Parts
- JET INOUE Switch panel separatelyA panel for fixing and mounting toggle switches, etc. Interior parts * When installing, wear gloves to protect your hands.Specification With mounting screw Material / Finish Steel / Black paint
- JET INOUE LED fluorescent tube fittingsWidth (mm) 10 Material Stainless steel
- JET INOUE LED Fluorescent Tube Socket CordCable Length (m) 275 Overall Length (mm) 300 Type For 10W / 20W / 32W size Bolster For G13
- JET INOUE Flash relay 12V / 24V for LED markerYou can easily blink the LED marker lamp 3 times in a row !! Continuous lighting is also possible. Lighting image video https://youtu.be/Q-bkET-SIx8 Electrical parts * This product is a relay only. Markers are not included.Rating 12V/3A(36W)/24V/3A(72W)
- JET INOUE LED Mall connection wiring 2 pinYou can turn on the cut soft mall. LED molding connection pin. Electrical parts * Only for soft malls with a width of 10 mm. * There is polarity.from S$2.99Min. 2 days
- JET INOUE LED Fluorescent Tube Socket CordType For 8W size Suitable for Jet Inoue LED Fluorescent Tube (529792)from S$7.19Min. 5 days
- JET INOUE 4-unit auto relay for LED marker 12V / 24V shared8 patterns of automatic blinking function! You can easily make 4 LED lamps blink automatically. You can also select continuous lighting with the changeover switch. * Automatic blinking repeats 8 patterns. * 1 You cannot choose to fix only one pattern. * Please do not use beyond the capacity. * It... Read MoreMaterial Resinfrom S$59.99Min. 2 days
- JET INOUE 5-station auto relay for LED markerLED marker dedicated relay. It repeats various lighting patterns for about 1 minute and 20 seconds on 5 systems. 12V/24V shared Electrical parts *Never exceed the maximum current value per system. * Although it is designed to be waterproof, it is not completely waterproof. Do not install in a pla... Read MoreInput Current (A) 12V: Max 5/24V: Max 2.5 Dimensions, Height x Width x Thickness (mm) 18×29×9 Operating Voltage Range (V) DC10~30from S$39.99Min. 5 days
- JET INOUE Switch panelA panel for fixing and mounting toggle switches, etc.Specification With mounting screw Material / Finish Steel / Black paintDiscontinued