Air Horns / Sound Parts
Sound parts are parts that produce sound, such as electronic horns, that are attached to trucks. For example, in the case of an electronic horn, you can increase the volume or customize it to your favorite sound (such as a profound sound) by replacing it with the horn originally attached to the car. Other types of sound parts include a muffler cutter that can change the appearance and sound of exhaust to your liking, a yankee horn that has a trumpet-like shape and sound, and a speaker.
Other Related Pages
- MITSUBA SANKOWA 24V Alpha HornTraditional European sound horn. It is a European horn that uses the frequency of 480 / 400Hz, which is the origin of tradition. Plays the soft sound that is characteristic of the swirl horn. A generous volume of 113dB / 2m. By using a 90mm diameter horn, which is one class higher, as the base, i... Read MoreType Middle range Input Voltage (V) 24 Applicable Standard Conforms to security standards Dimensions, Width W x Height H x Depth D (mm) 104.0×99.5×73.0 Sound Pressure Level (dB) 113/2m Current (A) 3A×2 Frequency (Hz) (Hi)480/(Lo)400
- JET INOUE Pump YANKEE HornIntroducing an air-type yankee horn that can be easily attached like an electronic horn !! The stainless steel chrome surface coating creates a clear sound and harmony with bass and treble. Installation is as easy as an electronic horn. Sound parts * If you connect to the genuine horn button, you... Read MoreSound power level (dB) (Horn) about 86 / ≦ 95 Color Chrome plating Material Stainless steel Specification [Vacuum power] about 0.09 ≦ 0.1mps
- JET INOUE Y-102 YANKEE HornVoltage (V) 24 Dimension (mm) 300 Color Chrome plating Voltage DC24V Material Zinc alloy
- JET INOUE Electronic Double Yankee Horns 24V StainlessDouble Yankee horn lineup for electronic horns !! Fascinated by unique sounds !! Sound parts * This product does not include a guard relay. Please purchase a guard relay separately. * For the wiring method, etc., follow the instruction manual for the guard relay you purchased.Dimension (mm) 475 Volume (dB) About 115 Overall Length (mm) About 460 Rated Current (A) About 5 Rated Voltage (V) DC24 Voltage DC24V Color Silver Material Stainless steel
- JET INOUE Twin Big Horn ST-1051Pomp and Circumstance! Powerful! Big Horn Twin Type! Stainless Steel 24V Big Horn for Cars. Please enjoy the deep bass and dry sound peculiar to the big horn, and the harmony played from the double. Sound parts * This product is for 24V vehicles only. * Be sure to use the guard relay. * A separat... Read Morevoltage rating (V) DC24 Voltage DC24V Color Silver Material Stainless steelfrom S$259.90Min. 5 days
- JET INOUE Air Tank RedA must-have for using the air horn! Sound parts * Do not fill with air exceeding 9.9 kg / cm 2 as it is dangerous.Color Red Material / Finish Steel / red paint
- JET INOUE Horn CouplerSince the power can be easily taken by simply inserting it into the genuine coupler, it is easy to return it to the genuine horn at the time of vehicle inspection. Sound parts * The genuine horn will not sound
- JET INOUE Whistle for truck mufflerMake the exhaust sound gorgeous! Just fix it at the muffler outlet and it will make a sound using the air volume that the exhaust gas passes through. Sound parts * It may not be possible to install depending on the shape of the muffler. * It is necessary to adjust the mounting screw to the positi... Read MoreMaterial Aluminum / steel Color Silverfrom S$19.99Min. 2 days
- JET INOUE Mini Yankee Horn 12VDimension (mm) 200 Color Chrome plating Voltage (V) DC12 Voltage DC12V Material Zinc alloy
- JET INOUE Horn Selector Switch / Wire Harness KitIt is a switch that enables you to switch between a genuine horn and a non-genuine air horn (Yankee horn, etc.). Sound parts * Some models cannot be installed, so please check the actual product before purchasing this product.
- JET INOUE Y-108 Yankee Horn 24VVoltage (V) 24 Dimension (mm) 310 Color Chrome plating Voltage DC24V Rating DC24V5A Material Zinc alloy
- JET INOUE HORNMATE (Air Horn Tank and Compressor)No need to fill with air. Recommended for 2t cars. Sound parts * Please use within 8kg /? (113psi) air pressure. If it is 9 kg or more, it may not operate normally.Pressure (kg/cm2 ) (Operation) 0-6 ± 10%, (Stop) 8 ± 10% Air Tank Capacity (L) 3 Color Black Dimension (mm) L400×H180×Φ125
- JET INOUE Horn Relay / Harness Set 24VIt is absolutely necessary when sounding an air horn etc. using a genuine horn button. Sound parts * Select the fuse according to the power consumption of the horn to be installed.Included Accessories 1 each of 5A / 10A / 20A fuses Voltage (V) 24 Rating 30A(720W)
- JET INOUE Electronic Benz Horn ST-7022Powerful sound that pops like the old Benz! The volume conforms to security standards. Sound parts * The wiring on the vehicle side needs to be insulated so that it will not get wet.Volume (dB) 107±4 Frequency (Hz) 340±20/400±20HZ Rating 4A Voltage DC24V Included Accessories Mounting stay
- JET INOUE Mini Yankee Horn 24VDimension (mm) 200 Voltage (V) 24 Color Chrome plating Voltage DC24V
- JET INOUE High Power YANKEE HornDimension (mm) 235 Specification 235L Voltage (V) 24 Color Chrome plating Voltage DC24V Material Zinc alloy
- JET INOUE Exhaust TipAbundant variations that can be selected according to the tail pipe size. Dress up without modifying the performance of your car! Sound parts * The bolt may loosen due to vibration. Be sure to check for looseness and abnormalities before each run. Check for any abnormalities on a regular basis.
- JET INOUE Single mufflerIdeal for children's mufflers of vehicles with split EX manifolds. Sound parts * Cannot be installed on vehicles equipped with an exhaust gas purification device (DPF / DPD / DPR). * Because it is an imported product, there are some dents and scratches. Please note before purchasingDiameter x Length L (Φmm x mm) 133 x 370 (Tyco length 220) Pipe inner diameter (Φmm) 42.6 Suitable for General purpose Type No ring Color Silver Material Steel Thread Pitch Tampa mufflerfrom S$139.90Min. 2 days
- JET INOUE TD MufflerDiameter x Length L (Φmm x mm) 190 x 800 (Tyco length 700) Suitable for 4t / large Pipe inner diameter (Φmm) 76.8 Color Silver Material Steel Thread Pitch TD muffler 190X700X76.3 Type With ring
- JET INOUE Echo Horn Nozomi 430 24VA pleasant reverberation remains. High-pitched echo horn with stretch Sound parts * Please use the air pressure within 8kg / cm2 (113psi). If it is 9 kg or more, it may not operate normally.Voltage (V) 24 Dimension (mm) 430 Color Chrome plating Suitable for DC24V carfrom S$239.90Min. 2 days
- JET INOUE Y-102 YANKEE HornVoltage (V) 12 Dimension (mm) 300 Color Chrome plating Voltage DC12V Material Zinc alloy
- JET INOUE High Pressure Rubber Air HoseInner Diameter (Φmm) 6 Applicable Pipe Outer Diameter (Φmm) 6 Color Black Material Rubberfrom S$11.99Min. 5 days
- JET INOUE Yankee triple horn 350LDimension (mm) 350 Color Chrome plating Voltage DC24V Material Zinc alloy
- JET INOUE TX MufflerDiameter x Length L (Φmm x mm) 140 x 750 (Tyco length 600) Suitable for 4t / large Pipe inner diameter (Φmm) 61.6 Thread Pitch New TX muffler 140X600X61.6 Type No ring Color Silver Material Steelfrom S$159.90Min. 5 days
- YSK (Yamawaki Sangyo) Stainless muffler cutterTo prevent the muffler cutter from falling off, be sure to tighten the fixing bolts and completely fix them with the locking nuts. Also, always check that the fixing bolts are not loose and that there is no abnormal noise from the muffler.Material Stainless steelfrom S$199.90Min. 2 days
- JET INOUE PISUKE-KUNJust connect it to the air dryer of the vehicle (4t or more) and you will hear a beeping sound. Sound partsHose Length (m) (Flexible hose) 3 Dimension (mm) 3000 Suitable for Trucks of 4t or morefrom S$26.99Min. 5 days
- JET INOUE Low Current Round Big HornMid-bass type horn Sound parts * Please use within 8kg /? (113psi) air pressure. If it is 9 kg or more, it may not operate normally.Color Chrome plating Voltage DC24V
- JET INOUE Electronic Horn ST-7026Swirl type electronic horn. It is small in size and can be installed even in narrow spaces, producing a powerful and soft sound. The electronic horn does not require an air tank and can be easily installed by wiring. The volume conforms to safety standards. Sound parts * The wiring on the vehicle... Read MoreVolume (dB) 107±4 Rating 10A Frequency (Hz) 420±20/500±20 Voltage DC12V Included Accessories Mounting stayfrom S$49.99Min. 2 days
- JET INOUE TZS mufflerDiameter x Length L (Φmm x mm) 200 × 740 (Taiko length 590) Suitable for 4t / large Pipe inner diameter (Φmm) 76.8 Color Silver Material Steel Thread Pitch TZS muffler 200X590 76.3mm Type With ringfrom S$229.90Min. 5 days
- JET INOUE Titanium Exhaust TipAbundant variations that can be selected according to the tail pipe size. Dress up without modifying the performance of your car! Sound parts * Although it is chamfered, please wear gloves when installing it and be careful not to get injured. * The bolt may loosen due to vibration. Check for any ... Read MoreMaterial Stainless steel
- JET INOUE Mini triple horn 300L 24VVoltage (V) 24 Dimension (mm) 300 Color Chrome plating Voltage DC24V Material Zinc alloyfrom S$84.99Min. 5 days
- JET INOUE Protective Cover for Horn CouplerTo protect the genuine coupler left over when replacing the horn! Sound partsfrom S$6.39Min. 5 days
- JET INOUE Y-Shaped Hose NippleFor air horn piping Attachment For high pressure rubber hose Sound parts * Be sure to use sealing tape etc. on the high coupler and the threaded part of each nipple so that there is no air leakage. * Be sure to use a hose band for the air hose connection.Type 9mm Suitable for High pressure rubber hose Material Steelfrom S$14.99Min. 5 days
- JET INOUE Hose nipple (bamboo shoot) 7 pie HN1107For air horn piping Attachment For urethane hose Sound parts * Be sure to use sealing tape etc. on the high coupler and the threaded part of each nipple so that there is no air leakage. * Be sure to use a hose band for the air hose connection.Size 1/8 inch Material Brass Specification For urethane hoses Type HN1107 Suitable for Urethane hose
- JET INOUE L-Shaped ElbowType 3/8 Size 3/8 inch Material Brass Suitable for High pressure rubber hosefrom S$26.99Min. 5 days
- JET INOUE Low current high power Yankee hornTreble type horn Sound parts * Please use within 8kg /? (113psi) air pressure. If it is 9 kg or more, it may not operate normally.Length (mm) 235 Dimension (mm) 235 Specification 235L Voltage (V) 24 Power Consumption About 1A Color Chrome plating Voltage DC24V Included Accessories Mounting stay / bolts and nuts Material Zinc alloyfrom S$109.90Min. 5 days