Bobbin Cases
Other Related Pages
- TOWA JAPAN Bobbin CaseA bobbin case for professional sewing machines. There is a spring inside to prevent the bobbin from spinning, and the bobbin spins inside the bobbin case to prevent the thread from getting entangled. It is effective when used when using nylon-based stretchable threads. For bobbins with a thicknes... Read MoreSpecification No back
- TOWA JAPAN Bobbin caseA general bobbin case for professional sewing machines. For bobbins with a thickness of 9.2 mm * Brother TA2-B600 series TA600 series Juki TL72 / 82 Janome J766, etc. Professional sewing machines that can be used for all casting (non-portable models) sewing machines. * Cannot be used with Juki TL... Read MoreMaterial Iron
- TOWA JAPAN Bobbin case (household, straight)Specification Half rotation, for straight line
- Clover Mfg Bobbin case industrialWith free rotation prevention springAdaptation Industrial type I-2
- TOWA JAPAN Bobbin case (ZZ)Specification Home use, zigzag sewing machine, 12.3mm
- Sun Coccoh Industrial bobbin case with spring for preventing idlingA bobbin case for industrial sewing machines with a spring to prevent slipping. Prevents idling when the sewing machine is stopped, and prevents thread loosening and thread breakage.Suitable Size 21×9mmfrom S$21.99Min. 10 days
- Sun Coccoh Half-turn bobbin caseA bobbin case for household half-turn sewing machines. There is no slip prevention spring.Size (mm) 20.5×11.5 Set Contents 1 bobbin case, 2 bobbinsfrom S$18.99Min. 8 days
- Clover Mfg Tatting shuttle bobbin caseA case that can store the "tatting shuttle bobbin" shuttle, bobbins, and stoppers. Since the sponge holds the thread, the thread does not unravel and is hard to get entangled! Since it is a transparent case, you can see the wound thread at a glance. Items that can be stored Tatting Shut... Read MoreAs ONE Part Number 62-4092-69from S$15.99Min. 5 days
- Sun Coccoh Industrial bobbin caseA bobbin case for industrial sewing machines. There is no slip prevention spring.Suitable Size 21×9mmfrom S$18.99Min. 7 days
- Sun Coccoh Bobbin case for full rotationA bobbin case for household full-rotation sewing machines. There is no slip prevention spring.Suitable Size 21×9mmfrom S$23.99Min. 8 days
- KAWAGUCHI Home Bobbin Case HADedicated to half-turn sewing machines, it can also be used for zigzag sewing.Mass (g) 17 Thickness (cm) 2.2 Length (cm) 2.8 (with case) Horizontal (cm) 3.4 As ONE Part Number 63-1224-96 Material Ironfrom S$119.90Min. 8 days
- HIROSE MFG Cap CP-18Applicable sewing machine (SINGER)51W、136W、236W Suitable Hook 19、18-4、5-16(B)、36-1、5-16from S$38.99Min. 6 days
- HIROSE MFG Cap CP-HDUApplicable sewing machine DURKOPP/ADLER(221、249、380) Applicable bobbin 249369from S$58.99Min. 7 days
- Nippon Chuko bobbin caseThe transparent bobbin case allows you to see the storage condition at a glance. (with sponge cushion)Dimensions, Width W x Height H x Depth D (mm) 95×178×36from S$12.99Min. 5 days
- JUKI Bobbin caseA bobbin case for a vertical full-rotation hook exclusively for JUKI professional sewing machines. It is an inverted type that can be fixed by opening the knob and is easy to put in and take out. The thread tension of the bobbin thread can be adjusted. The knob rises and is fixed so it is easy to... Read MoreType Genuine manufacturerfrom S$43.99Min. 6 days
- KAWAGUCHI Industrial Bobbin Case DBA bobbin case exclusively for full-rotation sewing machines. With idling prevention spring.Mass (g) 15 Thickness (cm) 2.2 Length (cm) 2.8 (with case) Horizontal (cm) 3.4 As ONE Part Number 63-1224-98 Material Ironfrom S$189.90Min. 8 days