Irons / Ironing Boards
An iron is a tool used to stretch and wrinkle clothes and make creases. There are many trowel-like products that use heat and pressure to stretch wrinkles. In addition to home steam irons, there are cordless irons that do not have cords on the body, and handy irons that can be used on clothes hung. There are various types of ironing boards that are indispensable for ironing, and it is possible to select a stand type that can be used while standing, a human body type, a finishing horse that is convenient for finishing sleeves, etc. according to ease of use.
Other Related Pages
- TTC R214 KomantoA round ironing board "Manju" that can be used to cleanly finish areas such as kimonos, slacks, and skirts that you want to round. It is a very convenient item that can be used as a small workbench.Mass (kg) About 0.6 Dimensions (cm) About 16 × 6.5
- TTC R531 King size ironing boardIt is a plate-shaped ironing board that is convenient when ironing. The size of the shirt and other parts that are in full bloom fits well, so ironing is stress-free. As it is 4 cm thin, it can be easily stored in gaps such as furniture.Dimensions (cm) About 86 × 46 × H4 Mass (kg) About 2.5
- ESCO 900x370x250 ~ 780 (H) mm ironing board (stand type)Esco Part No. EA763AN-31from S$129.90Min. 6 days
- Naomoto Kogyo (NAOMOTO) 1 hose auto steam iron (electro-steam drain discharge type)The water supply and drainage hose is now one, making it even easier to use.Finish Processing (Base) Taphram processingfrom S$1,399.00Min. 6 days
- DAHLIA Spray BottleYou can also spray at horizontal, upward, and downward angles.Capacity (mL) 300from S$12.99Min. 2 days
- Naomoto Kogyo (NAOMOTO) High sofnerHigh Softener mixes cation exchange resin and anion exchange resin and converts hard water into pure water. It removes calcium and magnesium salts contained in water and prevents the precipitation and stones of magnesium sulfate and calcium carbonate, which are harmful to irons. High softener dec... Read MoreSpecification Anti-scale agent
- TTC R221 Sleeve MandoAn elongated ironing board "Sleeve Manju" that is convenient for ironing small parts of clothing. It can be used for darts such as shirts, blouses, and jackets, switching (three-dimensional parts), and seam allowance, and is very convenient as a small workbench.Dimensions (cm) About 35 × 8 × 5 Mass (kg) About 0.6
- TTC R222 sleeve tento smallAn elongated ironing board "Sleeve Manju" that is convenient for ironing small parts of clothing. It can be used for darts such as shirts, blouses, and jackets, switching (three-dimensional parts), and seam allowance, and is very convenient as a small workbench.Mass (kg) About 0.4 Dimensions (cm) About 29 × 8 × 5
- TTC R212 Nakamando LargeA round ironing board "Manju" that can be used to cleanly finish areas such as kimonos, slacks, and skirts that you want to round. It is a very convenient item that can be used as a small workbench.Dimensions (cm) Approx. 22 × 9 Mass (kg) About 1.4from S$43.99Min. 2 days
- TTC R143 finishing horse smallAn ironing board with elongated legs that is convenient for ironing tubular clothes such as skirts and pants. It is very convenient as an ironing board made of elastic and hard-to-iron materials such as fine parts of clothes, split-sewn crotch parts of slacks, and seams of jackets.Dimensions (cm) About 46 × 7 × 8 Mass (kg) About 1
- TTC R518 Iron cover without clothJust attach it to the back of the iron to prevent it from burning and getting dirty. It also prevents the fabric from becoming shiny. (Steam compatible)Material PTFE Size Free sizefrom S$29.99Min. 2 days
- TTC R405 White cloth ironing boardA compact size plate-shaped ironing board that is convenient for ironing. The size is not too small and not too large, and it is convenient for ironing after sewing, splitting slacks, and ironing the crotch part. It's light so it's easy to carry, and it's 2 cm thin so you don't ha... Read MoreMass (kg) About 0.35 Dimensions (cm) Approx. 37 x 24.5 x H2
- TTC R142 Finishing horse MediumAn ironing board with elongated legs that is convenient for ironing tubular clothes such as skirts and pants. It is very convenient as an ironing board made of elastic and hard-to-iron materials such as fine parts of clothes, split-sewn crotch parts of slacks, and seams of jackets.Mass (kg) About 1.38 Dimensions, Width W x Depth D x Height H (mm) About 570 × 120 × 180
- Daiya Ceramic iron mat StandardIroning mat that can be ironed anywhere An ironing mat with ceramic processing that has high thermal efficiency and transfers heat evenly. Wrinkles can be smoothed out without an ironing board. The back side is an iron mat that uses polyurethane to prevent slipping and has cushioning properties. ... Read MoreHeat Resistance Temperature (℃) 200 Outer Dimensions (mm) 720×480 maker part number 7891600
- TTC R404 white cloth ironing board largeA compact size plate-shaped ironing board that is convenient for ironing. The size is not too small and not too large, and it is convenient for ironing after sewing, splitting slacks, and ironing the crotch part. It's light so it's easy to carry, and it's 2 cm thin so you don't ha... Read MoreDimensions (cm) About 38.5 × 27 × H2 Mass (kg) About 0.4
- TTC R213 Nakamanto SmallA round ironing board "Manju" that can be used to cleanly finish areas such as kimonos, slacks, and skirts that you want to round. It is a very convenient item that can be used as a small workbench.Dimensions (cm) About 20 × 8 Mass (kg) About 1.1
- Daiya Ceramic Iron Mitten StandardIroning with clothes on the hanger You can iron with clothes on the hanger. Ideal for three-dimensional parts and small parts such as shoulders, sleeves, and hips that are difficult to put on a flat ironing board. For removing wrinkles on jackets and shirt shoulders, shirt collars, skirt finishes... Read MoreMass (g) About 35 Heat Resistance Temperature (℃) (Surface) about 200 Dimensions, Height x Width x Thickness (mm) 230×140×35 Color Metallic green (surface)from S$14.99Min. 2 days
- Clover Mfg Iron cleaner liquidRemoves dirt accumulated on the hanging surface by various handicraft operations such as attaching a neutral interlining. A liquid type that does not need to be dissolved. For light stains, it can be used even at room temperature. 【how to use】 1. Heat the iron to a low temperature (up to 110 ° ... Read Morefrom S$12.99Min. 2 days
- Daiya Diamond smooth ironing clothIt is a "cover cloth" that suppresses the shine of the cloth of clothing and makes it easier to iron. The fabric is slippery and has low friction, so you can iron it smoothly. It is suitable for ironing slacks, skirts, school uniforms, etc. Both steam iron and dry iron can be used.Outer Dimensions (cm) About 56 × 36 RoHS directive (corresponding to 10 substances) Correspondence Material Polyesterfrom S$8.99Min. 2 days
- TTC R615 large format folding spatula tableIt is called a spatula stand because it is a stand for working with a spatula or iron. It can also be conveniently used for cutting and sewing fabrics. A spatula stand that is ideal for cutting and sewing kimono for Japanese dressing. * The pattern cloth may differ from the pattern in the photo. ... Read MoreMass (kg) About 2.5from S$219.90Min. 4 days
- Naomoto Kogyo (NAOMOTO) High steam ironA drop-type high steam iron that does not require a boiler and can be easily used by anyone. Professional irons can be used without a boiler. Since it does not take up space, we support a wide range of stores such as cleaning shops, sewing factories, clothing specialty stores, department stores, ... Read Morefrom S$889.90Min. 2 days
- PEARL METAL Simple pure aluminum coat stand type ironing board coverMaterial 100% cotton (aluminum coating) Mass (g) 50
- PEARL METAL Simple pure ironing board cover aluminum coatJust put it on your ironing board! Cleans scorched and dirty ironing boards. Since it is an aluminum coat, it is heated from both sides with reflected heat.Length (cm) 36.5 Width (cm) 60.5from S$9.39Min. 2 days
- Hashima Dripping ironThe back cover of the base and the lid of the vaporization chamber can be removed, making it easy to clean adhering water stains. Compact design with built-in small solenoid valve. In addition, the weight balance is good and it is easy to use. It is an external temperature box controller type wit... Read MoreDimensions, Width W x Depth D x Height H (mm) 105×240×135 Mass (kg) 1.6 Tank Capacity (L) 3 Rated Output AC100、1000Wfrom S$669.90Min. 2 days
- KAWAGUCHI Iron coverA corded iron cover that does not require a cloth.Specification For iron with cord
- TTC R133 Finishing horse SmallAn ironing board (finishing horse) with legs that is convenient for ironing tubular clothes such as skirts and pants. It is very convenient as an ironing board made of elastic and hard-to-iron materials such as fine parts of clothes, split-sewn crotch parts of slacks, and seams of jackets.Mass (kg) About 1 Dimensions (cm) Approx. 45 x 12 x H17from S$139.90Min. 4 days
Filter by categories