Rulers / Measurements
Other Related Pages
- KAWAGUCHI Cutting scaleConvenient for drawing necklines, sleeves, and grits.Dimensions (cm) 30 Material Acrylicfrom S$29.99Min. 5 days
- Clover Mfg Iron RulerYou can quickly and easily fold the cloth, such as hemming or tri-folding. Marking, folding up gently curved lines, rounding pockets, folding up long straight lines
- Clover Mfg Curve RulerTwo curve rulers are included in the set, so you can draw any curve used in sewing. Since it has a parallel line scale that is convenient for sewing margins, sewing margins can be easily and cleanly done. A deep curve ruler is convenient for collars and armholes, a shallow curve ruler is for hem ... Read More
- Artec Round cloth measure (1.5m)Mass (g) 28 Material ABS Dimension (mm) Φ51×14
- Clover Mfg Patchwork trowelIt is small and light, so it is easy to use, and you can press even thin parts firmly. It features a safety cover that protects your hands and fingers and a switch at hand.Mass (g) 173 Overall Length (cm) About 27.5 Temperature Control Range (℃) High: about 190-250, Low: about 110-170 Power Consumption (W) 20 Cable Length (m) 1.3 Power Input (V) AC100
- Clover Mfg Curve rulerBecause it is transparent, you can see the scale from both the front and back. When measuring the curved part of a full-scale drawing or measuring the size of a round object.
- KAWAGUCHI Rotary measureCompact self-winding measure. The front side is vertical and the back side is horizontal with double-sided scale.Length (m) 2
- TTC Dress rulerSince the plastic parts are laminated around the red scale print, it will not disappear. Memory pasting
- Clover Mfg Long major 200An forever accurate measure using glass fiber. One side is color-coded every 10 cm, and it is a convenient front-back reverse scale that can be used from either end.Specification With transparent case Length (m) 2from S$8.89Min. 2 days
- Clover Mfg Ruler handleIt makes it easier to handle long rulers and large rulers. Easy to attach and remove with adhesive sheet. Can be used repeatedly.
- KIYOHARA Kiyohara Koga style bamboo measureA bamboo ruler made of a natural material that fits in your hand the more you use it. Using carefully selected domestic bamboo materials, craftsmen have carefully crafted each one using the carefully selected techniques cultivated over many years. A bamboo scale that is light, gentle on the fabri... Read Morefrom S$8.69Min. 2 days
- Clover Mfg Omnigrid rulerAn omni-grid ruler that is also used by authentic American quilters. There are lots of easy-to-use devices such as two-color scales and symmetrical angles.from S$43.99Min. 2 days
- Clover Mfg Clover Love Manmaru MajorAccurate 150 cm self-winding tape measure with no stretchColor Redfrom S$8.99Min. 2 days
- TASKMATE Guide plate for fabric weight measurementThis plate is used to measure the basis weight (g / m 2) of the fabric. Fold the dough in half, set it between the plates, and cut it with scissors along the plate to make two pieces of dough cut into 5 cm x 10 cm. These two sheets are measured with an electronic balance that can measure up to th... Read MoreDimensions (cm) 5×10 Material Aluminum RoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 2 days
- Clover Mfg Strip rulerFor slip cut and piece cut using a rotary cutter Color linefrom S$26.99Min. 2 days
- KAWAGUCHI D car blueler 35cmIt is a convenient ruler when writing the hip line of skirts and pants because it has a long gentle curve. ■ Size / Scale: 45cm / Body size: Width Minimum 3.3cm Maximum 5cm Total length 51.5cm ■ Material / Acrylicfrom S$39.99Min. 2 days
- Clover Mfg Round Measuring TapeAn forever accurate measure using glass fiber. Easy-to-use round form. Comes with a non-slip texture.Dimensions (cm) 150 (automatic winding type)from S$7.69Min. 2 days
- KAWAGUCHI MARUSASHI (Curve Ruler)A multifunctional gauge that is convenient for repeatedly marking the same dimensions such as seam allowance, hemming width, tack, pleats, and buttonholes. It can also be used as a simple compass.Dimensions (cm) 6×6.5
- Clover Mfg Sawing TemplateA template with a piece pattern with a sewing margin of about 7 mm width and about 4 mm width for easy marking. You can enjoy various patterns by combining piece templates.from S$13.99Min. 2 days
- Clover Mfg Color-coded auto measure 150cmColor-coded scale for each 10 cm that can be seen at a glance. A 15mm wide tape measure with clear scales and large numbers for easy reading. It is easy to use because it is hard to twist, and it is easy to wind up. The front is on the horizontal scale and the back is on the vertical scale, makin... Read MoreMass (g) 38 Dimensions, Diameter x Thickness (Φmm x mm) 57×20 As ONE Part Number 62-4079-33
- KAWAGUCHI Coating grid rulerA grid ruler with a coating that prevents the red scale from disappearing.Thickness (mm) 1 Length (cm) 50 Specification Coatedfrom S$18.99Min. 2 days
- Sun Coccoh Auto measureSelf-winding type auto measure made of glass fiber with little expansion and contraction. Double-sided printing makes it easy to see and measure.from S$7.49Min. 2 days
- Clover Mfg Glass measureAccurate measure with little expansion and contraction using glass fiber.Length (m) 1.5 Specification With transparent casefrom S$6.39Min. 2 days
- KAWAGUCHI Glass measure 1.5mIt is a glass fiber measure with little expansion and contraction of JIS 1 grade standard.Length (m) 1.5from S$5.49Min. 2 days
- KIYOHARA Bag Meister Square Ruler 50cmMade of flexible material that makes it easy to measure curves. It can also be used as a curve ruler. <What is "Bag Meister"> Jointly developed with the bag artist school "Repre". Tools and materials that are easy to use and arrange the tools used by craftsmen, "Bag... Read MoreMaterial PET resin Dimensions, Width W x Length L (mm) 50×500from S$18.99Min. 8 days
- KIYOHARA Bag Meister Cutting Ruler 60CmWith a metal plate, it will not damage the ruler. I embedded it in a ruler so that the metal plate would not come off. <What is "Bag Meister"> Jointly developed with the bag artist school "Repre". Tools and materials that are easy to use and arrange the tools used by cra... Read MoreDimensions, Width W x Length L (mm) 80×600 Material Body: Acrylic, stainless steel Case: PVCfrom S$39.99Min. 9 days
- Clover Mfg Chikuchi yoyo plateYou can beautifully make cute yo-yo plates of various shapes.from S$7.19Min. 4 days
- TTC Semi-circle ProtractorUsed for pattern policies such as shoulder inclination.Dimensions (cm) 18from S$8.99Min. 6 days
- KAWAGUCHI Car bluelerIt is a convenient ruler when writing the hip line of skirts and pants because it has a long gentle curve.Width (cm) 3.5 Material Acrylic Dimensions (cm) Scale: 60 / Body dimensions: 62from S$21.99Min. 5 days
- Clover Mfg Grid triangle scaleDimensions, Width W x Depth D x Height H (mm) 110×160×1from S$5.89Min. 4 days