Patchwork Pins / Piecing Needles
- Clover Mfg Applique needle "Black"A black needle with a perfect cloth street. There are two types of appliqué in the "Black" series, Added each set of quilting needle, piecing needle, and appliqué needle.from S$7.19Min. 4 days
- Clover Mfg Applique needleA fine and sharp needle that is ideal for delicate appliqués.from S$5.49Min. 2 days
- Clover Mfg Quilting needleLong needle holes for easy threading and smooth cloth passage.from S$5.49Min. 2 days
- Clover Mfg Needle compact for patchwork quiltsSpecification 1 set of 6 types, 20 pieces Outer dimensions, Width W x Height H x Depth D (mm) 5.2×7×6from S$9.49Min. 4 days
- Clover Mfg Patchwork needleIt features a sharp needle tip suitable for piecing.from S$5.49Min. 4 days
- Clover Mfg Quilting needle setA thin and easy-to-use needle with beautiful stitching.from S$5.49Min. 4 days
- Clover Mfg Quilting needleA thin and easy-to-use needle with beautiful stitching.from S$4.99Min. 4 days
- KAWAGUCHI Patchwork needle (super extra fine)A pin for a glass ball that is resistant to the heat of an iron. Ultra-fine type that allows smooth cloth passage.Length (mm) 36 Thickness (mm) 0.4Discontinued
- KAWAGUCHI Quilting needle # 12A strong and short needle suitable for quilting.Included Accessories Threading Thickness (mm) 0.41 Length (mm) 24Discontinued
- KAWAGUCHI Applique needleThe head is made of small glass that is resistant to heat, and the length of the pin is short, making it ideal for appliqué.Thickness (mm) 0.53 Length (mm) 29 Included Accessories ThreadingDiscontinued