Accessories / Metal Parts
Other Related Pages
- Nippon Chuko Push double ringSize (mm) Outer diameter 20 / Inner diameter 16 Color Silverfrom S$9.89Min. 4 days
- Sun Coccoh VallettaValletta that can be used as a base for hair accessories. Two sizes are available. Hair accessories etc.Material Brassfrom S$4.69Min. 7 days
- Kawamura Seichu High Color Elastic StringIt is a series of round rubber and has various uses depending on the thickness.Diameter (Φmm) 1.5 Elongation(%) 250 Material Rubber, rayonfrom S$9.19Min. 2 days
- NBL Mini round carabinerA mini carabiner with an outer diameter of 25 mm. It can be used not only when attaching a key chain or pass case to a bag, but also when attaching a handle.Outer Dia. x Inner Dia. (Φmm) 25×17 Material Zinc
- Nippon Chuko Clear aryl keychainThe length of the reel extends about 60 cmOverall Length (cm) 6 Main Unit Dimensions (mm) Φ3
- Nippon Chuko Screw Type RivetIt is a screw type that does not require a hitting tool and can be attached with a flat-blade screwdriver. * Recommended for fasteners such as leather shoulders.Material Brass
- Tomoya Brass pin (brass pin) 30gMass (g) 30 (1 case) Dimension (mm) Body: L29from S$5.39Min. 2 days
- Nippon Chuko Bra Strap HookIt is a part of the shoulder strap of bra and camisole.
- Sun Coccoh Double-sided RivetFor fasteners such as cloth and leather, reinforcement of joints, and decoration. Made of strong, rust-resistant brass. -Comes in a plastic case that is convenient for storage! Even if the thinness is out of the range, it can be attached by increasing the thickness with the snap packing (SUN18-01... Read MoreMaterial Brass
- Sun Coccoh Fish clip for round string smallA fish clip that can be opened and closed with a light force. It is a one-touch opening and closing type that opens regardless of which way it is tilted. Comes with 2 crimps that allow you to fasten the string without sewing. Clothes, accessories, etc.Suitable Size (mm) 5
- Sun Coccoh Plastic square canA plastic square can that can be attached to the handle of a bag or a belt. You can choose from 4 sizes and a wide variety of colors. Color tapes, D-cans, color strings, and loop ends of the Sankokko series can be matched in color, so you won't get lost in the combination! Clothing, accessori... Read MoreMaterial Polyacetalfrom S$1.69Min. 8 days
- Nippon Chuko Eggplant strap with canLength (cm) About 6.5 Dimension (mm) Approximately 11 (Naskan)
- Sun Coccoh Single-sided eyeletFor reinforcement and decoration of the hole through the string.Material Brassfrom S$4.99Min. 7 days
- Nippon Chuko Rotating pin* The actual product does not have the MADE IN JAPAN stamp. Currently, only M is stamped.
- Sun Coccoh Fish clip for flat tapeA fish clip that can be opened and closed with a light force. It is a one-touch opening and closing type that opens regardless of which way it is tilted. It can be used in 3 sizes according to the width of the tape. Clothes, accessories, etc.
- Nippon Chuko Double Ring HookFor mounting point partsOuter Diameter (Φmm) About 6 Material Brassfrom S$2.19Min. 4 days
- Nippon Chuko Wrist Strap Lanyard with HookLength (cm) About 6.5 Dimension (mm) Approximately 11 (Naskan)from S$6.49Min. 2 days
- Nippon Chuko Wrist Strap Lanyard G with Split RingDiameter (Φcm) 1 (double ring) Length (cm) About 6from S$4.99Min. 2 days
- Sun Coccoh Plastic adjusterA plastic adjuster that is convenient for adjusting the length of the tape. You can choose from 4 sizes and a wide variety of colors. Color tapes, D-cans, color strings, and loop ends of the Sankokko series can be matched in color, so you won't get lost in the combination! Clothing, accessori... Read MoreMaterial Polyacetalfrom S$1.69Min. 7 days
- JASMINE Patterned Stopper RingCan be used for both round and flat strings. A string stopper that can be stopped by narrowing it down with pliers.Material Iron
Filter by categories