Key Chains / Bag Charms
- Nippon Chuko Clear aryl keychainThe length of the reel extends about 60 cmOverall Length (cm) 6 Main Unit Dimensions (mm) Φ3
- JASMINE Six consecutive key chainsDimensions, H x W (mm) 49×47 Material Iron
- Nippon Chuko Ball ChainA simple ball chain that can be used for key chains and straps.from S$1.39Min. 2 days
- Nippon Chuko Mini Reel KeychainYou can take out the key and pass case just by attaching it to a bag and pulling it with one hand. * Please do not pull too much.Ring Outer Diameter (Φmm) 1 Thickness (mm) 10 Outer Dimensions (mm) 15 Reel Size (mm) 400 Dimensions, Width W x Height H x Depth D (mm) 45×21×10 Material Metal Main Unit Dimensions (mm) Φ1from S$4.99Min. 2 days
- Nippon Chuko Reel key holder with acupuncture points (flat)You can take out the key and pass case just by attaching it to a bag and pulling it with one hand. The shape is flat on both sides, but there is a slight sink mark on the back side during molding. * Please do not pull too much.Ring Outer Diameter (Φmm) 1 Outer Dimensions (mm) 15 Dimensions, Width W x Height H x Depth D (mm) 32×59×9 Reel Size (mm) 400 Material Metalfrom S$2.89Min. 5 days
- JASMINE Metal fittingsAttach it to the tip of the string, fasten it to the shoulder with the attached screw, and reinforce it with a bond.Material Ironfrom S$26.99Min. 4 days
- JASMINE Rotating keychainExternal Dimensions, Width W x Height H (mm) 21×50 Material Iron (Naskan) / Brass (Main unit)from S$29.99Min. 4 days
- Nippon Chuko Triple key ringOverall Length (cm) 6.5 Dimension (Φmm) 65 Shape Round typefrom S$8.39Min. 5 days