Beads / Sequins
Other Related Pages
- TOHO Rose beads round smallOuter Diameter (Φmm) About 2.0-2.2 Mass (g) About 7 Material Glass
- TOHO TOHO threading beads extra smallThe beads are rounded as a whole. The holes are slightly larger to make it easier for needles and wires to pass through.Outer Diameter (Φmm) About 1.5from S$3.69Min. 4 days
- TOHO TOHO rose beads MarudaiFor decoration of hoop parts and hoop earrings.Outer Diameter (Φmm) About 3from S$2.19Min. 4 days
- Nippon Chuko Magical PickFor picking up small items such as rhinestones and brions. For picking up minute model parts and semiconductors. For removing fine dust and dirt.Included Accessories cleanerfrom S$9.89Min. 2 days
- Lemon Sequin set* You will receive one of the images. *Assorted products. Color and pattern cannot be specified.Material PVC Type 2 typesfrom S$1.69Min. 2 days
- TOHO Royal beads round smallMaterial Glass Mass (g) About 7 Outer Diameter (Φmm) About 2.0-2.2from S$3.99Min. 4 days
- MIYUKI Delica beads roundHole Diameter (Φmm) About 0.80 to 0.85 Dimension (mm) About 1.3 Width (mm) About 1.6 Material Glass
- Nippon Chuko Magical tray-just shake it to the table-Simply shake the tray and the rhinestones inside will face up. The special crushed resin attached to the center of the tray has an appropriate frictional force, so the rhinestones can be caught well and easily face up. Moreover, because it is a triangle, it is easy to put in and take out fine sto... Read More
- MIYUKI Delica beads round (11/0)Hole Diameter (Φmm) About 0.80 to 0.85 Length (mm) About 1.3 Size (mm) About 1.6 Material Glass
- TOHO TOHO threading beads MarudaiThe beads are rounded as a whole. The holes are slightly larger to make it easier for needles and wires to pass through.Outer Diameter (Φmm) About 3
- Nippon Chuko Diamond-cut non-hole beadsYou can put it in a glass dome and enjoy it with earrings and earrings. Colorful diamond-cut non-hole beads. It is transparent and each one is glittering, so it is also popular as a part to put in the presence resin. * Dimensions and shapes may differ. Please note.Dimension (mm) Approx. 3 (1 tablet) Color Mixed colorfrom S$5.39Min. 2 days
- Clover Mfg Card type bead weaving machineYou can enjoy making small cute motifs by weaving cylinder beads and small round beads.from S$14.99Min. 4 days
- TOHO TOHO soup type pearlSocket Shape Vertical hole Color White Material Yuliya resinfrom S$4.99Min. 4 days
- MIYUKI Delica beadsHole Diameter (Φmm) About 0.80 to 0.85 Dimension (mm) About 1.3 Width (mm) About 1.6 Material Glassfrom S$11.99Min. 5 days
- TOHO Sequins* The color may fade due to friction such as hand washing.Material Vinyl chloridefrom S$2.39Min. 4 days
- Clover Mfg Clover bead weaving machineWe are particular about ease of use. It is a bead weaving machine that is not distorted and is elaborately made. Since the warp threads are devised so that they can be stretched accurately, even beginners can weave beautifully. Cylinder beads (110) and small round beads can be used. The maximum w... Read Morefrom S$129.90Min. 4 days