Pouch Metal Frame Clasps
Other Related Pages
- TAKAGI SENI Insert for exclusive use of purseIt is convenient when inserting the fabric of the plug-in type base and the paper string. Since there is a white cover, the metal fittings will not be scratched! It will be beautifully finished.Dimensions (cm) About 13
- Nippon Chuko Wire capWhen you open the zipper, the mouth opens wide and you can make pouches and bags that make it easy to take out the contents.
- KIYOHARA Bag Meister ClaspIt is used to hold both ends of the base after inserting the paper string. <What is "Bag Meister"> Jointly developed with the bag artist school "Repre". Tools and materials that are easy to use and arrange the tools used by craftsmen, "Bag Meister" is a brand o... Read MoreMaterial Iron and brass Overall Length (mm) 165
- KIYOHARA Bag Meister Clasp PliersIt is used when inserting a paper string into the base. <What is "Bag Meister"> Jointly developed with the bag artist school "Repre". Tools and materials that are easy to use and arrange the tools used by craftsmen, "Bag Meister" is a brand of tools and materia... Read MoreMaterial Iron and brass Overall Length (mm) 165from S$24.99Min. 2 days
- Nippon Chuko Paperweight mouthpiece with recipeA paperweight mouthpiece recommended for clutch bags, shoulder bags, and long wallets. It is a type that inserts screws from the inside and fastens the fabric and the base. This product is a type with the frame end closed. * This product is a type with the frame end closed.
- JASMINE Yadoko presser for handleIt is used when you want to apply force evenly without damaging a wide surface. It is very useful when sandwiching flat metal parts such as when holding down a plug-in type base or when holding down a helicopter stopper.Dimensions (Width W x Height H) (mm) 350×15 Overall Length (cm) About 18 Material Metalfrom S$78.99Min. 2 days
- TAKAGI SENI Finishing pliers exclusively for purseAn epoch-making product that does not require a patch! It is a convenient plier that does not damage the metal part when pressing the plug-in type finish of the purse.Dimensions (Vertical x Horizontal) (cm) Approx. 14 x 6.5
- Nippon Chuko Seal entry base Insert typeOuter Diameter (mm) Approx. 85 × 35from S$9.99Min. 2 days
- Nippon Chuko Base Sewing typeFor bead embroidery and patchwork accessories.from S$4.39Min. 4 days
- Nippon Chuko Base with single cane Sewing typeFor bead embroidery and patchwork accessories.Dimensions (H x W) (cm) About 4.6 x 7.8 (outer diameter) Specification Sewing type
- Nippon Chuko With base can With sewing typeFor bead embroidery and patchwork accessories.from S$8.99Min. 4 days
- Nippon Chuko Can with capThe flat twist is easy to open and finger-friendly.
- INAZUMA Bag capIncluded Accessories Paper pattern, paper string Dimensions (height H x width W x thickness t) (cm) About 12 x about 24 x about 1from S$38.99Min. 5 days
- JASMINE Bead cap with sewing typeThe ball part is a round ball with a colon. Because it is large, it is a type of purse that is easy to twist and open. This is a rare sewn type.from S$15.99Min. 5 days
- Nippon Chuko Insertion type mini capInsert the fabric, stuff the attached paper string and fasten it with a bond.from S$6.19Min. 4 days
- Nippon Chuko Cap with can insert typeInsert the fabric, stuff the attached paper string and fasten it with a bond.from S$10.99Min. 4 days
- Nippon Chuko Cap with single can Plug type (with paper string)Dimensions (H x W) (cm) About 10 × 21from S$13.99Min. 4 days
- JASMINE Benly Brown Ball BaseColor (Base part: antique gold, ball: brown)