Strings / Cords
Other Related Pages
- S.I.C.(SHINDO) Rayon bellows / M4 sizes x 30 colors A rayon bellows cord with a glossy and supple texture. It is often used for embroidery and cord embroidery. Clothing accessories, apparel (ladies', men's, kids, babies, sports, outdoor, school sales, uniforms, ballet, nightwear, inners, bridal, maternity, remake of clo... Read MoreMix Rate (%) 100% rayon Width (mm) 2 Length (m) 30from S$15.99Min. 13 days
- Nippon Chuko Spindle StringIt can be used not only for handicrafts but also for apparel and small bags. It can be widely used for handmade items such as handbags, aprons / kinchaku bags, and knapsacks. It's soft to the touch, so it's convenient because it doesn't hurt your hands. In addition, the stitches are f... Read MoreMaterial 100% rayon (sufu) Length (m) 30
- Sun Coccoh Code stopper largeA large cord stopper that can be used to fasten bags and clothing. Two threads are compatible with Sankokko color strings <thin> and <medium>, and one thread is compatible with <thin>, <medium>, and <thick>. Clothing, accessories, etc.Material Nylonfrom S$3.39Min. 2 days
- DULTON TWISTED STRINGColorful winding yarn with several colors woven into the mix * Because it is handmade, there are individual differences in color and size depending on the product. * Please understand this as a characteristic of the product. * If you pull it with force, it will break. Please handle with care. * I... Read MoreLength (m) 100 Material 35% cotton, 65% polyester
- Sun Coccoh Color string thinA color string that is indispensable for making small items such as drawstring purses and bags. Compatible with Sankokko loop end <13mm>. Color tapes, D-cans, color strings, and loop ends of the Sankokko series can be color-matched, so you won't get lost in the combination! Clothing, ac... Read MoreTape Length (m) 3 Tape Width (mm) 4 Material Acrylicfrom S$2.39Min. 2 days
- Mizumoto Machine Mfg. Petit CarabinerIt does not reflect on the stage or event and is inconspicuous * It may fade depending on the environment. The paint may peel off due to impact.Color Black (matte) RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel SUS304from S$12.99Min. 2 days
- Sun Coccoh Color thongA color string that is indispensable for making small items such as drawstring purses and bags. Compatible with Sankokko loop end <15mm>. Color tapes, D-cans, color strings, and loop ends of the Sankokko series can be color-matched, so you won't get lost in the combination! Clothing, ac... Read MoreTape Length (m) 2.5 Tape Width (mm) 5 Material Acrylicfrom S$2.49Min. 7 days
- Nippon Chuko Five peopleA Japanese-style string used for amulet strings.Length (m) 150 Dimension (Φmm) About 1
- Sun Coccoh 2 Cords StopperTwo cord stoppers that can be used to fasten bags and clothing. It corresponds to Sankokko color string <thin> <medium>. Clothing, accessories, etc.Material Nylon
- INAZUMA Waxed Cord MediumA cord with a wax coating on a cotton rope. It has a wide variety of colors and is easy to match, and is a must-have item for patchwork works such as drawstring strings.Size (Φmm) 3 Length (m) 30 Material Cotton
- DULTON TWINEColorful hemp string * Because it is handmade, there are individual differences in color and size depending on the product. * Please understand this as a characteristic of the product. * If you pull it with force, it will break. Please handle with care. * If the color is dark, the color may fade.Length (m) 100 Material hempfrom S$9.59Min. 10 days
- S.I.C.(SHINDO) Spindle cord1 size x 122 colors Basic acrylic cord (round string). The texture is soft and the number of colors is abundant, so it is easy to match with the product and is recommended. There are also product numbers with different sizes from A-200, A-500, and A-600. ) Clothing accessories, apparel (ladies... Read MoreMix Rate (%) 100% acrylic Width (mm) 5 Length (m) 50from S$16.99Min. 13 days
- INAZUMA Wax cordA cord with a wax coating on a cotton rope. It has a wide variety of colors and is easy to match, and is a must-have item for patchwork works such as drawstring strings.Length (m) 30 Size (Φmm) 5 Material Cotton
- Sun Coccoh Color thongA color string that is indispensable for making small items such as drawstring purses and bags. Compatible with Sankokko loop end <21mm>. Color tapes, D-cans, color strings, and loop ends of the Sankokko series can be color-matched, so you won't get lost in the combination! Clothing, ac... Read MoreTape Length (m) 2 Tape Width (mm) 7 Material Acrylic
- S.I.C.(SHINDO) Spindle cord1 size x 122 colors Basic acrylic cord (round string). The texture is soft and the number of colors is abundant, so it is easy to match with the product and is recommended. There are also product numbers with different sizes from A-200, A-400, and A-600. ) Clothing accessories, apparel (ladies... Read MoreMix Rate (%) 100% acrylic Length (m) 50 Width (mm) 7from S$39.99Min. 13 days
- Mizumoto Machine Mfg. Snap hook B typeIt does not reflect on the stage or event and is inconspicuous * It may fade depending on the environment. The paint may peel off due to impact.Color Black (matte) RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel SUS304from S$12.99Min. 6 days
- TAKAGI SENI Panami metallic yarn colorLength (m) 50 / ball Material 85% rayon, 15% polyesterfrom S$19.99Min. 2 days
- S.I.C.(SHINDO) Spindle cord1 size x 122 colors Basic acrylic cord (round string). The texture is soft and the number of colors is abundant, so it is easy to match with the product and is recommended. There are also product numbers with different sizes from A-400, A-500, and A-600. Clothing accessories, apparel (ladies'... Read MoreMix Rate (%) 100% acrylic Width (mm) 3 Length (m) 50from S$16.99Min. 13 days
- Mizumoto Machine Mfg. Ring catchIt does not reflect on the stage or event and is inconspicuous * It may fade depending on the environment. The paint may peel off due to impact.Color Black (matte) RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel SUS304from S$18.99Min. 2 days
- Sun Coccoh Cord stopper miniA cord stopper mini that can be used to fasten bags and clothing. Compatible with Sankokko color string <thin>. * Limited to 1 thread Clothing, accessories, etc.Material Nylonfrom S$2.69Min. 2 days
- S.I.C.(SHINDO) Rayon bellows / L4 sizes x 30 colors A rayon bellows cord with a glossy and supple texture. It is often used for embroidery and cord embroidery. Clothing accessories, apparel (ladies', men's, kids, babies, sports, outdoor, school sales, uniforms, ballet, nightwear, inners, bridal, maternity, remake of clo... Read MoreMix Rate (%) 100% rayon Width (mm) 3 Length (m) 30
- TAKAGI SENI Panami Metallic Yarn RubyLength (m) 50 / ball Material 85% rayon, 15% polyesterfrom S$24.99Min. 4 days
- S.I.C.(SHINDO) Polyester twill bamboo cord / M4 sizes x 30 colors A twill bamboo cord (thin flat string) with good toughness made of polyester material. It is often used as a line tape (sailor tape) for sailor suits. Clothing accessories, apparel (ladies', men's, kids, babies, sports, outdoor, school sales, uniforms, ballet, nightwea... Read MoreMix Rate (%) 100% polyester Length (m) 30 Width (mm) 8from S$24.99Min. 13 days
- Sun Coccoh Cord stopperA cord stopper that can be used to fasten bags and clothing. Two threads are compatible with Sankokko color strings <thin> and <medium>, and one thread is compatible with <thin>, <medium>, and <thick>. Color tapes, D-cans, color strings, and loop ends of the Sankokko... Read MoreMaterial Polyacetalfrom S$2.69Min. 7 days
- INAZUMA Solid dyed Lillian string Sylpalon yarnSince it does not fade, you can leave your important work in a beautiful state for a long time. Please use it for embroidery, embroidery, tufts, decoration, etc.Material Polyester / acrylic Dimension (m) About 9from S$7.89Min. 5 days
- Mizumoto Machine Mfg. Petit carabiner (with ring)It does not reflect on the stage or event and is inconspicuous * It may fade depending on the environment. The paint may peel off due to impact.Color Black (matte) RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel SUS304from S$19.99Min. 6 days
- LUMEX Wax cord (with Tegs)Size (Φmm) 1.5 Length (m) 50 Material Cotton Nylon (Tegs)from S$26.99Min. 4 days
- INAZUMA Value for money Dyllian string dyed Sylpalon yarnSince it does not fade, you can leave your important work in a beautiful state for a long time. Please use it for embroidery, embroidery, tufts, decoration, etc.Material Polyester, acrylic Dimension (m) About 9from S$66.99Min. 5 days
- Clover Mfg Natural color codeFor bags such as kinky. It is soft to the touch and strong and durable for washing. A natural color that is easy to match with natural-taste fabrics. It does not fade easily in sunlight or washing, and is resistant to rubbing and is durable.Material 100% acrylic%from S$3.39Min. 5 days
- LUMEX Wax cord step dyeingIt is a code with a beautiful gradation.Size (Φmm) 2 Length (m) 50 Material Cottonfrom S$34.99Min. 4 days
- S.I.C.(SHINDO) Cotton cord / SS5 sizes x 16 colors Basic round cord made of 100% cotton. The texture is slightly stiff and taut. Clothing accessories, apparel (ladies', men's, kids, babies, sports, outdoor, school sales, uniforms, ballet, nightwear, inners, bridal, maternity, remake of clothes, etc.) Apparel miscellane... Read MoreWidth (mm) 3 Length (m) 30 Mix Rate (%) cotton 100from S$36.99Min. 13 days
- S.I.C.(SHINDO) Spindle cord / S2 sizes x 100 colors A 100% polyester spindle cord (Edo-uchi) with a glossy rayon-like appearance. Clothing accessories, apparel (ladies', men's, kids, babies, sports, outdoor, school sales, uniforms, ballet, nightwear, inners, bridal, maternity, remake of clothes, etc.) Apparel miscellan... Read MoreMix Rate (%) 100% polyester Width (mm) 4 Length (m) 50from S$43.99Min. 13 days
- S.I.C.(SHINDO) Organic cotton twill cord / S2 sizes x 2 colors Ayatake cord (flat string) made of 100% organic cotton. It is the natural color "generated tea" of cotton itself that is not dyed. Clothing accessories, apparel (ladies', men's, kids, babies, sports, outdoor, school sales, uniforms, ballet, nightwear, inners, ... Read MoreLength (m) 30 Width (mm) 5 Mix Rate (%) Organic cotton 100from S$24.99Min. 2 days
- S.I.C.(SHINDO) Polyester spin / SS6 sizes x 30 colors A spin cord (thin flat string) made of polyester material. Since the spin cord does not have a core thread, it has a soft texture and is easy to handle curves. Because it is polyester, it has good fastness. Clothing accessories, apparel (ladies', men's, kids, babies, s... Read MoreMix Rate (%) 100% polyester Width (mm) 3 Length (m) 30from S$9.99Min. 13 days