Magnetic Snaps
Other Related Pages
- Sun Coccoh Easy mounting magnetA magnet that can be easily attached to the bag. Recommended when you are concerned about the opening of a commercially available bag. You can install it just by chewing the dough and pinching it with pliers. For small itemsDimension (mm) 20 (including mounting part) Material Magnet, iron
- JASMINE Magnet buttonThis is useful for preventing the inside of the bag from opening and for closing the lid. A type that inserts into the fabric and bends the legs of the washer to stop it.Diameter (Φmm) 12 Thickness (mm) 3from S$12.99Min. 2 days
- JASMINE Magnet buttonThis is useful for preventing the inside of the bag from opening and for closing the lid. A type that inserts into the cloth and bends the legs of the washer to stop it.Diameter (Φmm) 19 Thickness (mm) 5
- Nippon Chuko Magnet buttonThis is useful for preventing the inside of the bag from opening and for closing the lid. A type that inserts into the cloth and bends the legs of the washer to stop it.Thickness (mm) 3 Diameter (Φmm) 8
- JASMINE Magnet buttonThis is useful for preventing the inside of the bag from opening and for closing the lid. A type that inserts into the cloth and bends the legs of the washer to stop it.Diameter (Φmm) 14 Thickness (mm) 4from S$12.99Min. 4 days
- Nippon Chuko Sewing magnetAs it is stuffed, it can be easily retrofitted. Recommended for large bags.Diameter (Φmm) 18 Thickness (mm) 5from S$11.99Min. 4 days
- Nippon Chuko Mini magnet buttonThe perfect size for wallets and small bags.Diameter (Φmm) 12 Thickness (mm) 3 Material Metalfrom S$2.99Min. 4 days
- Nippon Chuko Sewing magnetAs it is stuffed, it can be easily retrofitted.Thickness (mm) 4 Diameter (Φmm) 15from S$9.89Min. 4 days
- Nippon Chuko Sewing magnetThere are also parts to sew between the fabrics to eliminate steps.Diameter (Φmm) 22from S$16.99Min. 4 days
- Sun Coccoh Hidden magnetIt is a built-in type magnet that cannot be seen from the outside. For small itemsfrom S$12.99Min. 8 days
- Sun Coccoh magnetA magnet that can be easily opened and closed with the power of a magnet. For small itemsMaterial Magnets, iron, brassfrom S$4.19Min. 8 days
- Nippon Chuko Sewing magnetAs it is stuffed, it can be easily retrofitted.Thickness (mm) 5 Diameter (Φmm) 10from S$9.39Min. 4 days
- Nippon Chuko Genuine leather magnet partsSize (mm) About W40 × H150, magnet part Φ18from S$16.99Min. 4 days
- Sun Coccoh Sewing magnetA sewn magnet that can be retrofitted to ready-made clothes and finished products. All you have to do is sew the holes at the four corners of the magnet into the fabric !! For small itemsMaterial Magnets, iron, brassfrom S$6.49Min. 8 days
- Sun Coccoh Thin magnetA magnet that can be easily opened and closed with the power of a magnet. For small itemsThickness (mm) About 2.5 Material Magnets, iron, brassfrom S$5.89Min. 8 days
- Nippon Chuko one pole magnetThe lid part is a screw type, and it is a type that can be used by sandwiching fabric or leather. You can also retrofit the completed work.Dimension (Φmm) 17 Material Brass/Magnetfrom S$13.99Min. 5 days
- JASMINE Scissor magnetRing Inner Diameter (Φmm) 5 Material Die-cast with washer Size (mm) Φ14×W25×H23Discontinued
- JASMINE Scissor magnetIt can be easily attached by simply sandwiching it between the edges of the bag and pressing it.Thickness (mm) 4 Material Brass with washer Size (mm) Φ14×W11×H30Discontinued