Compact but working! An electric sewing machine that is perfect as an introductory machine. With a foot switch that can be used with both hands (* speed is constant). Easy operation that even children can use immediately. Authentic school where you can choose from 10 types of sewing patterns. The... Read More
Power Consumption (W) 6 Dimensions, Width W x Depth D x Height H (mm) 289×127×228 Power Input (V) AC100(50/60Hz) Mass (kg) 2.2
A cute Hello Kitty sewing machine. With a foot switch that you can use freely. The function is a single function that holds down the basics. A horizontal full-rotation hook that shows the remaining amount of bobbin thread at a glance. Lightweight and easy to carry. Three layers of soft denim can ... Read More
Mass (kg) 2.2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 290×127×228 Material ABS resin, etc. Power Input (V) AC100(50/60Hz) Power Consumption (W) 6
Built-in lock scalpel (Nuikill mechanism): You can easily bend over while cutting the cloth. Powerful penetration: About 6 sheets of rugged fabric such as denim can be sewn in layers. Easy threading: With a threading device, threading through troublesome needle holes can be speeded up. Horizontal... Read More
Material Aluminum die cast, ABS resin Mass (kg) 5.7 Dimensions, Width W x Depth D x Height H (mm) 354×159×261 Power Input (V) AC100(50/60Hz) Power Consumption (W) 50
Hello Kitty's cute sewing machine is perfect for beginners. Thick sewn 3 pieces of denim. With easy pattern selection dial (5 types of straight lines, 3 types of zigzag). A convenient foot switch that can be used with both hands. Stable linearity. With a safe needle cover. Lightweight, compac... Read More
Warranty Period 1 year from date of purchase Mass (kg) 2.2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 289×127×228 Power Consumption (W) 6 Power Input (V) AC100(50/60Hz)
Durable and few breakdowns, adopts a vertical half-turn hook, can sew up and down, and has a powerful motor (60W) built-in. High-brightness, long-life, energy-saving LED hand lamp dial for easy pattern selection Free arm so cuffs, hem, bag Easy to sew cylinders such as foot controller type that c... Read More
Stitch 13 patterns in 9 types Dimensions, Width W x Depth D x Height H (mm) 348×183×292 Mass (kg) 4.35
A free arm that uses a vertical half-turn hook that is durable and has few failures. If you remove the auxiliary bed, you can easily sew cylinders such as cuffs, trouser hem, and bags. Easy selection of the pattern you want to sew. You can sew zigzags, festival stitches, dotted zigzags, buttonhol... Read More
Mass (kg) 6.1 Dimensions, Width W x Depth D x Height H (mm) 375×163×270
A cute sewing machine that is perfect for beginners. 3 thick denim stitches (limited to flat stitches) A convenient foot switch that can be used with both hands. Easy to set bobbin thread, horizontal full rotation hook. With easy pattern selection dial (5 types of straight lines, 3 types of zigza... Read More
Power Input (V) AC100(50/60Hz) Main Unit Dimensions, Width W x Depth D x Height H (mm) 290×127×228 Material ABS resin and others Power Consumption (W) 6 Mass (kg) 2.2
A compact sewing machine that is ideal as a gift for children as an introductory sewing machine. The function is a single function that holds down the basics. With foot switch.
As a household sewing machine, compact sewing machine, and electric sewing machine. Also for presents, giveaways and gif... Read More
Mass (kg) 2.2 Material ABS resin, etc. Power Cable 1, (Foot switch cord) 1 Dimensions, Width W x Depth D x Height H (cm) 29×12.7×22.8 Power Consumption (W) 6 Power Supply AC100V(50/60Hz)
Horizontal rotary hook with less thread entanglement Foot controller type that allows you to use the sewing machine by operating your feet Easy pattern selection with a single dial
As a compact electric sewing machine and Janome sewing machine. Also for presents, giveaways and gifts.
Rated Voltage (V) 100(50/60Hz) Stitch 11 Dimensions, Width W x Depth D x Height H (mm) 385×282×150 Power Consumption (W) 45, (Lamp) 12 Mass (kg) 5 Speed adjustment Adjust by foot pedal depression Type Electric / controller type
With a carrying handle, you can easily carry it. You can easily turn over while cutting the cloth. Built-in lock scalpel (Nuikill mechanism). The lock female set is easy with one touch. Operation buttons collected at hand. We have collected the necessary operation buttons at hand so that you can ... Read More
Mass (kg) 5.7 Dimensions, Width W x Depth D x Height H (mm) About 354 × 159 × 261
A compact hand sewing machine that can be easily used with one hand, just like hand sewing. You can quickly and easily take out small sewing items and fraying, and use them quickly. For edging curtains while hanging or skirts. You can sew up to the thickness of two layers of jeans fabric. Comes w... Read More
Thread Thickness #50 Mass (g) 240 Dimensions, Width W x Height H x Depth D (mm) 50×72×210 Power Supply AA batteries x 4 (sold separately) Needle Standard DH×1/#14
Easy operation by holding the handle and moving the carriage left and right to fulfill "I want to knit now" Light and durable industrial plastic makes it easy to carry Speedy & uniform eyes and size Easy-to-understand usage with a beautiful finish Easy to change threads even for the... Read More
Mass (kg) 2.8 Overall Length (mm) 758 Material Industrial plastic
Lightweight 2.2kg Horizontal hook with less thread tangling Foot switch type that allows you to use the sewing machine by operating your feet Built-in 8 basic stitches Simple pattern selection with one dial Free arm for easy sewing of hem and sleeves
3-needle, 2/3/4 thread cover stitch, chain stitch dedicated sewing machine Cover stitch: Supports various applications such as hem raising, sleeve mouth, and neckline. In addition, the seams that expand and contract make it ideal for knitted fabrics. Presser up: The tip of the presser foot is rai... Read More
Speed (Sewing) 1350 needles / minute Rated Voltage (V) 100 Power Consumption (W) 115 Seam length (mm) 1~4 Yarn used 2/3/4 Outer dimensions, Width W x Height H x Depth D (mm) 335×285×280 Rated Frequency (Hz) 50/60 Mass (kg) 7.0 Light Type Glowing sphere
Needle threader for easy preparation until sewing You can use the sewing machine with foot operation, and the sewing machine speed can be adjusted by pressing the foot controller type Large backstitch lever makes work easy 11 practical patterns built in LED light Horizontal full-rotation hook wit... Read More
Built-in lock scalpel (Nuikill mechanism). Setting the lock female is easy with one touch. A 2-way type that can also use a foot controller, convenient because you can operate it with your feet when you want to use both hands. [Powerful Penetration] About 6 layers of denim-like rugged fabric can ... Read More
Dimensions, Width W x Depth D x Height H (mm) 354×159×261 Power Consumption (W) 55 Power Input (V) AC100(50/60Hz) Material Aluminum die cast, ABS resin Mass (kg) 6
A horizontal rotary hook that has less thread entanglement and allows you to see the remaining amount of bobbin thread at a glance. Easy pattern selection dial with 3 types of direct type, 3 types of zigzag, 2 types of festival stitching, tricot, and shell tack. One-touch operation reverse stitch... Read More
Power Supply AC100V(50/60Hz) Dimensions, Width W x Depth D x Height H (mm) Foot controller: 137 x 92 x 40-57 Main Unit Dimensions, Width W x Depth D x Height H (mm) 385×150×282 Warranty Period 1 year from date of purchase Cable Length (m) Foot controller: 1.8 Mass (kg) 5 Power Consumption (W) 45
Smoother and more stylish. Comfortable sewing even for beginners. A light compact electronic sewing machine.
Rated Power Consumption (W) 60 Rated Frequency (Hz) 50/60 Included Accessories Easy operation DVD Dimensions (H x W x D) (mm) 280×363×191 Rated Voltage (V) 100 AC Mass (kg) 5.8 (main unit only)
A stitch guide system that you can understand at a glance. A blissful moment when sewing will move your heart. Sewing is fun ... There are many useful functions that seem like that.
Stitch 11 types (14 patterns) Dimensions, Width W x Depth D x Height H (mm) 410×166×283 Mass (kg) 7.2 (Main unit only) Included Accessories Hard case, explanation DVD
Easy to use and easy to use Full of functions that make handmade easy With a convenient foot controller
For sewing, household sewing machines, sewing, and foot controllers.
Speed adjustment Controller type Power Consumption (W) 70 Rated Voltage (V) 100(50/60Hz) Mass (kg) 6 Dimensions, Width W x Depth D x Height H (mm) 380×186×275 Seam length (mm) Forward / 4.0-4.5, Reverse / 2.8-3.2 Material Aluminum die casting, ABS resin
When the hem or sleeves of your pants fray. When you want to sew a rag quickly. It's a hassle to put out a sewing machine, and I'm not good at hand sewing. The USB electric mini sewing machine is a useful item in such a case. Just put the place you want to sew and turn on the switch. You ... Read More
Dimensions, Width W x Height H x Depth D (mm) 38×210×45 Mass (g) 232
Rated Voltage (V) 100(50/60Hz) Power Consumption (W) 17 Dimensions, Width W x Height H x Depth D (mm) 379×264×172 Mass (kg) 4.2 Stitch 8 patterns Needle used Household sewing needle (HA x 1) Light Type White LED
Power Consumption (W) 100V 60 (including 15W lighting lamp) Body dimensions (H x W x D) (mm) 349×267×193 Stitch 5 types, 10 patterns Mass of Main Unit (kg) 5.7
A stitch guide system that you can understand at a glance. A blissful moment when sewing will move your heart. Sewing is fun ... There are many useful functions that seem like that.
Stitch 11 types (14 patterns) Dimensions, Width W x Depth D x Height H (mm) 410×166×283 Mass (kg) 7.2 (Main unit only) Included Accessories Hard case, explanation DVD
Eight easy-to-use sewing patterns and buttonholes can be easily selected with the selection dial. Speed adjustment is free from low speed to high speed. Comes with an instructional DVD that can be used from the day you buy it.
Cable Length (m) 1.8 Dimensions (Width x Depth x Height) (mm) 363×191×280 Mass (g) 5600 Material Light alloy aluminum die-cast, ABS resin
As it is a foot controller type, both hands can be used freely and it is convenient ♪ 20 types of sewing patterns that can be easily selected with the dial, and tube stitching such as the hem of trousers can also be used as a free arm.
Warranty Period 1 year Mass of Main Unit (kg) 5 Dimensions, Width W x Depth D x Height H (cm) Body: 39.5 x 17 x 29.5
Easy to prepare and sew, so recommended for beginners With 6 feed dogs, both thin and thick cloths can be fed firmly, so the sewing comfort is crisp and comfortable. The fixing pin keeps the thick cloth horizontally so that the sewing starts smoothly. The minimum speed is very slow, so you can st... Read More
Seam length (mm) (Maximum) 4 Dimensions, Width W x Depth D x Height H (mm) 379×172×264 Mass (kg) 4.2 Lamp Double LED light Speed adjustment Sliding stepless
Simple but cute, easy and high performance. A compact electric sewing machine that even beginners can use. Great for sewing children's handbags and aprons!
* This product is a small sewing machine. Please note that it may be difficult to sew denim fabrics.
Main Unit Dimensions, Width W x Depth D x Height H (mm) 31×12.5×27 Power Consumption (W) 10 Cable Length (cm) 185 Mass (kg) 1.93
Step stitching that is difficult to sew is also OK! With wide table! Very convenient for sewing large fabrics.
Dimensions, Width W x Depth D x Height H (mm) 354×159×254 Mass (kg) 5.9 (main unit only) Stitch 9 types (15 patterns) Included Accessories Carrying bag, explanation DVD
Although it is compact, it can be sewn firmly. Authentic school where you can choose from 8 types of sewing patterns. The weighing design is about 2.2 kg, so it is easy to carry. Equipped with a foot switch (speed is constant) Easy to set bobbin thread! The sewing pattern can be easily changed by... Read More
Rated Voltage 100V 1.2W 50/60Hz Main Unit Dimensions, Width W x Depth D x Height H (mm) 290×127×228 Mass of Main Unit (kg) 2.2
Ideal for those who are using the sewing machine for the first time. Since the start and stop can be operated with your feet, it is ideal for those who are new to using both hands freely. It's so light that it's easy to carry.
Mass (kg) 2.4 Dimensions (H x W x D) (mm) 240×290×130
This is "a little sewing"! Affordable but easy to prepare and sew! Since the threading device is attached to the threading through the needle hole, which was difficult, you can easily do it with your finger without any hassle. It comes with a DVD that introduces not only how to use the ... Read More
Stitch 11 patterns Dimensions, Height H x Width W x Depth D (cm) 26.4×37.9×17.2 Mass (kg) 4.2