Overlockers / Sergers
Other Related Pages
- JUKI Overlock Cover Stitch MFPA high-end lock sewing machine that offers a wide variety of sewing variations and a professional-quality finish. The troublesome threading on the balance is eliminated, and the thread can be easily threaded by simply threading it along the groove. You can easily thread the lower looper by operat... Read Morefrom S$1,899.00Min. 10 days
- JUKI Basic kit for lock sewing machines1) Blind stitch presser [for right needle] Blind stitch (festival stitch) can be performed while bending the edge of the fabric. Fold the edges of the fabric in three and set it, then move the position of the guide plate to adjust so that the seams are not exposed. Since it is exclusively for the... Read MoreType Genuine manufacturerfrom S$139.90Min. 6 days
- JUKI 2-needle 4 thread Lock Sewing MachineBeautifully sew a one-of-a-kind work with a professional finish. Adopted a new function Easy Threader. The strong wind force sent from the electric motor allows the thread to easily pass from the threading hole to the looper hole. A surprising new feature that dramatically changes the threading o... Read MoreSpeed (Sewing) 1500 needles / minute Rated Voltage (V) 100 Power Consumption (W) 105 Seam length (mm) 1~4 Yarn used 2, 3, 4 Outer dimensions, Width W x Height H x Depth D (mm) 330×310×280 Rated Frequency (Hz) 50/60 Mass (kg) 9.0 Light Type LEDfrom S$1,899.00Min. 10 days
- JUKI 2-needle 4 thread Lock Sewing MachineOverlock sewing machine with 2-needle 4-thread differential feed 4-thread overhang. While cutting the cloth, you can not only prevent it from fraying but also sew it at the same time. Even fabrics that easily expand and contract, such as knitted fabrics and georgettes, can be sewn beautifully wit... Read MoreSpeed (Sewing) 1500 needles / minute Needle used 1 and 2, HA x 1 ++ 11th, 14th Rated Voltage (V) 100 Power Consumption (W) 105 Seam length (mm) 1~4 Yarn used 3 or 4 Outer dimensions, Width W x Height H x Depth D (mm) 315×290×290 Rated Frequency (Hz) 50/60 Mass (kg) 7.2 Light Type LEDfrom S$999.90Min. 10 days
- JUKI Lock sewing machine 2/3/4 thread overlock + 2/3 needle cover with stitchFully equipped with basic sewing patterns. With this one, your work will be finished as you wish.Outer dimensions, Width W x Height H x Depth D (mm) 315×370×285 Speed 1500 stitches / min Rated Voltage (V) 100 Power Consumption (W) 115 Mass (kg) 8 Yarn used 2, 3, 4, 5 Light Type Glowing sphere Rated Frequency (Hz) 50/60Discontinued
- Ishida Lock sewing machineIt makes inspiration and crush synonymous. Such Universal << Tailor >> will help you. Easy-to-use 3-thread ordinary lock / winding lock sewing machine.Mass (kg) 6.5 (body) Dimensions, Width W x Height H x Depth D (mm) 311×280×271 Function Cloth cutting knife, thread guide Power Consumption (W) 100 (including 12W lighting lamp)Discontinued
- West Japan Sewing Machine Sales Lock sewing machine Archzan 330 with 1 needle and 3 thread differentialLamp Rating: Natsume ball / 15W Power Consumption (W) 120 Rotational Speed (min -1 [rpm]) 1200~1300 Mass (kg) 6.5 Dimensions, Width W x Depth D x Height H (mm) 300×280×280Discontinued