Textile Cutting Machines
- KM RS-100N Single Phase 100V Octagonal Blade Cutting Machine (4)With the new mechanism, it demonstrates excellent sharpness from a single thin material to any material. It is a small round blade cutting machine that pursues a simple design that is lightweight, easy to use, and is all die-cast. We can cut all kinds of fabrics such as woolen fabrics, fabrics, k... Read MoreVoltage (V) Single phase 100 Dimension (inch) 4
- Sasaki Seiko CKS band knife flat blade made in JapanSpare blade (female) band knife for draping.from S$77.99Min. 6 days
- KM Octagonal blade for RS100NSuitable Model RS100N Blade Type Octagon blade
- KM KS-AUV single-phase 100V blade cutting machineAdopting an original motor, it has excellent power, the temperature during work is low, and you can perform comfortable cutting work. The oil tank automatically refuels the guide rotating department. Simply press the lever lightly and the knife will be automatically and quickly polished. In addit... Read MoreVoltage (V) Single phase 100 Mass (kg) 14.5 Power (W) 500from S$3,699.00Min. 13 days
- Sasaki Seiko CKS band knife Maruyama wave blade Made in JapanSpare blade (female) band knife for draping.from S$129.90Min. 6 days
- Sasaki Seiko CKS band knife wave blade made in JapanSpare blade (female) band knife for draping.from S$129.90Min. 7 days
- KM KS-AUV single-phase 200V blade cutting machineAdopting an original motor, it has excellent power, the temperature during work is low, and you can perform comfortable cutting work. The oil tank automatically refuels the guide rotating department. Simply press the lever lightly and the knife will be automatically and quickly polished. In addit... Read MoreMass (kg) 14.5 Power (W) 500 Voltage (V) Single phase 200from S$3,399.00Min. 7 days
- KM KR-A single phase 100V round blade cutterIt is well-balanced and has excellent safety because it is manufactured under precise design and complete quality control. By making the product all-die-cast, it is lightweight and easy to work, and even female workers can fully use it. Each part is made with the latest technology and constructio... Read MoreVoltage (V) Single phase 100 Mass (kg) 8 Output (W) 200from S$2,699.00Min. 24 days
- KM KM polishing belt (for KS-EU)It is a polishing belt for KS-EU.Type For KS-EUfrom S$48.99Min. 5 days
- KM KS-EU single phase 100V blade type cutterBy making the product all-die-cast, it is even lighter and easier to operate, and anyone can use it sufficiently. The hand pulley does not rotate even during use. In addition, the start switch part is also equipped with safe insulation, so the operator is safe. With the endless belt polishing dev... Read MoreVoltage (V) Single phase 100 Output (W) 200 Mass (kg) 9from S$3,399.00Min. 7 days
- KM KS-AUV three-phase 200V blade cutting machineAdopting an original motor, it has excellent power, the temperature during work is low, and you can perform comfortable cutting work. The oil tank automatically refuels the guide rotating department. Simply press the lever lightly and the knife will be automatically and quickly polished. In addit... Read MoreMass (kg) 14.5 Voltage (V) Three-phase 200 Power (W) 500from S$4,499.00Min. 31 days
- KM KM polishing belt (for KS-AUV)It is a polishing belt for KS-AUV.Type For KS-AUVfrom S$48.99Min. 5 days
- KM KD-110FS Single-phase 100V Drilling machine With heater With speed changefrom S$1,099.00Min. 7 days
- KM KS-AU2SP Single-phase 100V Blade type cutting machine 2-speed transmissionfrom S$3,999.00Min. 7 days
- KM KS-FX single-phase 100V blade cutting machineThe proprietary DC motor demonstrates compact and powerful performance. You can freely choose the speed suitable for all kinds of fabrics, from thick fabrics at high speed rotation to tenacious low speed rotation to fabrics that are easily welded. The speed lamp displays the rotation speed, and y... Read MoreVoltage (V) Single phase 100 Mass (kg) 8.3 Output (W) 350Discontinued
- KM KS-GX Single-phase 100V Blade Type Cutting MachineOriginally developed DC motor demonstrates powerful and wide performance. You can freely choose the speed that adapts to various fabrics, from high-speed rotation that is optimal for thick fabrics to tenacious low-speed rotation that corresponds to easily welded fabrics. The rotation speed is dis... Read MoreVoltage (V) Single phase 100 Power (W) 450 Mass (kg) 10.5Discontinued