Punching
A punch is a tool used to make holes in a workpiece. A punch used to make a through hole in a sheet-like workpiece such as leather, cloth, or paper is called a punch. Various sizes will be found according to the size of the hole. There is also a special punch that is used to punch holes to determine the position of the cutting edge of the drill before drilling. Choose a center punch that matches the size of the cutting edge of your drill.
Other Related Pages
- EARTH MAN With automatic center punch gripNo need to hit with a hammer! Just push with one hand to hit easily! With strength adjustment function. Easy-to-use ball grip! Prevents rolling For positioning of drilling workMaterial (Main Unit) Brass material (blade edge) Chromium vanadium steel Material (Grip) Polypropylene
- ESCO 2.0-8. 0mm / 6-piece parallel pin punch (with grip)With a grip, it suppresses the vibration and impact of hitting.Tip Diameter (mm) 2・3・4・5・6・8 Specification Chromium vanadium steelfrom S$279.90Min. 4 days
- MonotaRO Pin Punch SetA convenient tool for punching knock pins. * Do not use for anything other than its intended purpose.Material Chrome vanadium steel
- MonotaRO Punch SetA frequently used 9 size set that is convenient for drilling holes in belts and leather. For drilling holes in leather, cloth, and paper, leather crafts, and handicrafts. * Please use on a solid and hard base so that the force will not be dispersed when hitting. * Because it is a knife, please ha... Read MoreMaterial S45C Hardness HRC 42~48 Set Contents 3、4、5、6、7、8、9、10、12mm
- MonotaRO Center Punch* Do not use for anything other than its intended purpose.Width (mm) 9.5 Tip Diameter (mm) 4 Overall Length (mm) 120 Material Spring steel SUP10
- GISUKE (Takagi) Drilling punchYou can make holes and make disks. Special shape design that makes it easy to remove cutting debris. Leather / paper / vinyl / rubber / brass plate (0.2 mm or less) / aluminum plate (0.2 mm or less) / copper plate (0.2 mm or less) / aluminum mesh (wire diameter 0.2 mm or less) / brass mesh (wire ... Read More
- MonotaRO Ping punchIt can be used for punching knock pins and for extracting and inserting roll pins and parallel pins. * Do not use for anything other than its intended purpose.Overall Length (mm) 150 Material Spring steel SUP10
- TRUSCO Belt PunchSince the cutting edge is made thin, it cuts well. It is a shape that makes it easy for scraps to come out. The special quenching process achieves both sharpness and cost at a high level. The surface treatment is black dyed (Parker finish). Drilling holes in belts, leather, vinyl, rubber, paper, ... Read MoreMaterial Carbon steel
- Mokuba Pin PunchCarbon tool steel is used and high frequency processing is performed. Ideal for pulling out taper pins, spring pins, etc.Overall Length (mm) 150 Shape Octagon axis
- Mokuba Center punchA must-have for accurate drilling. center hit. Hole punching for cylindrical and odd-shaped objects.
- MonotaRO Rotary Hole Punch PliersYou can easily make holes in leather and fibers. By rotating the dial of the head according to the number, you can select the hole size from 6 types. (2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 4.5mm) Dust that collects inside the dial can be easily cleaned by removing the dial. For drilling holes in leather,... Read MoreDrilling Diameter (Φmm) 2.0/2.5/3.0/3.5/4.0/4.5 Mass (g) About 336 Overall Length (mm) About 225 Material Steel, ABS, brass
- SK (Niigata Seiki) Leather PunchFor drilling leather crafts and handicrafts of leather, cloth and paperMaterial Carbon steel for machine structure (SC) Hardness HRC over 50
- SK (Niigata Seiki) Center PunchTip hardened, rust-resistant plating finish. For marking before marking work or drilling with a drill.Material Carbon tool steel (SC) chrome plating
- TRUSCO Punch SetThe cutting edge is made thin, so it cuts well. The shape makes it easy to remove scraps. The frequently used sizes are grouped together for convenient storage and management. The special quenching process has achieved both sharpness and cost at a high level. Surface treatment is black dyed (park... Read MoreMaterial Carbon steel Finish Black dyed (Parker finish)
- SK (Niigata Seiki) Hexagon Belt Punch for LeatherIt can be used by attaching it to the charging drill driver of the 6.35 mm chuck. Efficient drilling is possible because the rotational force of the power tool is used. For drilling leather crafts and handicrafts of leather, cloth and paperHardness HRC 46~48 Width Across Flats (mm) 6.35 Material Carbon steel for machine structure (SC)
- TRUSCO Ping Punch Set (8 pieces)Ideal for removing taper pins and spring pins. For pulling out taper pins, spring pins, etc.Tip hardness HRC50±2(TPP25、TPP30)、HRC56±2(TPP40~100) Trusco Part No. 366-9076 Mass (g) 650 Set Contents (mm)2.5、3.0、4.0、5.0、6.0、7.0、8.0、10.0 Hardness Impact surface hardness: HRC38-46
- SK (Niigata Seiki) Hex shaft peel punch setA set of frequently used sizes For drilling leather crafts and handicrafts of leather, cloth and paperHardness HRC 46~48 Material Carbon steel for machine structure (SC)
- MonotaRO Cloth Case for Punch SetA cloth case exclusively for Monotaro's punch set PS9. For carrying a punch. * Do not use for any purpose other than its intended purpose.Number of Storage (pieces) 9 Material Canvas
- Takashiba Gimune Mfg. Leather punchPlease use it for drilling holes and making disks for leather, vinyl, rubber, thin boards, matsutake mushrooms, etc. After laying a punch stand, hard wood, hard rubber, etc. underneath, keep the punch vertical and hit the punch head with a mallet. For re-sizing belts, leather crafts, drilling hol... Read More
- Takashiba Gimune Mfg. Leather punch sharpenerDeburring easily! For sharpening blades with a leather punch diameter of 3 mm to 17 mm! Also for deburring the inner and outer surfaces of iron, PVC pipes, iron plates, etc.! For sharpening the blade of a leather punch. For deburring the inner and outer surfaces of iron, PVC pipes, iron plates, etc.Corresponding size (Φmm) 3~17
- TRUSCO Ping punchIdeal for removing taper pins and spring pins. For pulling out taper pins, spring pins, etc.Tip hardness HRC50±2(TPP25、TPP30)、HRC56±2(TPP40~100) Overall Length (mm) 150 Hardness Impact surface hardness: HRC38-46 Material Nickel / chromium / molybdenum steel
- SIGNET Pin punch setA set of 6 parallel pin punches with a beautiful mirror-plated finish. Octagonal body total length 115-180 mm with holder * Not sold separately.Set Contents 2、3、4、5、6、8mm Material Chromium vanadium steel
- TRUSCO Center PunchA must-have for accurate drilling. Center hit. Drilling punching for cylindrical and irregular shapes.Material Nickel / chromium / molybdenum steel Tip hardness HRC56±2 Hardness Impact surface hardness: HRC38-46
- H.H.H. Mfg. Board for PunchingIf you punch it out on this table, it will come out cleanly without damaging the punch.Thickness (mm) 10 Dimension (mm) 100×150
- KNIPEX Rotary Punch PlierFor drilling holes in leather, fiber, and plastic materials. By rotating the head, you can select the hole from 6 different sizes. (2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 mm). With open spring and lock lever. The surface of the body is powder coated as a rust preventive treatment. The material of the ... Read MoreMass (g) 251 Overall Length (mm) 220 Trusco Part No. 446-9526 Drilling Diameters (Φmm) 2.0/2.5/3.0/3.5/4.0/5.0
- H.H.H. Mfg. 5-Piece Punch SetA set of frequently used sizes. Usage: Drilling holes in belts, leather, vinyl, paper, rubber, etc.Set Contents 5、6、8、9、13mm Material S45C material
- Mokuba Yose Punch(Aligning Punch)With safety rope hole. Completely heat treated. For aligning steel bolt holes
- iHelp Drilling punchDrilling pins (holes) for leather belts and work belts. Drilling holes for documents and cardboard (cardboard). Drilling pilot holes for eyelets on vinyl sheets. The sharpness is improved by quenching the original cutting edge.
- TRUSCO Belt punch standIt can be pulled out cleanly without damaging the punch blade. Underlay when using punch.Mass (kg) 0.155 Thickness (mm) 10 Height (mm) 100 Width (mm) 150 Trusco Part No. 490-1819 Material Polyethylene
- H.H.H. Mfg. Blister Packed PunchThe size is engraved on the main body. Usage: Drilling holes in belts, leather, vinyl, paper, rubber, etc.Material S45C material
- TRUSCO Standard punchAccurate drilling is possible It is used for drilling round holes in steel materials such as bridges and steel frames by setting it on a dedicated large punching machine.Material / Finish SK-5 Tempered Hardness HRC57
- Strong Tool Precision micro punchMaterial Axis: Steel, punch: SWC spring steel Overall Length (mm) 100
- Nonaka Manufacturing Tip piece for screw punchTip piece for screw punch. Drilling
- Mokuba Pin Punch Set 8pcsIdeal for removing taper pins and spring pins.Set Contents (mm)2.5、3.0、4.0、5.0、6.0、7.0、8.0、10.0 Mass (g) 640 Material Carbon steel for machine structure Trusco Part No. 327-1374 Hardness 54±1
- FK JoseponchiIt is used for hole alignment before fixing by inserting rivets and bolts between iron plates made with punches, dies, etc.Dimension L3 (mm) 25 Hardness HRC40 Type Joseponchi Material S45C
- Strong Tool Precision micro punch assemblyTrusco Part No. 859-1993 Overall Length (mm) 100 Material Axis: Steel, punch: SWC spring steel
- PB SWISS TOOLS Parallel Pin Punch Round BodyThe material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance. The grip is knurled to prevent slipping.Tip hardness HRC58° Hardness HRC (Striking part) 45 °-48 °
- TONE Center punchUsed for positioning of drilling. Hit the head with a hammer to mark the work. Comes with a resin grip that fits in your hand. For positioning of drilling.Overall Length (mm) 126 Tip Diameter (Φmm) 4 Mass (g) 45 Width (mm) 8 Trusco Part No. 818-8761