All Category

Center Punches / Prick Punches

View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction
  1. Center Punch
    MonotaRO Center Punch
    * Do not use for anything other than its intended purpose.
    Width (mm)  9.5  Tip Diameter (mm)  Overall Length (mm)  120  Material  Spring steel SUP10 
    Rating:
    76%
    from S$3.39
    Min. 2 days
  2. Center punch
    Mokuba Center punch
    A must-have for accurate drilling. center hit. Hole punching for cylindrical and odd-shaped objects.
    Rating:
    91%
    from S$4.79
    Min. 2 days
  3. Center Punch
    SK (Niigata Seiki) Center Punch
    Tip hardened, rust-resistant plating finish. For marking before marking work or drilling with a drill.
    Material  Carbon tool steel (SC) chrome plating 
    Rating:
    84%
    from S$4.69
    Min. 2 days
  4. Center Punch
    TRUSCO Center Punch
    A must-have for accurate drilling. Center hit. Drilling punching for cylindrical and irregular shapes.
    Material  Nickel / chromium / molybdenum steel  Tip hardness  HRC56±2  Hardness  Impact surface hardness: HRC38-46 
    Rating:
    74%
    from S$3.99
    Min. 2 days
  5. Center punch
    TONE Center punch
    Used for positioning of drilling. Hit the head with a hammer to mark the work. Comes with a resin grip that fits in your hand. For positioning of drilling.
    Overall Length (mm)  126  Tip Diameter (Φmm)  Mass (g)  45  Width (mm)  Trusco Part No.  818-8761 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  6. Carbide Center Punch Octagonal Body
    PB SWISS TOOLS Carbide Center Punch Octagonal Body
    The material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance. The tip uses a carbide tip that boasts high hardness.
    Rating:
    100%
    from S$58.99
    Min. 2 days
  7. Center Punch
    KTC Center Punch
    Uses special alloy steel to ensure durability and strength. The surface is plated to enhance the rust prevention effect. The grip is knurled to prevent slipping. * Please wear protective goggles when working. * Do not use a blade with a sharp or rounded edge. * If you pry it, it may break and sca... Read More
    Rating:
    90%
    from S$22.99
    Min. 2 days
  8. Center Punch Octagon Body
    PB SWISS TOOLS Center Punch Octagon Body
    Star anise. The material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance.
    Tip hardness  HRC58°  Hardness HRC  (Striking part) 45 °-48 ° 
    from S$18.99
    Min. 2 days
  9. Center Punch
    PB SWISS TOOLS Center Punch
    Round body. The material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance. The grip is knurled to prevent slipping.
    Tip hardness  HRC58°  Tip Diameter (mm)  (Maximum) 3.0  Body Diameter (Φmm)  Hardness HRC  (Striking part) 45 °-48 ° 
    from S$14.99
    Min. 2 days
  10. Automatic center punch
    Strong Tool Automatic center punch
    Shank Diameter (Φmm)  Material  Cutting edge: SK material  Overall Length (mm)  150 
    from S$19.99
    Min. 2 days
  11. Center punch 100mm
    ENGINEER Center punch 100mm
    A must-have for accurate drilling. For centering.
    Hexagon (mm)  10  Overall Length (mm)  100  Blade Length (mm)  Blade Diameter (mm)  Mass (g)  45  Trusco Part No.  852-1498 
    from S$7.69
    Min. 2 days
  12. Center Punch
    HAZET Center Punch
    Excellent durability and hardness due to quenching and peening. The shaft has an octagonal shape that is easy to grip and prevents blurring.
    Width (mm)  10  Overall Length (mm)  120  Material  Chrome Banadium 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  13. 3 × 100mm Center punch
    ESCO 3 × 100mm Center punch
    Material  Chrome vanadium steel  Shank Diameter (Φmm)  Esco Part No.  EA574CD-1  Tip Diameter (mm)  Overall Length (mm)  100 
    Rating:
    80%
    from S$5.89
    Min. 4 days
  14. Center punch
    Strong Tool Center punch
    Centering a drill for drilling ... When drilling irregular or round objects ... For fishing work of concrete and stone materials ...
    Material  S53C Carbon Class 
    from S$9.59
    Min. 4 days
  15. Center punch
    Mokuba Center punch
    It is heat treated using carbon tool steel. For centering work for accurate drilling
    Included Accessories  Blister pack 
    from S$3.59
    Min. 3 days
  16. Center punch
    STAHLWILLE Center punch
    Overall Length (mm)  120  Shank Diameter (Φmm)  12  Mass (g)  90 
    from S$26.99
    Min. 4 days
  17. 6.5x 80mm round shaft center punch
    ESCO 6.5x 80mm round shaft center punch
    Esco Part No.  EA574BB-1 
    from S$14.99
    Min. 4 days
  18. 1.5x 75mm precision center punch
    ESCO 1.5x 75mm precision center punch
    Esco Part No.  EA574A-1.5 
    from S$39.99
    Min. 4 days
  19. Center Punch (with Cardboard)
    PB SWISS TOOLS Center Punch (with Cardboard)
    Star anise. The material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance.
    Tip hardness  HRC58°  Hardness HRC  (Striking part) 45 °-48 ° 
    from S$24.99
    Min. 4 days
  20. 130mm automatic center punch
    ESCO 130mm automatic center punch
    Esco Part No.  EA574EC-130A 
    Rating:
    100%
    from S$229.90
    Min. 3 days
  21. Pin punch set 4pcs
    Mokuba Pin punch set 4pcs
    Comes in a bag (soft vinyl) that is convenient to carry and store. For pulling out taper pins, spring pins, etc.
    Set Contents  4PCS (3・4・5・6mm)  Mass (g)  310 
    from S$22.99
    Min. 6 days
  22. EA652B needle
    ESCO EA652B needle
    Esco Part No.  EA652B-1 
    from S$3.49
    Min. 4 days
  23. 100mm automatic center punch
    ESCO 100mm automatic center punch
    Esco Part No.  EA574EC-100A 
    from S$169.90
    Min. 4 days
  24. Center punch
    ESCO Center punch
    from S$23.99
    Min. 4 days
  25. Center punch for wood dowels
    WOODY JOY Center punch for wood dowels
    3 sizes are available to match the wooden tab!
    from S$8.19
    Min. 4 days
  26. Center punch
    BIGMAN Center punch
    For denting before drilling
    from S$4.69
    Min. 6 days
  27. 6x150mm center punch
    ESCO 6x150mm center punch
    Esco Part No.  EA574CD-4 
    from S$13.99
    Min. 4 days
  28. EA652B Yaw Carbide Needle
    ESCO EA652B Yaw Carbide Needle
    Esco Part No.  EA652B-2 
    from S$3.49
    Min. 4 days
  29. 8.0x100mm Round shaft center punch
    ESCO 8.0x100mm Round shaft center punch
    Esco Part No.  EA574BB-2 
    from S$13.99
    Min. 4 days
  30. 5x120mm center punch
    ESCO 5x120mm center punch
    Esco Part No.  EA574CD-3 
    from S$7.79
    Min. 4 days
  31. Automatic center punch [small]
    ESCO Automatic center punch [small]
    Esco Part No.  EA574E 
    from S$86.99
    Min. 4 days
  32. Spare point (for EA574EC-100A)
    ESCO Spare point (for EA574EC-100A)
    Esco Part No.  EA574EC-100BA 
    from S$33.99
    Min. 4 days
  33. 9.5x100mm round shaft center punch
    ESCO 9.5x100mm round shaft center punch
    Esco Part No.  EA574BB-3 
    from S$14.99
    Min. 4 days
  34. 95mm automatic center punch
    ESCO 95mm automatic center punch
    Esco Part No.  EA574ER-1 
    from S$68.99
    Min. 4 days
  35. 125mm Automatic Center Punch
    ESCO 125mm Automatic Center Punch
    Esco Part No.  EA574ER-2 
    from S$77.99
    Min. 4 days
  36. Auto Center Point Spare Point
    ESCO Auto Center Point Spare Point
    Esco Part No.  EA574E-1 
    from S$10.99
    Min. 4 days
  37. 5.6x180mm center punch (with grip)
    ESCO 5.6x180mm center punch (with grip)
    Esco Part No.  EA572BE-2 
    from S$38.99
    Min. 4 days
  38. 4x120mm center punch
    ESCO 4x120mm center punch
    Esco Part No.  EA683PC-4 
    from S$9.49
    Min. 4 days
  39. Automatic center punch [Large]
    ESCO Automatic center punch [Large]
    Esco Part No.  EA574EB 
    from S$34.99
    Min. 4 days
  40. 12x120mm center punch (with carbide point)
    ESCO 12x120mm center punch (with carbide point)
    Esco Part No.  EA574AB-3 
    from S$68.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction