Pin Punches
Other Related Pages
- MonotaRO Ping punchIt can be used for punching knock pins and for extracting and inserting roll pins and parallel pins. * Do not use for anything other than its intended purpose.Overall Length (mm) 150 Material Spring steel SUP10
- Mokuba Pin PunchCarbon tool steel is used and high frequency processing is performed. Ideal for pulling out taper pins, spring pins, etc.Overall Length (mm) 150 Shape Octagon axis
- TRUSCO Ping Punch Set (8 pieces)Ideal for removing taper pins and spring pins. For pulling out taper pins, spring pins, etc.Tip hardness HRC50±2(TPP25、TPP30)、HRC56±2(TPP40~100) Trusco Part No. 366-9076 Mass (g) 650 Set Contents (mm)2.5、3.0、4.0、5.0、6.0、7.0、8.0、10.0 Hardness Impact surface hardness: HRC38-46
- TRUSCO Ping punchIdeal for removing taper pins and spring pins. For pulling out taper pins, spring pins, etc.Tip hardness HRC50±2(TPP25、TPP30)、HRC56±2(TPP40~100) Overall Length (mm) 150 Hardness Impact surface hardness: HRC38-46 Material Nickel / chromium / molybdenum steel
- Strong Tool Precision micro punchMaterial Axis: Steel, punch: SWC spring steel Overall Length (mm) 100
- Mokuba Pin Punch Set 8pcsIdeal for removing taper pins and spring pins.Set Contents (mm)2.5、3.0、4.0、5.0、6.0、7.0、8.0、10.0 Mass (g) 640 Material Carbon steel for machine structure Trusco Part No. 327-1374 Hardness 54±1
- FK JoseponchiIt is used for hole alignment before fixing by inserting rivets and bolts between iron plates made with punches, dies, etc.Dimension L3 (mm) 25 Hardness HRC40 Type Joseponchi Material S45C
- Strong Tool Precision micro punch assemblyTrusco Part No. 859-1993 Overall Length (mm) 100 Material Axis: Steel, punch: SWC spring steel
- PB SWISS TOOLS Parallel Pin Punch Round BodyThe material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance. The grip is knurled to prevent slipping.Tip hardness HRC58° Hardness HRC (Striking part) 45 °-48 °
- KTC Knock pin punchIt is a new design that is different from the conventional knock pin punch. The main body has a hexagonal shape that makes it difficult to roll. In addition, chucking rubber is effective for improving workability. * Please wear protective goggles when working. * Please use the one that matches th... Read More
- TONE Pin PunchIdeal for inserting and removing parallel pins, spring pins, and taper pins. Uses a grip that softens the shock when hitting. * The plastic handle is not for insulation. Do not use it for things with electricity. * Wipe off the oil from the holes in the snap ring and the tip of the pliers before ... Read More
- PB SWISS TOOLS Parallel pin punchThe material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance.Tip hardness HRC58° Hardness HRC (Striking part) 45 °-48 ° Dimension Tolerance (mm) (Tip) + 0.0mm, -0.2mm
- Mokuba Ping punchIdeal for removing taper pins and spring pins.Overall Length (mm) 150 Material Carbon steel for machine structure Hardness 54±1
- ESCO 1.5mm Drive Pin PunchTip Size (mm) 1/16”(Φ1.59) Esco Part No. EA572CD-1.5 Overall Length (mm) 100
- SK (Niigata Seiki) Ping punchNon-slip knurling on the grip For driving / extracting / nailing of parallel pins, taper pins, and spring pins, and nailing at corners / edges, etc.Outer Diameter (mm) 10 Overall Length (mm) 150 Hardness HRC 50~52 Material Carbon tool steel (SK)from S$16.99Min. 2 days
- PB SWISS TOOLS Parallel Pin Punch (Octagon Body) 3mmx150mmTrusco Part No. 448-3405from S$27.99Min. 2 days
- PB SWISS TOOLS Parallel Pin Punch (Octagon Body) 2mmx150mmTrusco Part No. 448-3383from S$27.99Min. 2 days
- KTC Knock pin punch setIt is a convenient set with one main size. It is a new design that is different from the conventional knock pin punch. The main body has a hexagonal shape that makes it difficult to roll. In addition, chucking rubber is effective in improving workability. * Please wear protective goggles when wor... Read Morefrom S$67.99Min. 2 days
- ESCO Parallel Pin Punch SetSet Contents Set of 6 (tip diameter 3/4/5/6/8 / 10mm) Esco Part No. EA572DL Overall Length (mm) 150
- Strong Tool Punch matOverall Length (mm) 80 Width (mm) 80 Size 80×80×80×10mm Trusco Part No. 859-1992 Material Vinyl chloride
- PB SWISS TOOLS Parallel pin punch (octagonal trunk) 4mmX150mmTrusco Part No. 448-3413from S$27.99Min. 2 days
- PB SWISS TOOLS Parallel Pin Punch (Octagon Body) 2.5mmx150mmTrusco Part No. 448-3391from S$27.99Min. 2 days
- PB SWISS TOOLS Parallel pin punch with handleThe grip suppresses shock and vibration to the hand. Ideal for driving in places where the shaft length is long and deep.Body Diameter (Φmm) 10from S$46.99Min. 4 days
- ESCO 2.0mm parallel punchShank Diameter (Φmm) 10 Overall Length (mm) 150 Tip Diameter (mm) 2 Material Chromium vanadium steel Esco Part No. EA572DL-2from S$10.99Min. 2 days
- PB SWISS TOOLS Tapered pin punchThe material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance. The grip is knurled to prevent slipping.Tip hardness HRC58° Hardness HRC (Striking part) 45 °-48 °from S$13.99Min. 4 days
- PB SWISS TOOLS Parallel pin punch (octagonal trunk) 8mmX150mmTrusco Part No. 448-3456from S$27.99Min. 4 days
- O.H. Industrial Knockout pinSince the center is thick, the whole does not bend. You can choose from 40 mm and 70 mm according to the mold size. When setting fragile carbide, attach a soft head to minimize the impact. When pulling out dies and punch parts. It is used with a hammer when maintaining the mold, removing punch pa... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- PB SWISS TOOLS Rainbow parallel pin punch octagonal trunkSize recognition is possible for each color.Body Diameter (Φmm) 10 Overall Length (mm) 150 Shaft Length (mm) 40from S$27.99Min. 4 days
- Mokuba Ping punchIdeal for removing taper pins and spring pins.Overall Length (mm) 150 Trusco Part No. 485-0971 Hardness 54±1 Mass (g) 80 Width (mm) 9.52 Axis Octagon axis Nominal Diameter (Φmm) [Tip] 2.0from S$6.39Min. 2 days
- Strong Tool Precision micro punchFor extracting ultra-fine parallel pins, spring pins, and taper pins! For removing various pins such as precision equipment, electronic equipment, audio, personal computers, mechanical models, radio-controlled models, and plastic hobby!Size (mm) Φ2from S$8.19Min. 4 days
- RENNSTEIG Carbide center punchMass (g) 130 Overall Length (mm) 130 Width across flats (mm) 14 Tip Diameter (Φmm) 4from S$48.99Min. 4 days