Engraving
Engraving is a tool used for marking letters and numbers on metal and leather. In addition to nameplates and nameplates, it is used for hitting high-grade leather products such as watches, cameras, bags, car body numbers, etc. as production numbers and product individual control numbers. There are also mechanical and laser engravings, but the tool is characterized by the use of a long bar-shaped metal tip with individual letters and numbers, which are hand-made with a hammer. There is also a dedicated holder for attaching and engraving several to several tens of characters at a time, reducing work time and equalizing the engraving power, resulting in a beautiful finish.
Other Related Pages
- URATANI Heiss Precision Combination Engraved Letter Set (26)Type Alphabet stamp setfrom S$299.90Min. 2 days
- MonotaRO Engraving set numbers9-piece set with engraved numbers. 6 and 9 are shared. Affordable and ideal for DIY. Stamping on metal plates such as iron, copper, and aluminum * Do not use for any other purpose.Type of Letter Numbers Surface Treatment Sandblasting Material CR-V Hardness HRC 58~62 Contents of Set 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 pcs set)
- MonotaRO Stamp Set Alphabet27-piece set with English engraving. Affordable and ideal for DIY. Stamping on metal plates such as iron, copper, and aluminum * Do not use for any other purpose.Hardness HRC 58~62 Type of Letter Alphabet Contents of Set A~Z, & (27 pieces) Material CR-V Surface Treatment Sandblasting
- TRUSCO Hand Stamped Individual Stamp LettersThe carving is deeper than other companies' products and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.Material Carbon steel (S45C) tip quenching
- TRUSCO Numbers Stamp SetThe carving is deeper than other companies' products and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.Material / Finish S45C tip hardening Type of Letter Numbers
- TRUSCO Hand Stamped Individual Stamp NumbersThe carving is deep and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.Material Carbon steel (S45C) tip hardening
- TRUSCO Alphabet Stamp SetThe carving is deep and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.Minimum Size (mm) 10.0 Type of Letter Alphabet Set Contents A~Z、- Material Carbon steel (S45C) tip hardening Material / Finish S45C tip hardening
- SK (Niigata Seiki) Precision stamp alphabetLong-lasting and clear engraving is possible Stamping on metal plates such as iron, copper, and aluminumHardness HRC 58~62 Material S50C
- URATANI HSS Precision Combination Stamp Numbers SetDurability is outstanding because it is engraved with high-speed. * The number set and alphabet set do not come with a wooden holder.Type Number stamp set
- MonotaRO Professional Metal Stamping Tool Set - NumberA professional engraving set with a thick shank that is easy to hit. Since it is durable, it is recommended to hit it with a hammer every day or if it is used frequently. Stamping on metal plates such as iron, copper, and aluminum * Do not use for any other purpose.Contents of Set 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 pcs set) Hardness HRC 58 to 62 (character part) Material CR-V Rom Vanadium Steel (CR-V) Type of Letter Numbers Surface Treatment Sandblasting Model Number YC604Hfrom S$31.99Min. 2 days
- Amagasaki Engraving Industry Hand stamped handleStandard hand stamping is available. Since it does not have a hand stamp, it can be stamped more powerfully, so that it can be deeply engraved and can be stamped at a relatively right angle. When stamping, you can safely stamp without the stamp bouncing. The exquisite bending of the handle shaft ... Read MoreMass (kg) 0.2 Material Head shaft: Alloy grip: Resinfrom S$58.99Min. 2 days
- MonotaRO Engraving set Alphanumeric character 110pcs With holderIt is a great value set with a large capacity of 110 alphanumeric characters and symbols. With a dedicated holder, up to 8 characters can be inserted. * Some stainless steel and heat-treated metal cannot be engraved. * Please note that the attached holder does not match other markings.Hex Width Across (mm) 3 Character Height (mm) 5 Type of Letter Alphanumeric characters and symbols Hardness Engraving: HRC40, Holder: HRC50
- URATANI 3mm High-Speed Precision Combination Stamp Individual Stamp-Outstanding durability. Can be clearly engraved on any material. -Numbers and letters from 16 digits (1.5 mm) to 6 digits (6.0 mm) can be engraved at once. -One-touch character composition. It takes about 1/10 of the time required. -Characters from 1.5 to 6.0 mm can be engraved with the same hol... Read More
- Amagasaki Engraving Industry Amacho number stamp setSet Contents 0-9 each one (10 pcs), resin case Material Carbon steel (hardened only at the tip) Type of Letter Numbers
- URATANI 4mm High-Speed Precision Combination Stamp Individual StampExcellent durability. Can be clearly engraved on any material. Numeric characters from 16 digits (1.5 mm) to 6 digits (6.0 mm) can be engraved at one time. One-touch rewriting. It takes about 1/10 of the time required. The same holder can be used to engrave characters from 1.5 to 6.0 mm. Since th... Read MoreOverall Length (mm) 31.4 Dimension (mm) 4 Part No. 4.0 Hardness HRC 60 degrees Material High speed steel (SKH-51)
- Amagasaki Engraving Industry Amacho alphabet stamp setSet Contents A to Z 1 each (26 assembly), resin case Type of Letter Alphabet Material Carbon steel (hardened only at the tip)
- URATANI High-speed precision combination stamp Hand-made holder (large)Since it is engraved with high-speed, it has excellent durability. Numbers and letters from 16 digits (1.5 mm) to 6 digits (6.0 mm) can be set at once. One-touch recombining of characters. It takes about 1/10 of the time required compared to the past. Characters from 1.5 to 6.0 mm can be engraved... Read MoreTrusco Part No. 293-9169 Dimension A (mm) 34 Mass (g) 392.5 Dimension C (mm) 46 Dimension l (mm) 95 Type L Dimension B (mm) M5
- URATANI High-speed precision combination stamp B setSince it is engraved with high-speed, it has excellent durability. One-touch recombining of characters. It takes about 1/10 of the time required compared to the past. Characters from 1.5 mm to 6.0 mm can be engraved with the same holder. Since the holder and engraving accuracy are high, there is ... Read MoreContents of Set 0-9 (10)
A to Z (26) Type Alphanumeric stamp set Letter Letters, numbers - MonotaRO Engraving set for English professionalEnglish engraved set in a resin case. A professional engraving set with a thick shank that is easy to hit. Since it is durable, it is recommended to hit it with a hammer every day or if it is used frequently. For engraving work on metal plates such as iron, copper, and aluminum. * Please refrain ... Read MoreHardness HRC 58-62 (character part) Contents of Set AZ, & (27 pcs) Type of Letter Alphabet Material Chrome vanadium steel (CR-V)from S$77.99Min. 2 days
- URATANI 6mm High-Speed Precision Combination Stamp Individual StampExcellent durability. Can be clearly engraved on any material. Numbers and letters from 16 digits (1.5 mm) to 6 digits (6.0 mm) can be engraved at one time. One-touch rewriting. It takes about 1/10 of the time required. The same holder can be used to engrave characters from 1.5 to 6.0 mm. Since t... Read MoreDigit Size (mm) 4.0 Character Spacing 5.0 Dimension (mm) 6 Character Height (mm) 6.0 Part No. 6.0 Mass (g) 7.5
- URATANI 5mm High-Speed Precision Combination Stamp Individual Stamp-Outstanding durability. Can be clearly engraved on any material. -Numbers and letters from 16 digits (1.5 mm) to 6 digits (6.0 mm) can be engraved at once. -One-touch character composition. It takes about 1/10 of the time required. -Characters from 1.5 to 6.0 mm can be engraved with the same hol... Read MoreDimension (mm) 5 Part No. 5.0
- URATANI High-Speed Precision Combination Engraving Stamp Hand Holder (Small)Numbers and letters from 7 digits (1.5 mm) to 3 digits (6.0 mm) can be set at once. One-touch recombining of characters. It takes about 1/10 of the time required compared to the past. Characters from 1.5 to 6.0 mm can be engraved with the same holder. Since the holder and engraving accuracy are h... Read MoreDimension A (mm) 18 Mass (g) 272.5 Trusco Part No. 293-9177 Dimension C (mm) 31 Dimension l (mm) 80 Dimension B (mm) M5 Type Sfrom S$109.90Min. 2 days
- SK (Niigata Seiki) Precision stamped normal numbersLong-lasting and clear engraving is possible Stamping on metal plates such as iron, copper, and aluminumHardness HRC 58~62 Type of Letter Numbers Material S50C
- URATANI 2mm High-Speed Precision Combination Stamp Individual Stamp-Outstanding durability. Can be clearly engraved on any material. -Numbers and letters from 16 digits (1.5 mm) to 6 digits (6.0 mm) can be engraved at once. -One-touch character composition. It takes about 1/10 of the time required. -Characters from 1.5 to 6.0 mm can be engraved with the same hol... Read MoreDimension (mm) 2 Part No. 2.0
- URATANI Heiss precision combination stamp spacerSince the holder engraving accuracy is high, there is no rattling of characters. Used as a blank areaTrusco Part No. 293-9207 Hardness HRC 60 degrees RoHS directive (corresponding to 10 substances) Correspondence Material High speed steel (SKH-51)from S$4.99Min. 2 days
- URATANI HSS Precision Combination Stamp A setType Alphanumeric stamp set Hardness HRC60 degree Material High speed steel (SKH-51)from S$769.90Min. 2 days
- URATANI 1.5mm High-Speed Precision Combination Stamp Individual StampDimension (mm) 1.5 Part No. 1.5from S$16.99Min. 2 days
- URATANI 2.5mm High-Speed Precision Combination Stamp Individual Stamp-Outstanding durability. Can be clearly engraved on any material. -Numbers and letters from 16 digits (1.5 mm) to 6 digits (6.0 mm) can be engraved at once. -One-touch character composition. It takes about 1/10 of the time required. -Characters from 1.5 to 6.0 mm can be engraved with the same hol... Read MoreDimension (mm) 2.5 Part No. 2.5from S$16.99Min. 2 days
- Amagasaki Engraving Industry Amacho number stamp set 1. 5mmSet Contents 0-9 each one (10 pcs), resin case Material Carbon steel (hardened only at the tip) Trusco Part No. 509-7851 Mass (kg) 0.2 Type of Letter Numbersfrom S$39.99Min. 2 days
- PRYOR Number stamp (0-9)Shefield chrome steel is used as the raw material, and HRC58-62 is hardened to make very clear characters. Shefield chrome steel is used as the raw material, and HRC58-62 is hardened to make very clear characters. The Imperial stamp is a stamp loved by people all over the world. * Be careful of t... Read MoreSet Contents 10-piece set from “0” to “9” Material (Case) plasticfrom S$129.90Min. 4 days
- URATANI High-speed precision combination stamped hand holder (large) safety gripMaterial Body: SCM400, grip: Aluminum Width (mm) 43 Trusco Part No. 115-7623 Height (mm) 30 Mass (g) 360 Length (mm) 73from S$67.99Min. 2 days
- ESCO Number stamp setThe hardened shaft is sturdy and safe. Letters, numbers and sizes are engraved on the thumb side.Type of Letter Numbersfrom S$78.99Min. 4 days
- Amagasaki Engraving Industry Amacho Low-Stress Alphabet Engraved Set 8. 0mmMass (kg) 2.8 Trusco Part No. 509-9579 Set Contents A to Z 1 each (26 assembly), resin case Type of Letter Alphabet Material Carbon steel (hardened only at the tip)from S$699.90Min. 5 days
- Amagasaki Engraving Industry Amacho Low Stress Number Engraved Set 8. 0mmSet Contents 0-9 each one (10 pcs), resin case Type of Letter Numbers Material Carbon steel (hardened only at the tip) Mass (kg) 1.1 Trusco Part No. 509-9463from S$339.90Min. 5 days
- Amagasaki Engraving Industry Amacho number stamp set 2. 5mmTrusco Part No. 509-8378 Mass (kg) 0.2 Material Carbon steel (hardened only at the tip) Set Contents 0-9 each one (10 pcs), resin case Type of Letter Numbersfrom S$39.99Min. 6 days