Eyelet & Grommet Punches
Other Related Pages
- TRUSCO Punch bodyIt can be used for all sizes of 4, 5, 7, 8, 10, 12, and 15 mm by attaching an optional replacement piece. Can be used for double-sided eyelets made of aluminum, brass, and stainless steel. You can attach double-sided eyelets just by hitting them with a mallet or a plastic hammer. * Cannot be used... Read MoreRemark Punch body Mass (g) 16 Trusco Part No. 258-3780
- TRUSCO Double-Sided Grommet Punch Pliers TypeAs it is a plier type, it is excellent for continuous work. For reinforcing holes in bags, curtains, clothing, etc. * A special pigeon coma is required for use. Hatomekoma is not included, so please purchase it separately.Mass (g) 275 Trusco Part No. 380-4208 Material (Grip) Elastomer Material (Main Unit) Steel
- FAMILY TOOL Double-Sided Grommet PunchFor repairing and reinforcing holes in seats, hoods, tents, and greenhouses! It comes with eyelets and punches, so it's easy to use and convenient.Material Aluminum (eyelet)
- TRUSCO Double-Sided Grommet Punch (Separate Type)If you remove the connection pin, you can hit the eyelet at any position. Can be used for double-sided eyelets made of aluminum and brass.
- ESCO 12mm Eyelet PunchFor repairing documents, bags, stationery, etc.Material Ultra-thin iron plate (brass plating) Esco Part No. EA576MB-5 Suitable for Eyelet inner diameter 12mm Overall Length (mm) 250
- Pearl Eyelet punch setWith punch for Φ7mm. Drilling & eyelet 2 size. For organizing documents, repairing and manufacturing holes in aprons and shoes.Size #5、#20 Set Contents 100 pieces of steel (brass plating) each Dimension (mm) 4.2、7
- FAMILY TOOL Large Rivet Pliers SetA caulking set that can be firmly crimped and reinforced firmly. For reinforcement, repair, and accent of belts, bags, leather, tool sack, etc. * The foot length represents the total length of the caulking stud, not the length of the shaft.Length, Bottom Part (mm) 8.5、11.5 Head Diameter (Φmm) 9 Material Steel + nickel plating Specification Pilot hole punch 3mm, underlay
- OPEN INDUSTRIES Eyelet punchEyelet studs can be used to reinforce the holes. Also convenient as a 1-hole punchMaterial Head: Zinc die-cast, Handle: Iron plate Trusco Part No. 808-1907 Drilling Capacity 30 sheets of PPC paper (3.4mm) Dimensions, Width W x Depth D x Height H (mm) 95×162×24 Mass (g) 308 Eyelet inner diameter (Φmm) 4
- FAMILY TOOL Double-sided eyelet punchYou can easily crimp double-sided eyelets just by grasping. For reinforcement and repair of cloth, leather, cardboard, vinyl, etc.
- Pearl Double-sided eyelet punch setWith punch and underlay. For reinforcement and repair of holes in tents, sheets, greenhouses, etc.
- FAMILY TOOL Double-Sided Eyelet Pliers SetDouble-sided eyelets with excellent strength and beautiful front and back finishes For reinforcement and accent of holes in bags, curtains, clothing, etc.!Material Made of aluminium Specification Underlay
- FAMILY TOOL Eyelet punch 5 & 7mmYou can easily crimp eyelets just by grasping them. For reinforcement and repair of cloth, leather, cardboard, vinyl, etc. * Double-sided eyelets cannot be crimped. Use an optional punch to drill holes in the material.Overall Length (mm) 195from S$27.99Min. 2 days
- ESCO 8mm Eyelet PunchFor aluminumOverall Length (mm) 170 Esco Part No. EA576MB-4 Suitable for Eyelet inner diameter 8mm
- FAMILY TOOL Double-sided eyelet punchSize (mm) 10(#25) Thickness (mm) Up to about 3.0 Center Punch Diameter (Φmm) 10
- FAMILY TOOL Double-sided eyelet kit 4mmThe size after double-sided caulking is about 4 mm.Thickness (mm) Up to about 2.0
- ESCO Double-sided eyelet punch setFor reinforcement and accent of holes in bags, curtains, clothing, etc. * If tightened with more force than necessary, the eyelets and handles will be deformed and become unusable. * Never use it for any other purpose. * Be careful not to pinch your fingers during use.Thickness (mm) Up to 3 Eyelet inner diameter (Φmm) 10(#25) Dimensions, Width W x Depth D x Height H (mm) 270×95×30 Mass (g) 342 Number of Eyelets 15 pairsfrom S$38.99Min. 2 days
- Pearl Eyelet pliers setFor organizing documents, repairing and manufacturing holes in aprons and shoes.Set Contents 100 pieces of steel (brass plating) each
- FAMILY TOOL Double-sided eyelet punch setBeautiful finish on both sides with eyeletsSpecification Underlay Material Made of aluminium
- FAMILY TOOL Caulking punchIncluded Accessories Underlay and caulking 30 pairs Length, Bottom Part (mm) 8.5 Material Steel + nickel plating Applicable Thickness (mm) 2.0~4.0 Head Diameter (Φmm) 9
- FAMILY TOOL Plier bodyParts that can be replenished after purchase as a set. Compatible with all sizes and types of balls.
- PLUS (Stationey) Eyelet punchYou can reinforce the drilled part by crimping the eyelet studs. Eyelet punch that is convenient for making the cover of documents and slips! It can also be used as a 1-hole punch. External dimensions: W96 x D162 mm Mass: 340g Punching capacity: Approximately 25 sheets of PPC paper Hole diameter:... Read MoreNumber of Holes 1 Mass (g) 340 Hole Diameter (Φmm) 5 Drilling Capacity (sheets) Approx. 25 sheets of PPC paper Outer Dimensions (mm) W96×D162 Material Zinc die-cast, steel plate
- FAMILY TOOL Plastic Double-Sided Eyelet Pliers SetColor Clear Specification Underlay Thickness (mm) Up to 1.5from S$29.99Min. 2 days
- FAMILY TOOL Hand Press for Double-Sided GrommetIdeal for a large amount of eyelet striking work. For caulking work of double-sided eyelets. * When using for the first time, please purchase an optional hand press piece. * Please use an optional punch to make holes in the material.Mass (kg) 3.5 Dimension (mm) 400×180×90
- FAMILY TOOL Plastic double-sided eyelet punch setColor Clear Specification Underlay Thickness (mm) Up to 1.5
- FAMILY TOOL Double-sided eyelet kit 5mmThe size after double-sided caulking is about 5 mm.Thickness (mm) Up to about 2.0
- Lion Office Products Eyelet punchLength (mm) (Punch) 3.5-10.5 Outer Dimensions, Width W x Depth D x Height H (mm) 24×160×100 Hole Diameter (mm) 5 RoHS directive (corresponding to 10 substances) Correspondence Drilling Capacity (sheets) PPC paper 20from S$39.99Min. 2 days
- TRUSCO Double-sided eyelet punch set (plastic only)Made of polycarbonate resin, it is lightweight, strong and easy to install with little deterioration in quality.Applicable Thickness (mm) Up to 3.5from S$27.99Min. 2 days
- ESCO Sealing punchPunching Diameter (Φmm) 12.5 Overall Length (mm) 125 Esco Part No. EA591Hfrom S$229.90Min. 2 days
- TRUSCO Double-sided eyelet hand press body onlyIdeal for hitting a large number of eyelets. It corresponds to 4 sizes by using the special pigeon coma sold separately. You can make eyelets on aluminum and brass. For eyelets such as belts, curtains, and blue sheets. For repairing and reinforcing holes in bags. * Before crimping, make a pilot h... Read MoreMass (kg) 3.5 Trusco Part No. 328-9800 Dimension (mm) 400×180×90 Suitable for THP-HK4・5・7・8・10・12・15・HKD3 Material (Main Unit) Zinc alloy die casting
- FAMILY TOOL Double-side eyelet kit 10mmThe size after double-sided caulking is about 10 mm.Thickness (mm) Up to about 2.5
- SUNDRY Rotary Leather PunchA rotary leather punch that can cleanly punch 6 size holes with a rotary punch blade. Since the rotating part is firmly held by each size, the punch blade has a high sense of stability. The hole diameter and rotation direction are marked on the dial, so you can see the size at a glance. Since the... Read MorePunching Diameter (Φmm) 2.0・2.5・3.0・3.5・4.0・4.5 Overall Length x Width W (mm) 230×60 Mass (g) 335
- Pearl Double-sided eyelet pliers setBecause it is an octagonal frame, the finish is beautiful. For reinforcement and repair of holes in tents, sheets, greenhouses, etc.Set Contents 20 sets of aluminumfrom S$13.99Min. 2 days
- FAMILY TOOL Plastic double-sided eyelet punch setLightweight, strong and easy to install with little quality degradationColor Clear Material Made of polycarbonate Specification Underlay Thickness (mm) Up to 3.5from S$26.99Min. 2 days
- FAMILY TOOL Double-sided eyelet kit 9mmThe size after double-sided caulking is about 9 mm.Thickness (mm) Up to about 2.5from S$9.29Min. 4 days
- ESCO Double-sided eyelet punch setIt can also be used for snaps, ring hooks, and caulking just by changing the frame (the frame is sold separately). Used to reinforce and accent holes in bags, curtains, clothing, etc. * If tightened with more force than necessary, the eyelets and handles will be deformed and become unusable. * Ne... Read MoreDimensions, Width W x Depth D x Height H (mm) 95×30×270from S$38.99Min. 2 days
- FAMILY TOOL Double-sided eyelet punchFor repairing and reinforcing holes in greenhouses! For repairing and reinforcing holes in seats, hoods, and tents!Specification Underlayfrom S$26.99Min. 4 days
- FAMILY TOOL Double side eyelet kit 12mmThe size after double-sided caulking is about 12 mm.Thickness (mm) Up to about 3.0from S$13.99Min. 4 days