Non Sparking Tool Sets
- Ampco Explosion-proof 6-piece tool setA 6-piece set of explosion-proof standard tools.Mass (kg) 1.48 Material Nickel aluminum copper alloy Trusco Part No. 498-5974 Number of Tools, per Set 6from S$1,399.00Min. 32 days
- Ampco Explosion-proof tool setExplosion-proof specifications. It is non-magnetic. It can be used in any place where fire is strictly prohibited. A carefully selected 37-piece set suitable for standard maintenance work.Mass (kg) 10.5 Trusco Part No. 296-3213 Item Quantity per Set 37from S$6,499.00Min. 3 days
- ESCO 16-chome tool kit (non-sparking)Esco Part No. EA642XA-13 Number of Tools, per Set 16from S$3,699.00Min. 4 days
- Ampco Explosion-proof insulated deluxe 17P setAlthough it is an explosion-proof tool, it has an insulation of 1000V. It is a deluxe 17P set. Only the film part is insulated. It is used in places where sparks are disliked, such as petrochemical factories, refineries, refineries, ships, gas factories, paint factories, and chemical factories. O... Read MoreNumber of Tools, per Set 17 Mass (kg) 4.1 Trusco Part No. 813-2336from S$9,990.00Min. 6 days
- Ampco Explosion-proof insulated basic 9P setAlthough it is an explosion-proof tool, it has an insulation of 1000V. It is a basic 9P set. Only the film part is insulated. It is used in places where sparks are disliked, such as petrochemical factories, refineries, refineries, ships, gas factories, paint factories, and chemical factories. Obt... Read MoreTrusco Part No. 813-2337 Number of Tools, per Set 9 Mass (kg) 3.5from S$4,699.00Min. 6 days
- Ampco Explosion-proof 11-piece tool setAn 11-piece set of explosion-proof standard tools.Trusco Part No. 498-5982 Material Nickel aluminum copper alloy Mass (kg) 4.63 Number of Tools, per Set 11from S$2,999.00Min. 32 days
- Ampco Explosion-proof 4-piece tool setA 4-piece set of explosion-proof standard tools.Material Nickel aluminum copper alloy Mass (kg) 1.02 Trusco Part No. 498-5966 Number of Tools, per Set 4from S$849.90Min. 32 days
- ESCO 7 Combo tool kit (non-sparking)Number of Tools, per Set 7 Esco Part No. EA642XA-21from S$1,599.00Min. 4 days