Combination Wrenches
Combination wrench is a work tool used for attaching and detaching bolts and nuts. A wrench is formed at one end of the wrench body, and an eyeglass is formed at the other end via the handle. Glasses are often flower shaped and can be tightened so as not to damage bolts and nuts. Therefore, it is common practice to perform temporary tightening at the spanner and final tightening at the glasses. In addition, the glasses have a ratchet function and can be used in narrow or deep places. Therefore, some have a swing function.
Other Related Pages
- MonotaRO Combination Wrench SetA set of sizes that are frequently used for tightening and removing nuts. For mounting and removing nuts, etc. * Do not use for any other purpose.Set Contents 8、10、11、12、13、14、17、19 Surface Treatment Chrome plating, matte finish Material Chromium vanadium steel
- MonotaRO Gear Wrench Flex HeadThe mirror finish gives it a professional-looking appearance. It has improved corrosion resistance and is easy to wipe off oil stains. Work easily with the head part that bends 180 ° even in deep places. For tightening and loosening work in narrow places and deep places. * Do not use for any othe... Read MoreAngle of Flexible Head (°) 180 Feed Angle (°) 5 Number of Teeth 72 Surface Treatment Chrome plating Ratchet Mechanism Yes Flexible Head Yes
- STAHLWILLE Combination wrench (long)I-type body that balances lightness and rigidityfrom S$36.99Min. 2 days
- KOTO Extension wrenchVehicle-specific tool extension bar (spanner, glasses, pipe wrench, spinner, etc.) There is no extra backlash, unlike the addition of pipes. It can be extended from the total length of 340 mm by connecting an Sq1 / 2 inch spinner.Mass (kg) 0.711 Case Dimensions (mm) 370×125×45from S$129.90Min. 2 days
- HAZET Combination wrenchA combination wrench that uses vanadium steel, which has stickiness even in hardness. The body is thinner than other companies, and the box is thin and thick. The angle of the box is 15 °. The body is plated with a satin finish that is hard to slip even when sweat or oil gets on your hands.
- TONE Switchable ratchet glasses wrench set 7pcsYou can easily switch between forward and reverse with the switching lever. The ratchet glasses side is offset by 13 degrees.Trusco Part No. 369-9218 Mass (g) 940 Set Contents RMR-08、10、12、13、14、17、19 Type Switching type Ratchet Mechanism Yesfrom S$229.90Min. 2 days
- SIGNET Gear wrench & adapter set (MM)Comes in a tray.Ratchet Mechanism Yesfrom S$159.90Min. 4 days
- TONE New Combination SpannerIt combines the speed of a spanner and the strength of a wrench, and is a functional tool that has two functions, such as temporary tightening on the spanner side and final tightening on the glasses side. The model change makes it even easier to use with a soft curved design that fits in your han... Read More
- MonotaRO Gear Wrench CombinationThe mirror finish gives it a professional-looking appearance. It has improved corrosion resistance and is easy to wipe off oil stains. For tightening and loosening work in narrow places and deep places * Do not use for any other purpose. * Dimensions in parentheses will be changed at any time dep... Read MoreFeed Angle (°) 5 Number of Teeth 72 Surface Treatment Chrome plating Ratchet Mechanism Yes
- MonotaRO Combination WrenchChrome-plated to improve wear resistance and corrosion resistance. It has a matte finish to prevent slipping when touched with oily hands. For tightening and loosening work in narrow places and deep places * Do not use for any other purpose.Material Chromium vanadium steel
- TONE Swivel Ratchet Box WrenchThe head can be adjusted to any angle, making it ideal for work areas where no tools have ever reached. Since the thin ratchet head is equipped with 72 gears, a small feed angle of 5 degrees has been achieved. A soft curved design that fits comfortably in your hand. The head can be adjusted to an... Read MoreFlexible Head Yes Ratchet Mechanism Yes
- TRUSCO Combination Wrench, (Standard)The finished surface is beautiful, soft to the touch and heavy. Handle bending angle is 15 °Material Cr-V (chromium vanadium steel) Surface Treatment Trivalent chrome plating
- TONE Ratchet Glasses WrenchSince the main body is thin due to the straight shape, it is effective for work in deep and narrow places. Since the thin ratchet head is equipped with 72 gears, a small feed angle of 5 degrees has been achieved. Comes with a safety rope mounting hole. (RM-14 and above) Received the Good Design A... Read More
- TOP KOGYO Swing ratchet combinationFinal tightening is possible. With a swing angle of 180 °, it is ideal for work in narrow spaces. A yellow ring that clearly shows the feed direction. 12-sided surface (rounded corners) Ideal for attaching and detaching bolts and nuts in all industries such as machinery, equipment, piping, and co... Read MoreAngle of Flexible Head (°) 180 Feed Angle (°) 5 Number of Teeth 72 Material Chrome Vanadium Ratchet Mechanism Yes Flexible Head Yes
- KTC Ratchet Combination Wrench (Straight Type)The ratchet part can be fully tightened. A feed angle of 5 ° (excluding 9 mm or less and 21 mm or more) enables smooth continuous work in narrow spaces. The arrow display shows the working direction at a glance. Adopted a non-slip grip design.Specification Twelve corners Ratchet Mechanism Yes
- TOP KOGYO Ratchet Combination WrenchThe tightening and loosening directions can be identified by color. Ratchet drive with 72 gears and a fine feed angle of 5 °. The ratchet part has the strength to be fully tightened. Ideal for tight spaces that can be fully tightened.Feed Angle (°) 5 Number of Teeth 72 Ratchet Mechanism Yes
- TRUSCO Panel Combination WrenchA spanner with the same diameter and a wrench are integrated, and the spanner is suitable for fast rotation and the wrench is suitable for final tightening work. The bending angle of the spectacle handle is 15 °. The finished surface is beautiful, soft to the touch and heavy. For tightening bolts... Read MoreMaterial Cr-V (chromium vanadium steel) Finish Pear finish
- MonotaRO Gear wrench short flex headThe mirror finish gives it a professional-looking appearance. It has improved corrosion resistance and is easy to wipe off oil stains. For tightening hexagon bolts and nuts * Do not use for any other purpose. * Dimensions in parentheses will be changed at any time depending on the stock status.Angle of Flexible Head (°) 180 Feed Angle (°) 5 Number of Teeth 72 Surface Treatment Chrome plating Flexible Head Yes Ratchet Mechanism Yes
- SIGNET Super Long Combination WrenchSuper long combination wrench with excellent cost performance. The offset angle of the glasses is 15 °. Beautiful mirror-plated finish. Ideal for deep places that are out of reach and for work that applies force.
- SUPER TOOL Ratchet Wrench, Flex HeadIdeal for electrical equipment, plumbing, air conditioning work, mechanical equipment, automobile repair, and various narrow work sites. With 72 gears and a feed angle of 5 degrees, it is suitable for work in narrow spaces. The gear has a unique shape and a titanium coating finish that makes it s... Read More
- ENGINEER Mini Spanner SetAn ultra-thin spanner set with a thickness of only 1.5 mm. It is a combination set of one eye and one mouth. The bending angle of the head is 30 °. For assembling and removing hexagon bolts and nuts and square set screws.Turn angle (Head) 30 ° Overall Length (mm) 100、106、114 Trusco Part No. 368-8836 Mass (g) 85 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC52±2 Material SUS420J2
- TONE Switching Ratchet Glasses WrenchYou can easily switch between forward and reverse with the switching lever. The ratchet glasses side is offset by 13 °. Since the lever does not protrude from the thickness of the head, it does not get in the way and does not malfunction. The dodecagonal C-ring allows fixing without coming off th... Read More
- TONE Swing quick ratchet glasses wrenchIdeal for flare nuts in pipes and tightening work in narrow spaces. Since the main body is a thin straight shape, it is effective for work in a narrow space. * With safety rope mounting hole (size of RMFQ-14 or larger)Ratchet Mechanism Yes Flexible Head Yes
- MonotaRO Gear wrench short switchableUsed even in narrow places. Easy forward / reverse rotation with the switching lever. The mirror finish gives it a professional-looking appearance. It has improved corrosion resistance and is easy to wipe off oil stains. For tightening and loosening work in narrow places and deep places. * Do not... Read MoreFeed Angle (°) 5 Number of Teeth 72 Surface Treatment Chrome plating Ratchet Mechanism Yes
- SEK (Suekage Tool) Flex combination wrenchA tool that integrates a spanner and a socket. The socket part is equipped with a swing mechanism so that you can work while avoiding obstacles even in narrow places. The fast-turning effect is also outstanding. You can work straight as if you were using a driver handle. The socket part can handl... Read MoreMaterial Chrome vanadium steel Flexible Head Yes
- ASAHI TOOLS (Asahi metal Industry) 6PCS Combination Spanner Set,JIS standard certified product Although it is a domestic product, it is an affordable price. For mounting and removing nuts, etc.Mass (g) 350 Trusco Part No. 816-5449 Dimension (mm) 8、10、12、13、14、17 Surface Treatment Chrome-plated RoHS directive (corresponding to 10 substances) Correspondence Material S53C
- TONE Quick Ratchet Glasses WrenchBoth the spanner part and the glasses part do not need to be inserted or removed, and fast-forwarding work is possible. Ideal for flare nuts in pipes and tightening work in narrow spaces.Material Structural steel
- TRUSCO Ratchet Combination Wrench (Standard), Flex HeadThere is no forward / reverse switching. The angle of the head on the ratchet glasses side can be set arbitrarily. The finished surface is beautiful, soft to the touch and heavy.Material Cr-V (chromium vanadium steel) Surface Treatment Trivalent chrome plating Ratchet Mechanism Yes Flexible Head Yes
- MonotaRO Gear wrench flex two-turnSince it can be bent in two steps, it can be used even in places where a deeper angle than a normal flex gear wrench is required. For tightening and loosening work in narrow places and deep places. * Do not use for any other purpose.Angle of Flexible Head (°) 180 Feed Angle (°) 5 Number of Teeth 72 Material (Main Unit) Chrome vanadium Surface Treatment Mirror surface
- KTC Ratchet combination wrench (offset type)The ratchet part can be fully tightened. With a feed angle of 5 ° (6 ° for 8mm), smooth continuous work can be performed in narrow spaces. The direction of rotation can be switched by operating the lever. Adopted a non-slip grip design.Specification Twelve corners Ratchet Mechanism Yes
- ASAHI TOOLS (Asahi metal Industry) Combination SpannerIt is more than 20% lighter than conventional products. (Compared to the manufacturer) High quality, JIS grade and excellent in strength. The shape of the spanner is spear-shaped and easy to use in narrow spaces. The chrome-plated specifications provide excellent rust prevention and fit.RoHS directive (corresponding to 10 substances) Correspondence
- KTC Combination Wrench (Inch Size)Specification 21st century version inch size
- SUPER TOOL Super Ratchet Wrench (Flex Head), 7 Pieces/SetIdeal for electrical equipment, plumbing, air conditioning work, mechanical equipment, automobile repair, and various narrow work sites. The number of gears is 72 and the feed angle is 5 degrees, so it is suitable for work in narrow spaces. The gear has a unique shape and a titanium coating finis... Read MoreSet Contents (mm)8、10、12、13、14、17、19 Mass (kg) 1 Trusco Part No. 364-8095 Flexible Head Yes Ratchet Mechanism Yes Type flex
- SIGNET Combination wrenchA combination wrench with beautiful mirror-finished plating. The abundant size lineup is also attractive. The offset angle of the glasses is 15 °.
- MITLOY Light combination wrenchForged and strong. Longer than JIS standard products, and the spanner part and offset part have the same thickness. The bending angle of the spectacle handle is 15 degrees.
- SUPER TOOL Gear wrench (short flex type)Ideal for electrical equipment, plumbing, air conditioning work, mechanical equipment, automobile repair, and various narrow work sites. It is a short flex type (180 degrees). With 72 gears and a feed angle of 5 degrees, it is suitable for work in narrow spaces. The gear has a unique shape and a ... Read MoreFlexible Head Yes Ratchet Mechanism Yes