T-Handle
Other Related Pages
- ASAHI TOOLS (Asahi metal Industry) Socket Wrench, T-TypeIt is a convenient tool with a shape that makes it easy to perform continuous work such as fast turning and to easily adjust the amount of force applied. The socket part has a hexagonal shape. Hexagon bolt / nut fastening workMaterial / Finish S45C / chrome plating Tip Shape hexagonal
- ASAHI TOOLS (Asahi metal Industry) BB Square Drive Socket Wrench T-TypeIt is a convenient tool with a shape that makes it easy to perform continuous work such as fast turning and to easily adjust the amount of force applied. The material is S45C and the surface treatment is nickel chrome plating. For tightening and removing square boltsRoHS directive (corresponding to 10 substances) Correspondence Material / Finish S45C / chrome plating Tip Shape Square
- KTC T Wrench* Insert the corner drive completely to the root. * Packing form will be changed sequentially depending on the stock status (without S at the end of the product number: pillow packaging. With S at the end of the product number: no packaging. Sticker attached). Thank you for your understanding whe... Read More
- Kodera Mfg. T type wrenchHigh-quality welded parts by highly accurate "projection welding" technology. The T-type wrench is an indispensable representative player for machine tools. * Do not use by inserting a pipe etc. into the handle.
- ASAHI TOOLS (Asahi metal Industry) Long T wrenchTB long type For tightening and removing nuts, etc.RoHS directive (corresponding to 10 substances) Correspondence Material S45C Tip Shape hexagonal
- TONE T wrenchT-type wrench. The socket part has a hexagonal shape.Shape Socket part hexagonal shape
- Ko-Ken (Yamashita Industrial Lab) T type wrenchRoHS directive (corresponding to 10 substances) Correspondence
- TONE T-type flex wrench (ball type)Flex T type wrench. The socket part has a hexagonal shape.Shape Socket part hexagonal shape
- KTC 9.5sq. T-type Flex Wrench Long9.5sq. Since it has a drive angle, it can be used for sockets, hexagon bit sockets, etc. * Be careful not to apply too much force as the joint part is vulnerable to impact and twisting. * Insert the corner drive completely to the root.Dimension d (mm) 11 Dimension l (mm) 180 Trusco Part No. 383-9699 Dimension L (mm) 698 Mass (g) 700 Square Drive (mm) 9.5
- Ko-Ken (Yamashita Industrial Lab) T type long box wrenchRoHS directive (corresponding to 10 substances) Correspondence Tip Shape hexagonal
- KTC T-type flex wrench (with magnet)Dimension l (mm) 180 Tip Shape hexagonalfrom S$67.99Min. 3 days
- Minami-Semba Works T-type box wrench (long)Full polish finish. Wire hook (PAT.P) A wrench with a compact size that enables speedy work. Easy-to-display wire hook (PAT.P) Ideal for maintenance of cars, motorcycles, machines, power tools, etc.!from S$9.29Min. 4 days
- KTC T-type flex wrench long (with magnet)* Be careful not to apply too much force as the joint part is vulnerable to impact and twisting.Dimension l (mm) 180 Tip Shape hexagonalfrom S$75.99Min. 3 days
- FPC Snake wrench short typeMaterial Chrome molybdenum steel, carbon steel Overall Length (mm) 350from S$56.99Min. 6 days
- ASAHI TOOLS (Asahi metal Industry) Socket Wrench, T-Handle, with HeaderTip Shape hexagonal
- Minami-Semba Works T-type box wrenchFull polish finish. Wire hook (PAT.P) A wrench with a compact size that enables speedy work. Easy-to-display wire hook (PAT.P) Ideal for maintenance of cars, motorcycles, machines, power tools, etc.!from S$7.39Min. 3 days
- ASAHI TOOLS (Asahi metal Industry) ASH T box wrench 46mmIt is a convenient tool with a shape that makes it easy to perform continuous work such as fast turning and to easily adjust the amount of force applied. Hexagon bolt / nut fastening workMass (kg) 3 Overall Length (mm) 320 Handle Dimensions (mm) 340×320 Trusco Part No. 376-6721 Depth (mm) 46 Hex Size, Across Flats (mm) 46 RoHS directive (corresponding to 10 substances) Correspondence Tip Shape hexagonalfrom S$109.90Min. 5 days
- TONE T-type flex wrench (Kakukoma type)Flex T type wrench. The socket part has a hexagonal shape.Shape Socket part hexagonal shapefrom S$58.99Min. 2 days
- TONE T-wrench short handleA short T-shaped wrench. The socket part has a hexagonal shape.Overall Width (mm) 150 Shape Socket part hexagonal shape Overall Length (mm) 250from S$18.99Min. 2 days
- GEDORE L-shaped handle 3/8It is easy to grip and can be tightened with high torque.Mass (g) 153 Overall Length (mm) 180 2018 Trusco page 4 0289 Trusco Part No. 855-4423 Square Drive (mm) 9.5from S$38.99Min. 3 days
- DRC (DIRTFREAK) Chrome Vanadium T Gutter WrenchA set of 7 chrome vanadium T-type wrenches that are frequently used for motorcycle maintenance at a bargain price.from S$76.99Min. 5 days
- ASAHI TOOLS (Asahi metal Industry) ASH T box wrenchIt is a convenient tool with a shape that makes it easy to perform continuous work such as fast turning and to easily adjust the amount of force applied. Hexagon bolt / nut fastening workRoHS directive (corresponding to 10 substances) Correspondence Tip Shape hexagonalfrom S$159.90Min. 5 days
- MITLOY T type hollow wrenchIt is a main body for replaceable bits that can be selected in size and length. (Please attach a replaceable bit before use.)Dimension D1 (Φmm) 10 Dimension D2 (Φmm) 17 Tip Shape hexagonalfrom S$46.99Min. 2 days
- FPC Snake wrenchOverall Length (mm) 650 Material Chrome molybdenum steel, carbon steelfrom S$58.99Min. 6 days
- GEDORE Tube wrenchA tube-type wrench that can be turned with a spanner. In addition to the spanner, there is a hole in the tube part so you can turn it with a dedicated Tommy bar.2018 Trusco page 4 0295from S$21.99Min. 2 days