Wrench Accessories
Other Related Pages
- TONE Wrench holderIt can be taken out one by one smoothly, which is convenient for organizing and storing. It is a hole for hanging on the wall and can be mounted on the wall. Comes with a fall prevention cover.
- TRUSCO Wrench holderIt can be taken out one by one smoothly, which is convenient for organizing and storing. Comes with a fall prevention cover.Material ABS resin 2018 Trusco page 4 0514
- ESCO 8 span spanner holderDimension (mm) 140×26×235(H) Esco Part No. EA661CH-3 Suitable for For EA661CD-52 / -52C (clipboard) Material plastic
- KTC Spanner HolderCan store 6 sizes of spanners and wrenches.Dimension h (mm) 14 Specification 21st century version Dimension T (mm) 24 Dimension W1 (mm) 27 Trusco Part No. 373-4111 Dimension H (mm) 42 Mass (g) 55 Dimension W2 (mm) 60 Material Iron
- ASAHI TOOLS (Asahi metal Industry) AH Holder with MagnetFor managing and organizing hex wrenchMass (g) 160 Trusco Part No. 497-4891 RoHS directive (corresponding to 10 substances) Correspondence Material plastic
- ANEX Offset adapter socket setCompatible with 19mm bolts and nuts. Can be rotated with both socket bit and hexagonal shaft bit. Ultra-thin head 9.5 mm. Use an electric screwdriver to quickly turn screws even in narrow spaces. For bolt and nut tightening work in narrow places where an electric screwdriver cannot enter when ass... Read MoreMass (g) 325 Dimensions, Width W x Length L x Thickness (mm) 46×232×9.5 Specification 18 Impact driver compatible Maximum Torque (Nm) 180 Trusco Part No. 776-5665
- ANEX Offset adapterCompatible with 19mm bolts and nuts. Can be rotated with both socket bit and hexagonal shaft bit. Ultra-thin head 9.5 mm. Use an electric screwdriver to quickly turn screws even in narrow spaces. For bolt and nut tightening work in narrow places where an electric screwdriver cannot enter when ass... Read MoreSpecification 18 Impact driver compatible Trusco Part No. 776-7269 Mass (g) 325 Dimensions, Width W x Length L x Thickness (mm) 46×232×9.5 Maximum Torque (Nm) 180
- No Brand Packing for drum can cock* Inner packing on the drum sideSuitable for Drum cock Material NBR rubber
- ASAHI TOOLS (Asahi metal Industry) Spanner set holderMass (g) 35 RoHS directive (corresponding to 10 substances) Correspondence Suitable for SLAS6、SLAS62
- TOP KOGYO Wrench HolderFor storing wrenches and spanners. Can be hung on the wall and can store up to 7 items. 3 colors to choose from. Even if the lock is released, the product is fixed so it does not fall apart and can be taken out one by one smoothly. For storing wrenches and spanners * Do not store the socket upsid... Read MoreMass (g) 35 Dimensions (H x W x D) (mm) 72×28×88 Specification Can store up to 7from S$7.39Min. 2 days
- GISUKE (Takagi) Wrench holderConvenient for storing frequently used 6 sizes!from S$6.69Min. 2 days
- Bcross Wrench holderThe wrench can be stored in one, which is convenient for carrying and storage management. For storing wrench.Storage Guideline Spanner: 6-17mm / Glasses: 8-17mm
- TRUSCO Hexagon Key Wrench Set Stand, (for TSRR-8S、TSBR-8S)You can place it as a stand or hang it on the wall using the hook holes.Mass (g) 281 Trusco Part No. 389-7010 Suitable for TSRR-8S、TSBR-8S
- TONE Ratchet wrench parts (old 371)*It is a part for the old 371. *Please make sure that the main unit is an old model.Suitable Model 371
- HOZAN (HOZAN TOOL INDUSTRIAL) Box wrench setSince the box part penetrates, it can be tightened even with long screws. The overall length is short, which is convenient in narrow places such as when assembling equipment.Mass (g) 220 Trusco Part No. 370-8411 Width Across Flats (mm) 8×9/10×11/12×14
- ASAHI TOOLS (Asahi metal Industry) Packing made of large rubberSuitable for AC6100 Trusco Part No. 816-5458 Mass (g) 5from S$18.99Min. 2 days
- ASAHI TOOLS (Asahi metal Industry) Packing made of small rubberMass (g) 5 Trusco Part No. 816-5459 Suitable for Rapid oil cock [AC6100]from S$15.99Min. 2 days
- TOP KOGYO Holder for RCW-6000Holder for top ratchet combination series * Only for top ratchet combination. * If you forcibly store a thick wrench, it may crack. * Please note that it is fragile in winter and cold regions. * Do not use for any purpose other than the intended use of the tool.Trusco Part No. 723-1156 RoHS directive (corresponding to 10 substances) Correspondence
- TONE Ratchet eyeglass adapter (for bit)By attaching to a ratchet wrench (width across flats 10 mm), 6.35 mm bits can be used!Trusco Part No. 495-3061 Mass (g) 7 Overall Length (mm) 15.5 Bit Chucking Width Across Flats (mm) 6.35 Width Across Flats (mm) 10from S$11.99Min. 2 days
- ANEX Offset adapter 30mm socket setA set of 30 mm offset adapter that can turn bolts and nuts in narrow spaces and a dedicated socket. For turning bolts and nuts in narrow places, and turning nuts for all screws. * Optional snap ring pliers are required to install the C ring.Mass (g) 1380 Square Drive (mm) H24、H27、H30、H32、H36 male drive size (mm) H30 female drive size (mm) H6.35, Square drive 9.52 ・ 12.7from S$399.90Min. 2 days
- ANEX Offset adapter 30mmCooperative type for large bolts and high torque work. An offset adapter of 30 mm that can be used to turn bolts and nuts in narrow spaces. For turning bolts and nuts in narrow places, and turning nuts for all screws. * There is a risk of damage if used with an impact wrench of 500 Nm or more.Maximum Torque (Nm) 500 female drive size (mm) 6.35 Mass (g) 753 Material Carbon steel, PP + TPE, alloy steel male drive size (mm) H30 Square Drive (mm) H30from S$199.90Min. 2 days
- TRUSCO Wrench holderTrusco Part No. 114-1614 Number of Storage 14 Mass (g) 177.5 Overall Length (mm) 380 Material ABS resin, aluminumfrom S$35.99Min. 3 days
- TOP KOGYO Co-rotation prevention tool bolt stopperFor safe work and efficiency improvement when constructing liner plates For liney plate constructionHex Width Across (mm) 24mmfrom S$39.99Min. 6 days
- Kansai Crown Electric screwdriver auxiliary toolA tool suitable for complicated angles and narrow work spaces. The three gears work together to allow tightening and loosening work from the horizontal position. Work is easy with an electric screwdriver. For machine assembly / repair, duct / pedestrian bridge / guardrail / balustrade / solar sta... Read MoreSocket Size (mm) 13/14/17/21/22 Dimensions (Length L x Width W x Height H) (mm) 238×42×31 Mass (g) 840 Set Contents Body, through socket RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 2 days
- ASAHI TOOLS (Asahi metal Industry) AC Quick Oil Cock ComponentMass (g) 212 Connector Diameter 50A Trusco Part No. 816-5455
- GEDORE Adjustable pinspannerA wrench dedicated to tightening and removing round nuts with pin holes.2018 Trusco page 4 0549from S$58.99Min. 3 days
- TONE 371 screwFor replacement of ratchet parts. Replacement of ratchet partsSuitable Model 371・371B Material Structural steel Mass (kg) 0.01 Trusco Part No. 810-9755from S$0.59Min. 5 days
- KNIPEX Pen type control cabinet keyFor common cabinets and shutoff systemsfrom S$86.99Min. 4 days
- TOP KOGYO Nail replacement wrench adapterA socket can be used for the nail replacement wrench.Square Drive (mm) 12.7mm RoHS directive (corresponding to 10 substances) Correspondence
- RIDGID (Emerson Japan) Strap wrench replacement strap F / 1Strap wrench replacement strap.strap dimention (width x length) (mm) 12×425 Suitable Model 31335 Material Nylon Trusco Part No. 405-3907 Type For steel pipe Mass (g) 100from S$39.99Min. 32 days