Single Open End Wrenches
Other Related Pages
- ASAHI TOOLS (Asahi metal Industry) One End Opened Wrench (Strong)The surface has a rust preventive effect due to cationic electrodeposition coating. It is a round strong class (H class) based on JIS standards, and is used for mounting and removing all bolts and nuts. The strong SW / SS spanner uses chrome vanadium steel and is 1.5 times stronger than the SN sp... Read MoreSpecification Round strong class Set Contents Single item Type Single-ended spanner
- ASAHI TOOLS (Asahi metal Industry) SN Single End Spanner General TypeFor tightening and removing nuts, etc.Material / Finish S53C/Cation electrodeposition coating Set Contents Single item
- ESCO 8pcs / 2.5-7mm small diameter spannerSet Contents Set product Esco Part No. EA615ALfrom S$139.90Min. 4 days
- TRUSCO Single Sided Open End Spanner WrenchThe material is nickel chrome molybdenum steel, which is sticky and tough, so it is especially effective for repeated use. The finished surface is beautiful, soft to the touch and heavy. Fastening work of hexagon bolts and nuts.Surface Treatment Chrome-plated Material Nickel chrome molybdenum steel Set Contents Single item
- TOP KOGYO Round single-ended spannerBoasts outstanding strengthMaterial Chromium vanadium steel RoHS directive (corresponding to 10 substances) Correspondence Set Contents Single item
- MIKI NETSUREN Single-ended spannerSpecification JIS (H class) strong class Set Contents Single item Material Special steel
- HIT Single-ended spannerIt is a JIS H grade certified forged product and is extremely durable. It is resistant to rust due to baking finish. Ideal for tightening and loosening bolts and nuts.Set Contents Single item
- GEDORE Single-ended spannerIt is tough because it is made by forging. The handle has an ergonomic shape, so it fits easily in the hand and has excellent grip.2018 Trusco page 4 0507 Set Contents Single item
- MIKI NETSUREN Single-ended spannerNominal Size 46 Outer Width (mm) 98 Dimension O (mm) 10 Thickness T (mm) 19 JIS Class JIS B 4630 (H class) strong type Overall Length L (mm) 378 Set Contents Single itemfrom S$36.99Min. 2 days
- STAHLWILLE One-eyed one-mouth spannerI-type body that balances lightness and rigidity AS-drive (surface contact) Short typeOffset (Glasses part) 15 ° Set Contents Single item
- TONE Hubcon WrenchA spanner ideal for mounting and adjusting hub bearing ball bearings. Comes with a soft grip that fits comfortably in the hand. For mounting and adjusting bubbling bearing ball pushers.Overall Length (mm) 205 Tip Thickness (mm) 2 Mass (g) 85 Set Contents Single item Material Structural steel, (handle) resin
- ESCO 32x260mm/4.0mm One End Opened Wrench (Thin)Esco Part No. EA615AR-32 Set Contents Single item Width Across Flats (mm) 32
- ESCO 9pcs/4-9mm Single End Spanner Set (Mini)Esco Part No. EA615AD-9 Set Contents Set productfrom S$45.99Min. 2 days
- ESCO 30x260mm/4.0mm One End Opened Wrench (Thin)Esco Part No. EA615AR-30 Set Contents Single item Width Across Flats (mm) 30from S$38.99Min. 2 days
- ESCO 26x215mm/4.0mm One End Opened Wrench (Thin)Set Contents Single item Esco Part No. EA615AR-26 Width Across Flats (mm) 26from S$37.99Min. 2 days
- WILLIAMS 30 degree service wrenchMaterial Special tool steel Surface Treatment Nashiji Offset 30° Set Contents Single itemfrom S$99.90Min. 2 days
- ESCO 16x145mm/3.0mm One End Opened Wrench (Thin)Set Contents Single item Esco Part No. EA615AR-16 Width Across Flats (mm) 16
- ESCO 24x215mm/4.0mm One End Opened Wrench (Thin)Esco Part No. EA615AR-24 Width Across Flats (mm) 24 Set Contents Single itemfrom S$35.99Min. 2 days
- ESCO 36x160mm/8.0 Single-ended spanner (short handle, thin type)Esco Part No. EA615AS-36 Width Across Flats (mm) 36 Set Contents Single itemfrom S$55.99Min. 2 days
- ESCO 41x170mm/10 single-ended wrench (short handle, thin type)Esco Part No. EA615AS-41 Width Across Flats (mm) 41 Set Contents Single itemfrom S$78.99Min. 2 days
- ESCO 24x120mm/6.0 Single-ended spanner (short handle, thin type)Width Across Flats (mm) 24 Esco Part No. EA615AS-24 Set Contents Single itemfrom S$35.99Min. 2 days
- ESCO 27x235mm/4.0mm One End Opened Wrench (Thin)Width Across Flats (mm) 27 Set Contents Single item Esco Part No. EA615AR-27from S$38.99Min. 2 days
- ESCO 19x175mm/3.0mm One End Opened Wrench (Thin)Set Contents Single item Esco Part No. EA615AR-19 Width Across Flats (mm) 19from S$26.99Min. 2 days
- ESCO 10x100mm/2.0mm One End Opened Wrench (Thin)Esco Part No. EA615AR-10 Set Contents Single item Width Across Flats (mm) 10from S$18.99Min. 4 days
- ESCO 46x185mm/10 single-ended wrench (short handle, thin type)Esco Part No. EA615AS-46 Set Contents Single item Width Across Flats (mm) 46from S$88.99Min. 2 days
- ESCO 30x140mm/8.0 Single-ended spanner (short handle, thin type)Width Across Flats (mm) 30 Set Contents Single item Esco Part No. EA615AS-30from S$47.99Min. 4 days
- ESCO 15x145mm/3.0mm One End Opened Wrench (Thin)Width Across Flats (mm) 15 Set Contents Single item Esco Part No. EA615AR-15from S$21.99Min. 2 days
- ESCO 50x185mm/10 single-ended wrench (short handle, thin type)Width Across Flats (mm) 50 Set Contents Single item Esco Part No. EA615AS-50from S$109.90Min. 4 days
- ESCO 8x92mm/2.0mm One End Opened Wrench (Thin)Set Contents Single item Esco Part No. EA615AR-8 Width Across Flats (mm) 8from S$18.99Min. 4 days
- ESCO 13x135mm/3.0mm One End Opened Wrench (Thin)Width Across Flats (mm) 13 Set Contents Single item Esco Part No. EA615AR-13from S$19.99Min. 4 days
- ESCO 32x140mm/8.0 Single-ended spanner (short handle, thin type)Esco Part No. EA615AS-32 Width Across Flats (mm) 32 Set Contents Single itemfrom S$54.99Min. 2 days
- ESCO 19x100mm/5.0 Single-ended wrench (short handle, thin type)Esco Part No. EA615AS-19 Width Across Flats (mm) 19 Set Contents Single itemfrom S$24.99Min. 4 days
- ESCO 14x135mm/3.0mm One End Opened Wrench (Thin)Esco Part No. EA615AR-14 Width Across Flats (mm) 14 Set Contents Single itemfrom S$19.99Min. 4 days
- ESCO 18x175mm/3.0mm One End Opened Wrench (Thin)Width Across Flats (mm) 18 Set Contents Single item Esco Part No. EA615AR-18from S$26.99Min. 2 days
- ESCO 27x130mm/6.0 Single-ended wrench (short handle, thin type)Set Contents Single item Width Across Flats (mm) 27 Esco Part No. EA615AS-27from S$39.99Min. 3 days
- ESCO 5.5x75mm/1.5mm One End Opened Wrench (Thin)Esco Part No. EA615AR-5.5 Width Across Flats (mm) 5.5 Set Contents Single itemfrom S$18.99Min. 4 days
- ESCO 26x130mm/6.0 Single-ended spanner (short handle, thin type)Esco Part No. EA615AS-26 Set Contents Single item Width Across Flats (mm) 26from S$38.99Min. 2 days
- STAHLWILLE Single-ended spannerStrong single-ended wrenchSet Contents Single itemfrom S$33.99Min. 4 days
- ESCO 9mm Strong One End Opened WrenchDimension S1 (mm) 22 Dimension T (mm) 4.5 Width Across Flats (mm) 9 Overall Length (mm) 96 Esco Part No. EA613NB-9 Set Contents Single itemfrom S$9.59Min. 4 days