Box End Wrenches
The spectacle wrench is a tool for tightening and loosening bolts and nuts. The spectacle wrench is characterized by a ring-shaped mouth attached to the tip of the handle. There are both mouths and one mouth. Since the tip is angled horizontally with respect to the handle, it can be smoothly inserted and removed in a narrow space. Compared to a wrench with an open tip, it also has the advantage that it is less likely to come off from a bolt or nut. It will be easier to work by selecting the length and thickness of the handle.
Other Related Pages
- KTC Straight Long Box Wrench SetThe caliber part has adopted a power fit shape that prevents stress concentration and makes it difficult to damage the edges of bolts and nuts, allowing more reliable tightening and loosening work.Specification Power fit Trusco Part No. 373-5991 Mass (g) 350 Shape Straight
- Pro-Auto Super long flex gear wrenchA gear wrench with an ultra-long and swing mechanism that is easy to use even in narrow and deep places. For tightening bolts and nuts in deep placesShape Straight (one head swing) Flexible Head Yes Ratchet Mechanism Yes
- KTC Super Long Straight Box End Wrench SetSpecification Power fit Trusco Part No. 373-6083 Mass (g) 545 Shape Straight
- KTC E-type Torx Long Straight Glass Wrench SetWith a long overall length and glasses with a brim on one side, it is convenient for tightening and loosening E-type Torx in places where workability is poor. It can be used for E-type Torx such as tensioner pulleys for imported cars (especially US and European cars) and stud bolts for domestic c... Read MoreMass (g) 350 Shape Straight Trusco Part No. 807-0788from S$99.90Min. 2 days
- ESCO 22x24mm Double-ended Box Wrench (Short/Straight)Esco Part No. EA616DB-6 Hex Size, Across Flats (mm) 22×24from S$45.99Min. 4 days
- ESCO 17x19mm/365mm Both Ends Closed WrenchEsco Part No. EA616GF-7 Hex Size, Across Flats (mm) 17×19from S$199.90Min. 4 days
- JTC Long straight wrench setSet Contents 10×12・12×14・13×15・14×17・16×18・19×21 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Double Box End Wrench SetA set of sizes that are frequently used for tightening and removing nuts. For attaching and detaching bolts and nuts in all industries such as machinery, equipment, piping, and construction * Do not use for any other purpose.Set Contents 8×10、10×12、11×13、14×17、17×19、22×24 Hex Size, Across Flats (mm) 8×10、10×12、11×13、14×17、17×19、22×24 Surface Treatment Chrome plating, matte finish Material Chromium vanadium steel Shape offset
- KTC 45°x 6°Long Box WrenchSpecification Power fit
21st century version tool Shape offset - MonotaRO Ratchet Wrench Double FlexBoth ends are gear ratchets of different sizes, and one can work in two sizes. Also, since it is a flex type, the angle can be adjusted. For tightening and loosening work in narrow places and deep places * Do not use for any other purpose.Feed Angle (°) 5 Number of Teeth 72 Surface Treatment Chrome plating Shape Straight (double head swing) Ratchet Mechanism Yes
- MonotaRO Spectacle wrench super long typeAn ultra-long type glasses wrench. Since the total length is long, it can be tightened and loosened with a small force. For work in narrow places or deep places * Please do not use for any other purpose. * 44346208 The total length of 14 × 17 will be changed from 388mm to 368mm. Please note that ... Read MoreMaterial Chromium vanadium steel
- ASAHI TOOLS (Asahi metal Industry) Single End Box WrenchThe mouth is angled 40 ° horizontally to the handle, making it ideal for use in tight spaces or areas with many obstacles. For tightening and removing nuts, etc.Shape Crank pattern Type Single-ended wrench
- TOP KOGYO Double-ended Glasses WrenchLight, strong and easy to use. It has excellent durability and is strong enough to withstand harsh use. The head is round to retain strength. Ideal for attaching and detaching bolts and nuts in all industries such as machinery, equipment, piping, and construction. * Please use according to the wi... Read More
- MIKI NETSUREN Bent Single End Box SpannerMade of stamped forging, it is tough and lightweight. The shape of the mouth is a double hexagonal dodecagon, and the bolts and nuts do not come off easily and can be used safely.Shape Crank pattern
- TONE Long open mouth wrenchSince the bending angle of the handle is 45 °, you can work while avoiding obstacles in the vicinity. Since the eyeglasses are ring-shaped, they are hard to come off from the bolts and nuts and receive a load evenly around them, so they can be tightened strongly and securely. Since the glasses ar... Read More
- KTC Ultra Long Straight Box WrenchSuper long straight type that makes it easy to apply large torque. It is easy to work in narrow and deep places. The glasses have a one-sided offset shape and can be used for bolts and nuts that have a flat surface or a counterbore around them. The caliber part has adopted a power fit shape that ... Read More
- ASAHI TOOLS (Asahi metal Industry) One End Closed Impact WrenchIdeal for tightening by hitting the striking part with a hammer while pulling a rope through the rear hole of the handle, or loosening rusted bolts and nuts.Specification Cr-V cationic electrodeposition coating Type Other special spanner Shape Straight (blow)
- TRUSCO Both Ends Closed Wrench, 45 DegreesWith a 45 ° offset angle, you can work away from surrounding obstacles. The finished surface is beautiful, soft to the touch and heavy.Material Cr-V (chromium vanadium steel) Surface Treatment Trivalent chrome plating Shape offset
- KTC Straight Long Box End WrenchSpecification Power fit Shape Straight
- TONE Ultra Long Box Wrench (Straight)Since the total length is long, it can be tightened and loosened with a small force. Since the glasses are dodecagonal, they can be easily fitted to bolts and nuts.Shape Straight
- KTC Ratchet Box Wrench (Double End Swivel Type)The ratchet part can be fully tightened. A feed angle of 5 ° (excluding 8 mm) enables smooth continuous work in narrow spaces. The swing angle is 180 °. Adopted a non-slip grip design. * The feed angle of the 8mm ratchet glasses is 6 °.Shape Straight (double head swing) Specification Twelve corners Flexible Head Yes Ratchet Mechanism Yes
- SUPER TOOL 60 Degrees Single End Box Wrench (with Drift Pin)The single-ended wrench has a 60 ° angled neck and a shino-shaped handle, which is highly evaluated especially at construction sites.Type One side
- TOP KOGYO Single-ended spectacle wrenchIdeal for assembly and heavy tightening work.Specification 60 degree type with Shino with or without Pointed End Yes Shape offset
- SUPER TOOL 45 Degrees Both Ends Closed WrenchThe bending angle of the handle is designed to be 45 ° to avoid obstacles in the surrounding area. Lightweight and load-bearing design that exceeds JIS standards.Type Both mouths
- TONE Short Box End WrenchSince the handle has a bending angle of 45 ° and a short overall length, you can work in narrow places while avoiding surrounding obstacles. The glasses are dodecagonal.Shape offset
- TRUSCO Single End Box WrenchThe mouth is at a horizontal 45 ° angle to the handle, making it ideal for work in tight spaces. The finished surface is beautiful, soft to the touch and heavy. Made of sturdy nickel chrome molybdenum steel, the torque clears the DIN standard (Germany). The surface treatment is trivalent chrome p... Read MoreShape Crank pattern Material Nickel chrome molybdenum steel Surface Treatment Trivalent chrome plating
- TONE Double swing ratchet glasses wrenchTwo sizes are supported with one eyeglass part with a ratchet mechanism on both sides. Both heads can be adjusted at any angle, which is very useful for work in deep places. With safety rope mounting holes (size of RMFW-1214 or larger).Shape Straight (double head swing) Ratchet Mechanism Yes Flexible Head Yes
- SUPER TOOL Ratchet Wrench, Double Flex HeadSwing both sides. Feed angle 5 degrees.Shape Straight (double head swing) Flexible Head Yes Ratchet Mechanism Yes
- ASAHI TOOLS (Asahi metal Industry) Double End Box WrenchSince both mouths are glasses type, this product is suitable for final tightening work. It is a JIS certified product (size up to 24 x 27 mm). Hexagon bolt / nut fastening workSpecification JIS JQA Material / Finish S53C / Nickel chrome plating Shape offset
- MonotaRO Adjustable Wrench, 2 Pieces/SetYou can tighten and remove 5 to 19 and 5 to 27 mm bolts and nuts with just one. * Do not use for anything other than its intended purpose.Overall Length (mm) 180、235 Material Carbon steel (S45C)
- TONE 4-way ratchet glasses wrenchOne can handle four sizes. A soft curved design that fits comfortably in your hand. It is very useful for working in a narrow space.Shape Straight (double head swing) Ratchet Mechanism Yes
- KTC Super Long Ratchet Box End Wrench Flex Head72 gears, ultra-long type, short span between ratchet glasses and hinges, and thin and flat design for smooth continuous work in tight spaces. With 72 teeth, a fine feed operation can be performed with a feed angle of 5 °. The size is displayed in a position where the head is easy to see. In addi... Read MoreShape Straight (one head swing) Flexible Head Yes Ratchet Mechanism Yes
- MIKI NETSUREN Glasses hitting spannerMade of stamped forging, it is tough and lightweight. The handle is made short and has a head at the end so that a hammer or jack can be used.Shape Straight (blow)
- SIGNET Box End Wrench 75 °A 75 ° offset box wrench with beautiful mirror-finished plating. The compact design makes it ideal for work in tight spaces.Material Chrome vanadium steel Shape offset
- ASAHI TOOLS (Asahi metal Industry) Both Ends Closed Wrench, 45 Offset, 6 Pieces/SetJIS standard certified product Although it is a domestic product, it is an affordable price. For mounting and removing nuts, etc.Mass (g) 1050 Trusco Part No. 816-5450 Dimension (mm) 8×10、11×13、12×14、14×17、17×19、22×24 Hex Size, Across Flats (mm) 8×10、11×13、12×14、14×17、17×19、22×24 Surface Treatment Chrome-plated RoHS directive (corresponding to 10 substances) Correspondence Material S53C Shape offset
Filter by categories