Ideal for tightening by hitting the striking part with a hammer while pulling a rope through the rear hole of the handle, or loosening rusted bolts and nuts.
Specification Cr-V cationic electrodeposition coating Type Other special spanner Shape Straight (blow)
It is ideal for retightening by hitting the striking part with a hammer and for loosening rusted bolts and nuts. It has excellent impact resistance and is tough enough to withstand hard work.
2018 Trusco page 4 0480 Material Chrome vanadium steel (Cr-V)
It is ideal for retightening by hitting the striking part with a hammer and for loosening rusted bolts and nuts. It has excellent impact resistance and is tough enough to withstand hard work.
Material Chrome vanadium steel (Cr-V) 2018 Trusco page 4 0482
It is ideal for tightening by hitting the striking part with a hammer while pulling a rope through the rear hole of the handle, or for loosening rusted bolts and nuts. It is the toughest wrench with a hardness that takes impact into consideration and is 2.5 times stronger than JIS strong class sp... Read More
Hex Size, Across Flats (mm) 38 Mass (kg) 0.94 Overall Length (mm) 223 Trusco Part No. 203-4338
It is ideal for tightening by hitting the striking part with a hammer while pulling a rope through the rear hole of the handle, or for loosening rusted bolts and nuts. The material is chrome vanadium steel, which is the toughest wrench with a hardness that takes impact into consideration and is 2... Read More
Hex Size, Across Flats (mm) 19 Head thickness (mm) Head: 67, handle: 16 Overall Length (mm) 223 Mass (kg) 1.28
It is ideal for tightening by hitting the striking part with a hammer while pulling a rope through the rear hole of the handle, or for loosening rusted bolts and nuts. It is the toughest wrench with a hardness that takes impact into consideration and is 2.5 times stronger than JIS strong class sp... Read More
Mass (kg) 0.94 Opposite side (inch) 1-1/2 Trusco Part No. 207-1941 Thickness (mm) 22 Overall Length (mm) 223 Surface Treatment Cationic electrodeposition coating Material Special steel