Monkey Wrenches
An adjustable wrench is a tool used to tighten or loosen hexagon bolts and nuts. The feature is that the dimension of the part that sandwiches the head of the bolt can be adjusted, and it corresponds to multiple sizes of bolts and nuts. Depending on the width that can be accommodated, different sizes of monkey wrench are sold. There is also a ratchet type adjustable wrench, and some can be tightened with the bolt head in between. Since bolts and nuts are sandwiched between two surfaces, if they do not fit the bolt dimensions, the hexagonal corners of the bolts and nuts may be deformed, making removal difficult.
Other Related Pages
- MonotaRO Monkey WrenchBy turning the worm to adjust the opening and closing of the mouth, you can turn bolts and nuts of various sizes, unlike spanners and box wrenches. Since it has a scale, it can be adjusted to the size of bolts and nuts before work. For tightening and loosening bolts and nuts. * Do not use for any... Read MoreMaterial Carbon steel
- LOBSTER (LOBTEX) Hybrid Monkey WrenchIt is thin and fits comfortably in your hand, making it easy to work in tight spaces or when using thin bolts and nuts, which was difficult with conventional adjustable wrench. While having sufficient strength to clear JIS strength, it succeeded in its unique bold form and significant weight redu... Read More
- MonotaRO Monkey Wrench, Thin TypeThe tip is thin and fits in a gap of 2 mm, making it ideal for work with thin nuts and double nuts. It can be used for tightening casters and coaxial connectors, and for car / motorcycle maintenance. * Do not use for any other purpose.Mass (g) 125 Overall Length (mm) 155 Tip Thickness (mm) 2 Maximum Diameter at the Top (mm) 24 Surface Treatment Chrome plating Material Chromium vanadium steel
- ENGINEER Pocket @ MonkeyThe mini body fits comfortably in your pocket and is convenient to carry. The short grip allows you to work efficiently even in a narrow work space with a small operating range. The tip is ultra-thin and fits perfectly in a gap of about 2 mm, making it ideal for work with thin nuts and double nut... Read MoreSuitable for (Bolt, nut) M12 or less Nominal Size (mm) 100 Overall Length (mm) 110 Tip Thickness (mm) 2.0 Maximum Jaw Opening (mm) 20 Trusco Part No. 368-8909 Mass (g) 85 RoHS directive (corresponding to 10 substances) Correspondence
- FUJIYA Light monkeyLightweight, thin type and wide opening. Ideal for turning bolts of various sizes in tight spaces. Since it closes to 0 mm, you can firmly grasp even small objects. It has a scale. Lightweight, thin type and wide opening make it ideal for turning bolts of various sizes in tight spaces. It is easy... Read More
- BAHCO Thin Jaw Max Large Capacity Monkey WrenchA thin type with a jaw tip of 4.5 mm. Although it has a total length of 218 mm, it has a maximum opening of 38 mm and an opening width equivalent to a total length of 350 mm. Uses an ergo grip that evenly distributes grip strength and reduces the risk of work injuries.Maximum Jaw Opening (mm) 38 Trusco Part No. 384-9597 Mass (g) 325 Overall Length (mm) 218
- TRUSCO Ratchet Monkey Wrench, (Universal Design)By coloring the tip, it is easier to see when working. Chromium molybdenum steel is used for the rollers, so it is not easily deformed even when high torque is applied. Comes with a strap hole that is convenient for falling prevention. The work rate is increased by adopting a ratchet mechanism. I... Read MoreOverall Length (mm) 207 Mass (g) 267 Maximum Jaw Opening (mm) 28.6 Trusco Part No. 488-9720 Ratchet Mechanism Yes
- BAHCO Pipe wrench and monkey wrenchTrusco Part No. 411-1460 Mass (g) 340 Maximum Jaw Opening (mm) 39 Overall Length (mm) 218
- IREGA Thin Monkey WrenchMaterial Chromium vanadium steel Surface Treatment Phosphoric acid finishfrom S$29.99Min. 2 days
- IREGA Lightweight thin monkey wrenchThin and lightweight type. Even fine nuts can be pinpointed, improving workability. The lower chin play is compact and does not get in the way of work. Compliant with ISO and ASME standards. Comes with a strap hole that is convenient for falling prevention. Lighter than conventional products. Ide... Read MoreMaterial Chromium vanadium steelfrom S$44.99Min. 4 days
- Strong Tool Twist adjustable wrenchIt is a specification that is easy to handle with a twist grip. Can be used for tightening and removing bolts and nutsMaterial High carbon steel Specification With double-sided scalefrom S$29.99Min. 4 days
- GISUKE (Takagi) Monkey SpannerSpecification Scaled, JIS standard Material Chrome vanadium steel Hardness HRC43 Surface Treatment Chrome plating finish
- LOBSTER (LOBTEX) Monkey Wrench (Strong Type)"Lobster" brand that covers all tools. Shrimp adjustable wrench with a history of 80 years. Succeeded in a unique bold form and significant weight reduction while having sufficient strength to clear JIS strength. A bold form that is about 60% lighter than conventional products and has s... Read More
- MonotaRO Adjustable wrench with gripUses a grip that fits your hand and is not slippery. Lightweight, wide type, with scale. It also has the function of a box wrench. For tightening bolts and nuts. * Do not use for purposes other than the original purpose.Material Carbon steel
- SUPER TOOL Vertical Aluminum Motor WrenchMade of aluminum alloy that does not damage the nuts of decorative sanitary pipes. Lightweight, compact, wide type, ideal for work in tight spaces. Tightening torque: Use within 100 N ・ mDimension W (mm) 16~68 Dimension L (mm) 205 Mass (g) 215 Trusco Part No. 363-5015 Dimension l (mm) 60
- KENOH Lightweight Wide Monkey Wrench ShortThe handle and head are lightened to reduce weight. Wide opening 1.2 times the manufacturer's general size. A short handle that is easy to turn even in narrow spaces. For tightening and loosening bolts and nuts!
- LOBSTER (LOBTEX) Hybrid Monkey Wrench ColorIt fits comfortably in your hand and is excellent for working in tight spaces and using thin bolts and nuts. It is about 60% lighter than the conventional product with the same mouth opening, and it is a bold form that reduces hand fatigue. Grasp the bolts and nuts firmly with the ability of one ... Read More
- TRUSCO Wide Monkey WrenchA wide type with a mouth opening that is one size larger than the JIS standard. Lightweight and thin, it has good workability and reduces fatigue. The color of the grip is set so that the size can be identified. Ideal for tightening and loosening nuts in narrow spaces.
- KTC Monkey Wrench (Lightweight Type)Compared to a general adjustable wrench, the nominal size has achieved a higher opening amount. It has a grip shape that increases the thickness in the direction in which force is applied and does not hurt your hands. The spear-shaped head, which eliminates excess meat, has a scale that makes it ... Read More
- TRUSCO Wide Monkey Wrench ShortA wide type with a mouth opening that is one size larger than the JIS standard. Lightweight and thin, it has good workability and reduces fatigue. The color of the grip is set so that the size can be identified. Ideal for tightening and loosening nuts in narrow spaces.
- LOBSTER (LOBTEX) Hybrid Monkey Wrench XG G-LESSThe premium series G-LESS mechanism has been added to the popular X drive! The backlash in the vertical direction has been reduced, and usability has been greatly improved! X-DRIVE. By turning on three sides, stress is dispersed compared to the conventional product (two sides), torque is easily a... Read MoreFinish Nickel chrome plating
- TOP KOGYO Hyper Monkey ZERO Adjustable WrenchBy adopting a backlashless worm, the backlash is cut! The mouth opening spreads in parallel, and once the mouth opening is decided, there is no need to readjust. Since there is no backlash, it does not damage bolts and nuts. It is a monkey wrench that can be used like a spanner because it does no... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Cr-V
- TOP KOGYO Short Eco Wide with SealPalm-sized short eco-wide with wide mouth opening
- FUJIYA Light Short Monkey WrenchLightweight, thin type and wide opening. Ideal for turning bolts of various sizes in tight spaces. Unique shape that does not easily damage the corners of bolts and nuts. It has a scale. A type with a grip that does not slip easily. Since it closes to 0 mm, you can firmly grasp even small objects... Read MoreType Thin and lightweight Specification With scale Material Special steel
- KENOH monkey wrenchFor tightening and loosening bolts and nuts! With a convenient scale! Durable forged body with a soothing satin-plated finish.
- MonotaRO Pipe Wrench and Monkey WrenchIt can also be used as a pipe wrench by removing the jaws. If you do not want to damage the object, you can use it by fitting the attached protective cap. * Do not use for anything other than its intended purpose.Overall Length (mm) 215 Maximum Jaw Opening (mm) 38
- LOBSTER (LOBTEX) Pocket MonkeyIdeal for working in tight spaces. Since it has a scale, it is easy to match the size of bolts and nuts. Light, short and thin. Wide mouth opening. Since the feed angle is larger than that of a normal wrench, it can be turned firmly even in a narrow space. Please use it for temporary tightening o... Read More
- SUPER TOOL Wide Monkey Short Type with Color GripWide type with one size larger mouth opening Thin and lightweight, with excellent workability Despite being a lightweight type, it clears JIS.H class
- MonotaRO Adjustable wrench, ratchet typeSince it is a ratchet mechanism, you can easily tighten nuts and the like. Work is easy because it is thin and lightweight. The ratchet can be switched, and when the ratchet is turned off, it can be used as a normal monkey wrench. For tightening and loosening bolts and nuts. * Do not use for any ... Read MoreRatchet Mechanism Yes
- TONE Hyper Worm Adjustable WrenchUltimate Evolved Adjustable Spanner Wide mouth opening with less rattling Designed to enhance workability Lightweight
- MonotaRO All-purpose monkey wrenchNot only ordinary bolts, but also bolts with tanned corners, pipes, etc. can be grasped firmly. For tightening and loosening bolts and nuts * Do not use for anything other than its intended purposeMaterial Chrome vanadium steel, alloy steel
- LOBSTER (LOBTEX) Hybrid Monkey Wrench (with Grip)Easy to apply torque and difficult to lick! Hand-friendly grip shape. Thin / light / wide mouth opening.
- TOP KOGYO Thin straight monkeyThe nut grip is as thin and long as possible. In addition, since it uses a worm without backlash, it holds bolts and nuts more securely and is ideal for repetitive work, especially in narrow and crowded places. It can be used for attaching and detaching bolts and nuts in all industrial fields suc... Read MoreTorque (Nm) (Guarantee) 137.5 Overall Length (mm) 224 RoHS directive (corresponding to 10 substances) Correspondence
- SUPER TOOL Ultra-thin wide adjustable wrench short type (with color grip)For installation work of caster connectors. For mechanical equipment, automobile maintenance, and construction work. For attaching and detaching electricity, air conditioning equipment, and various hexagon bolts and nuts.Overall Length (mm) 119 Maximum Jaw Opening (mm) 24 Mass (g) 90 Tip Thickness (mm) 2
- SUPER TOOL Monkey WrenchAdjust the mouth opening by operating the worm according to the size of the nuts. Ideal for tightening and loosening nuts.
- SUPER TOOL Wide monkey wrenchWide type with one size larger mouth opening Thin and lightweight, with excellent workability Despite being a lightweight type, it clears JIS.H class
- TOP KOGYO Eco wideIdeal for light, thin, compact, narrow spaces, and high-place work.
- LOBSTER (LOBTEX) Hybrid adjustable wrench X W-ZEROThe conventional hybrid adjustable wrench X series is equipped with a backlashless mechanism! B-less (backlashless mechanism): Two worms sandwich the lower jaw to eliminate rattling and looseness during use! Achieves a wrench-like tightening feeling! X-Drive: Stress is dispersed by the effect of ... Read More