Torx Keys
Torx wrench is a wrench compatible with Torx screws with hexagonal star screw holes. Torx screws are also called hex rope screws and hex rope screws. Since a plus / minus screwdriver cannot be used, it is also used to prevent tampering. However, it is impossible to work with a general Torx wrench, especially with a screw with a protrusion in the middle of a hexagonal star. All of the Torx wrenches that are introduced can be used to stop bullying. It can be used for both types. There are many sets of 6 and 9 sets in the product, and it is convenient to carry with a foldable or dedicated holder.
Other Related Pages
- SIGNET Long hex robe wrench set (blue coatingUses a rust-resistant blue coating.Set Contents T10、T15、T20、T25、T27、T30、T40、T45、T50from S$39.99Min. 2 days
- TRUSCO Ball Point Hex Robe Allen Key Wrench SetTip Shape Hexrobe Included Accessories holderfrom S$47.99Min. 2 days
- MonotaRO Micro Hexalobe Wrench SetAn L-type wrench set suitable for ultra-small T-type Torx screws. The longer tip has a hole, so it is compatible with tamper-proof Torx screws. Since it uses high-grade special alloy steel, it has excellent torsional strength, durability, and abrasion resistance. Tightening and loosening T-type T... Read MoreDimension (mm) 70 x 50 (when folded) Surface Treatment Chrome plating treatment Tip Shape Hexrobe with tamper-proof holes Material High-grade special alloy steel Set Contents T2、T3、T4、T5、T6、T7、T8、T9、T10、T15、T20
- MonotaRO Hex Robe Allen Key Wrench Set, Long, Colorful, Tamper ProofCompatible with Torx screws with tamper-proof. With tamper-proof on both ends. Comes with a holder that is convenient to carry and store. As it is colorful, it is easy to distinguish by size. Used to tighten and loosen Torx screws and hex lobe screws. * Do not use for any purpose other than its i... Read MoreHardness HRC51 Shape L type Type Long Set Contents T10/T15/T20/T25/T27/T30/T40/T45/T50
- TRUSCO Hex Robe Allen KeyThe holder can be rotated, making it easy to put in and take out wrenches of each size. Compatible with tamper-proof hex lobe screws.Surface Treatment Black dyed Hardness HRC55~60 Tip Shape Hexrobe with tamper-proof holes Material Nickel chrome molybdenum steel
- TRUSCO Hexlobe L Wrench SetThe holder can be rotated, making it easy to put in and take out wrenches of each size. Compatible with tamper-proof hex lobe screws.Surface Treatment Black dyed Tip Shape Hexrobe with tamper-proof holes
- MonotaRO Hex Robe Wrench Set (Inch), Bending, with CarabinerA compact type wrench set with a lightweight aluminum body that has a tamper-proof function. It is a hand tool that is convenient for carrying and storing with a full set contents. * Do not use for any purpose other than its intended purpose. * Use a wrench of the size that matches the screw. * D... Read MoreOverall Length (mm) 91 (when folded) Material (Handle) Aluminum Material (Wrench) Chrome vanadium Shape Knife type Size Standard Milli Set Contents T10、T15、T20、T25、T27、T30、T40、T45
- BEST TOOL 6pc TORX Wrench SetLightweight! Stylish handy tool wrench series with aluminum body. It can also be used as a tamper-proof type with a pin.Set Quantity 6 Overall Length (mm) 90 (when folded) Material (Handle) Aluminum Material (Wrench) Chrome vanadium Tip Shape Hexrobe with tamper-proof holes Set Contents T10、T15、T20、T25、T27、T30
- Pro-Auto 4-piece double flex hexagon wrench setYou can work by changing the angle by the swing mechanism of the bit socket part. With pouchSet Contents 3×4、5×6、8×10、12×14mm Trusco Part No. 439-1900 Mass (g) 700 Size Standard Milli Shape Pivot head
- BONDHUS T-handle star wrenchThe handle and blade are welded and will not come off easily. The unique handle shape with lowered ends is ergonomically designed to fit your hand. The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force. Achieves the highest strength in ... Read MoreSurface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe
- TRUSCO Hex Robe Allen KeyCompatible with tamper-proof hex lobe screws. Easy-to-grip shape with T-shaped handle. The surface treatment is black dyeing. The hardness is HRC54-59.Tip Shape Hexrobe with tamper-proof holes
- GREAT TOOL Hex Robe Tamper-proof L-shaped wrench setWith coloring that makes it easy to distinguish the size. Semi-long type. * Check before use to see if there are any abnormalities such as deformation or cracks. Please wear safety protective equipment before use. Do not use in circuits where current is flowing. Please do not use it as a substitu... Read MoreSet Contents T10、T15、T20、T25、T30、T40、T45、T50、T55 Material CR-V (Chrome plating) / Alumite
- DAYTONA Torsion wrench 9 size setTorx related tool series including frequently used hexagon wrench tools!
- ANEX L hex robe wrenchIdeal for tight spaces and strong tightening. For Torx screws. Also compatible with tamper-proof screws. * The tamper-proof holes are only on the long side.Tip Shape Hexrobe with tamper-proof holes
- SUPER TOOL Hex Robe Wrench Set, with Tamper Proof Pin HoleThere is one tamper-proof hole on one side (long side). High quality with high torque, high toughness, excellent durability and wear resistance. It is a long size.Mass (g) 241 Trusco Part No. 384-9376 Heat Treatment 55~58HRC Finish Black dyed Tip Shape Hexrobe with tamper-proof holes Material SNCM・V Set Contents T8、T10、T15、T20、T25、T27、T30、T40、T50
- EIGHT (EIGHT TOOL) TX Tamper-proof wrench with holeA hexarobula wrench for Torx screws that are increasingly used, and can also be used for tamper-proof screws. Tightening and loosening bolts with hexarobula holes *Only one side (long wrench side) has a hole.Tip Shape Hexrobe with tamper-proof holes Finish Nickel plating
- SUPER TOOL Hex Robe Wrench, Long, Tamper ProofThere is one tamper-proof hole on one side (long side). High quality with high torque, high toughness, excellent durability and wear resistance. It is a long size. The hardness is HRC55-58. It is black-dyed.Tip Shape Hexrobe with tamper-proof holes Material SNCM・V
- BONDHUS Star driverThe ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands. Ac... Read MoreSurface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe
- TRUSCO Hex Robe Allen Key Set, 9 PiecesCompatible with Torx screws with tamper-proof. Made of hardened chrome vanadium steel. Comes with an openable holder that is convenient to carry and carry. The hardness is HRC54.Tip Shape Hexrobe with tamper-proof holes Trusco Part No. 301-1364 Mass (g) 250
- BONDHUS Star short L-wrenchAchieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing. For tightening and removing star-shaped hole bolts.Surface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steel
- BIKEHAND Color Hex Wrench SetEasy to use with color coding for each size 1.5 / 2 / 2.5 / 3/4/5/6/8 / 10mm (ball end)Height (mm) 15 Length (mm) 225 Width (mm) 85 Material (Main Unit) Iron, plastic
- GEDORE T type Torx wrench 2142TXTwo types of composite materials are used for the handle, which fits in the hand and does not get tired even when a large torque is applied. The handle has a hole for hanging.2018 Trusco page 4 0813 Material Chromium vanadium steel
- EIGHT (EIGHT TOOL) Torx ball point with holesThe first domestically produced ball point for Torx screws. With knurling, it is hard to slip and easy to use. It can be tilted up to 25 °.Tip Shape Hexrobe with tamper-proof holes
- Wiha (NOGA) T-handle Torx screwdriver with magic springThe blade is made of chrome vanadium steel. Whole body hardened, chrome plated finish. Suitable when you want to apply high torque with a small amount of force. A stainless steel magic spring holds the Torx screws firmly. The accuracy of the blade tip is maintained by chrome top processing.Shaft Length (mm) 100 Tip Shape Hexrobe
- Wiha (NOGA) T handle Torx screwdriverThe T-handle shape that fits perfectly in the palm of your hand makes it very easy to use. It is a whole body quenching.Shaft Length (mm) 100
- BONDHUS Star L-Wrench SetAchieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing. For tightening and removing star-shaped hole bolts.Surface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steelfrom S$59.99Min. 2 days
- DAYTONA T Type Slide Handle Hexagon WrenchThe handle is a wrench of the same size and can be used as an L-shaped wrench, and can be removed and carried compactly.from S$22.99Min. 2 days
- Wiha (NOGA) T handle Torx screwdriverT-handle type Torx screwdriver. The blade is made of high-grade chrome vanadium steel. Hardened, chrome-plated finish. The tip is chrome top processed.Shaft Length (mm) 100 Overall Length (mm) 126 Mass (g) 31 Handle Length (mm) 80 Tip Shape Hexrobe
- BONDHUS Star L-wrenchAchieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing. For tightening Torx screwsSurface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steel
- Park Tool P Handle TORX WrenchA Torx wrench that uses a P-shaped handle that is popular for its ease of use. Compatible with Torx screws used in various places such as disc rotors, chainring nuts, and brake levers. Not compatible with tamper-proof screws. * Holder is not included.
- BONDHUS Retractable TORX WrenchHardness HRC 52~56 Set Quantity 8 RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Surface Treatment ProguardTM processing (black dyeing)
- BONDHUS TORX 8pcs SetRoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe
- KTC T type Torx L handle wrench* Apply force in the direction of bolt rotation. If you pull it up or push it down, it may be damaged from the bent part.Tip Shape Hexrobe
- BONDHUS Star Short L-wrench setAchieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing. For tightening and removing star-shaped hole bolts.Mass (g) 68 Surface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steel
- trad Micro hexagon L-shaped wrench setHexagon L-shaped wrench set from micro size to general! With double holder. Since it contains a micro size, it is ideal for maintenance of precision equipment and hobbies!Mass (g) 310 RoHS directive (corresponding to 10 substances) Correspondence Material L-shaped wrench: CRV, holder: PE Dimensions (H x W x D) (mm) Mount: 192 x 110 x 34from S$9.79Min. 2 days
- TRUSCO Hexlobe Wrench Set (Knift Type)Compatible with tamper-proof hex lobe screws. The hex lobe wrench and grip can be fixed at 90 degrees, making work easier. You can use it by pulling out only the required size like a pocket knife. As it is foldable, it is convenient to carry. The surface treatment is black dyeing. The hardness is... Read MoreTrusco Part No. 366-8983 Tip Shape Hexrobe with tamper-proof holes Mass (g) 172 Set Contents T9H、T10H、T15H、T20H、T25H、T27H、T30H、T40Hfrom S$21.99Min. 2 days
- VESSEL Tamper-proof Torx wrench 8500TXHTorx wrench with tamper-proof. Uses EX hard metal that is resistant to twisting and breaking. Vessel is the official licensee of Accument Intellectual Properties LLC of the United States. For various assembly and maintenance of various molds, machine tools, robots, automatic machines, automobiles... Read MoreMaterial / Finish Axis: Bit material Material EX Gokin Size Standard Milli
- EIGHT (EIGHT TOOL) Flag Type TX WrenchSuitable for replacing throw-away inserts and tool blades. The handle is easy to use, such as "the size that gives the optimum torque for each size, the central dent that fits your fingers, and the slit that is hard to slip even with oily hands." Designed and manufactured based on the I... Read MoreTip Shape Hexrobe
- HAZET T handle hex robe wrenchTorx wrench with T-shaped handle. The handle is a combination of reinforced plastic (blue) and soft resin (black) that emphasizes grip to support more reliable work. It is a professional use model that has both strength and stickiness. General maintenance, home appliances, electronic devices, hob... Read MoreMaterial Chrome vanadium steel (Cr-V)from S$24.99Min. 2 days
- Park Tool P Handle Hex WrenchA professional hex wrench with a P handle that gives a good hold. High workability is ensured.from S$13.99Min. 2 days
Filter by categories