Screwdrivers (Torx)
- Pro-Auto 4-piece double flex hexagon wrench setYou can work by changing the angle by the swing mechanism of the bit socket part. With pouchSet Contents 3×4、5×6、8×10、12×14mm Trusco Part No. 439-1900 Mass (g) 700 Size Standard Milli Shape Pivot head
- BONDHUS Star driverThe ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands. Ac... Read MoreSurface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe
- BONDHUS Ball point star driverIt can be used up to an angle of 20 degrees without damaging both the bolt and wrench. The ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made... Read MoreSurface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobefrom S$16.99Min. 7 days
- TRUSCO Hex Robe Allen Key Wrench SetCompatible with tamper-proof hex lobe screws. Comes with a resin case that is convenient to carry and carry. All short sides can be used as a 3mm hex wrench. The hardness is HRC54.Tip Shape Hexrobe with tamper-proof holes Mass (g) 60 Trusco Part No. 301-1356 Set Contents T7H・T8H・T9H・T10H・T15Hfrom S$24.99Min. 3 days
- BONDHUS Star driver setThe ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands. Ac... Read MoreSurface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steelfrom S$139.90Min. 7 days
- SIGNET Hex Lobe Hex Robe T Wrench SetAn L-shaped wrench with a resin grip that is easy to grip and apply torque. Long axis: tamper-proof hex lobe Short axis: hex lobe * Not sold separately.Set Contents T10、15、20、25、30、40from S$69.99Min. 4 days
- BONDHUS Star driver tamper-proofThe ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands. Ac... Read MoreSurface Treatment Black dye (Proguard processing) Tip Shape Hexrobe with tamper-proof holesfrom S$29.99Min. 7 days
- JTC Star driver setIt comes in a case and is convenient to carry.RoHS directive (corresponding to 10 substances) Correspondence
- UNIOR Torx screwdriverA highly durable driver with an ergonomically shaped grip that fits comfortably in your hand.from S$13.99Min. 6 days
- BONDHUS Star Driver Tamperproof SetThe ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands. Ac... Read MoreSurface Treatment Black dye (Proguard processing) Tip Shape Hexrobe with tamper-proof holes Material Protenium alloy steelfrom S$299.90Min. 7 days
- BONDHUS T-handle / star wrench setThe handle and blade are welded and will not come off easily. The unique handle shape with lowered ends is ergonomically designed to fit your hand. The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force. Achieves the highest strength in ... Read MoreMass (g) 993 Surface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steel Included Accessories stand
- JTC Star driver set (open hole)It comes in a case and is convenient to carry.RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 6 days
- BONDHUS Prohold star driverThe special nylon resin embedded in the tip grips the bolt firmly. The ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made of a material that ... Read MoreSurface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobefrom S$26.99Min. 7 days
- JTC Star plus screwdriver setIt comes in a case and is convenient to carry.RoHS directive (corresponding to 10 substances) Correspondencefrom S$95.99Min. 6 days
- BONDHUS Prohold Star Driver SetThe special nylon resin embedded in the tip grips the bolt firmly. The ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made of a material that ... Read MoreMass (g) 689 Surface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steelfrom S$279.90Min. 7 days
- BONDHUS Ball point star driver setIt can be used up to an angle of 20 degrees without damaging both the bolt and wrench. The ergonomically designed grip is easy to grip and can deliver maximum torque with little force. The grip is designed so that it will not roll even when tilted up to 15 degrees. The surface of the grip is made... Read MoreSurface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steelfrom S$87.99Min. 7 days
- BONDHUS Flag handle setThe grip is made of a material that does not slip easily with oil or water. Achieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing. For tightening and removing star-shaped hole bolts, such as when exchanging tips for precision equipment and cut... Read MoreMass (g) 113 Set Contents 7pcs (T6, T7, T8, T9, T10, T15, T20) Surface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steel Included Accessories standfrom S$87.99Min. 7 days
- BONDHUS Pro-hold T-handle / star wrench setThe special nylon resin embedded in the tip grips the bolt firmly. The handle and blade are welded and will not come off easily. The unique handle shape with lowered ends is ergonomically designed to fit your hand. The flywheel effect, which utilizes the weight of the iron handle, allows the bolt... Read MoreMass (g) 993 Surface Treatment Black dye (Proguard processing) RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Hexrobe Material Protenium alloy steel Included Accessories standfrom S$269.90Min. 7 days