Monkey Wrenches (Non Sparking)
- HAMACO (Hamada Industry) Non Spark Monkey WrenchA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreMaterial Beryllium copper alloy
- NGK INSULATORS (BEALON) Explosion-proof monkey wrenchExplosion-proof product made of beryllium alloy For work where sparks and other fires are strictly prohibitedMaterial Beryllium copper alloyfrom S$299.90Min. 2 days
- BAHCO Non-sparking monkey wrenchA non-magnetic, corrosion-resistant tool that does not scatter sparks. Manufactured according to international standards DIN and ISO. Compliant with ISO6787. Certified by BAM (German Federal Materials Laboratory).Material Beryllium copperfrom S$299.90Min. 3 days
- BAXNO Explosion-Proof Monkey WrenchOne can handle multiple sizes of bolts and nuts. Gasoline chemical industry, oil and gas industry, explosives manufacturing plant, shipyard, aviation industry, etc.from S$289.90Min. 13 days
- ESCO 375mm / 82mm Motor wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofMass (g) 1300 Overall Length (mm) 375 Tip Width (mm) 82 Material Aluminum bronzefrom S$389.90Min. 6 days
- ESCO 250mm / 30mm Monkey wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 250 Tip Width (mm) 30 Mass (g) 435 Material Aluminum bronzefrom S$229.90Min. 6 days
- ESCO 280mm / 78mm Motor wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 280 Tip Width (mm) 78 Mass (g) 780 Material Aluminum bronzefrom S$299.90Min. 6 days
- ESCO 200mm / 24mm Monkey Wrench (Non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 200 Tip Width (mm) 24 Mass (g) 240 Material Aluminum bronzefrom S$189.90Min. 6 days
- ESCO 375mm / 46mm Monkey wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofMass (g) 1415 Overall Length (mm) 375 Tip Width (mm) 46 Material Aluminum bronzefrom S$449.90Min. 6 days
- ESCO 150mm / 18mm Monkey wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofMass (g) 130 Overall Length (mm) 150 Tip Width (mm) 18 Material Aluminum bronzefrom S$139.90Min. 6 days
- ESCO 300mm / 36mm Monkey wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 300 Tip Width (mm) 36 Mass (g) 715 Material Aluminum bronzefrom S$289.90Min. 6 days
- ESCO 213mm Monkey Wrench (Insulated / Anti-Explosion)Esco Part No. EA642ZA-11from S$499.90Min. 4 days
- PROMOTE Explosion-proof monkey wrenchExplosion-proof product made of beryllium alloy. For work where sparks and other fires are strictly prohibitedfrom S$139.90Min. 3 days
- ESCO 250mm / 62mm Motor wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 250 Mass (g) 520 Tip Width (mm) 62 Material Aluminum bronzefrom S$199.90Min. 6 days
- Ampco Explosion-proof insulated monkey wrenchMaterial Nickel aluminum copper alloyfrom S$599.90Min. 6 days
- Kitamura Shokoh Monkey wrench (MBK bronze)-No sparks due to impact or friction.・ The price is cheap. -Extremely excellent mechanical properties. -It is non-magnetic. -High corrosion resistance.・ Low thermal conductivity. -High wear resistance.・ Tension: 65-80kg / mm2 Heat resistance constant: Up to 350 ℃ Hardness: BHN180-250 Elongatio... Read MoreDiscontinued
- Ampco Explosion-proof monkey wrenchIt is used in places where sparks are disliked, such as petrochemical factories, refineries, smelters, ships, gas factories, paint factories, and chemical factories. Obtained FMRC certification from the US accreditation body.approvals U.S. Accreditation Body FMRCDiscontinued
- MonotaRO Explosion-proof monkey wrenchUsed for tightening and loosening bolts and nuts. The combination of worm and rack adjusts the opening and closing of the mouth. Use according to the dimensions of bolts and nuts. Passed the metal spark non-ignitability test of the Japan Ship Quality Control Association. * Do not use for anything... Read MoreMaterial Beryllium copper alloyDiscontinued