Universal Sockets
Other Related Pages
- MonotaRO Universal SocketYou can easily tighten and loosen various bolts, nuts, hooks, etc. * Do not use for anything other than its intended purpose.Outer Diameter (Φmm) 28 Overall Length (mm) 65 Range to Use (mm) 6~21 Square Drive (mm[inch]) 9.5[3/8] Material Chrome vanadium steel
- NOGA NOGA GripperThe 54 steel pins inside the socket firmly grip tanned bolts and inch screws, as well as triangular, square, and hexagon nuts, Torx screws, and eyebolts. It is a tool that can be easily used for DIY, automobiles, motorcycles, etc. at home as well as for machine parts manufacturing, ironworks, aut... Read More
- H&H Almighty socketWith a special socket structure, it supports up to 5 types of bolts and nuts such as millimeter (hexagon / dodecagon), inch, square, hex lobe, and square triple. (The type that can be turned depends on the product) You can tell the size at a glance with the yellow (2 arc minutes), red (3 arc minu... Read More
- GISUKE (Takagi) Multi socket + ratchet handle setCompatible with many types of bolts and nuts. For tightening and loosening hexagonal millimeter-inch, hex lobes, splines, squares, and bolts and nuts with crushed corners.Material (Ratchet Handle) S45C Material (Handle) PVC
- PROXXON XZN (Spline) Triple Square Socket 1/2 (12.7mm)The driver system drive can be caught on the side instead of the corner, and stronger torque can be applied. The material is finished with chrome vanadium steel, and the hexagonal surface is guaranteed to be deep and uniform through forging. All items are marked with laser markings for each size.... Read MoreSquare Drive (inch) 1/2 Square Drive (mm) 12.7 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.79Min. 5 days
- PROXXON XZN (Spline) Triple Square Bit Socket 1/2 (12.7mm)The driver system drive can be caught on the side instead of the corner, and stronger torque can be applied. The material is finished with chrome vanadium steel, and the hexagonal surface is guaranteed to be deep and uniform through forging. All items are marked with laser markings for each size.... Read MoreSquare Drive (inch) 1/2 Square Drive (mm) 12.7 Overall Length (mm) 21.9 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 4 days
- PROXXON XZN (Spline) Triple Square Bit Socket 1/2 LongThe driver system drive can be caught on the side instead of the corner, and stronger torque can be applied. The material is finished with chrome vanadium steel, and the hexagonal surface is guaranteed to be deep and uniform through forging. All items are marked with laser markings for each size.... Read MoreSquare Drive (inch) 1/2 Square Drive (mm) 12.7 Overall Length (mm) 21.9 RoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 5 days
- EIGERTOOL Multi-Size SocketSuper socket for various shapes and sizes! With a hexagonal joint, it can also be used as an electric screwdriver! Eiger products have a high density between springs and can be used for electric screwdrivers as they catch firmly. You can also turn bolts with worn corners. Also compatible with L-t... Read More