Impact socket. With pin ring.
Various maintenance such as brake pad replacement and battery replacement for automobiles, motorcycles and bicycles, assembly of machinery and furniture, etc.
* Do not use for any other purpose.
In addition to the manufacturer's conventional engraving, a large and easy-to-read size display has been added. The attached pin ring is color-coded, so the combination is obvious. The adoption of the new ring makes it easier to install the pin ring.
Since it uses a one-touch socket holder, the socket can be attached and detached with one touch.
Various maintenance such as brake pad replacement and battery replacement for automobiles, motorcycles and bicycles, assembly of machinery and furniture, etc.
* Do not use for any other purpose. * O-r... Read More
Set Contents 11、12、13、14、16、17、19、21、22、24mm Square Drive (mm) 12.7 Material Chrome molybdenum steel (SCM440)
By adopting a new pin removal prevention mechanism, it prevents the pins from popping out. Pins and rings can be easily attached. The size is large and easy to see. The pins and rings are color-coded so you can see the combination at a glance. The drive angle has a shape that suppresses rattling ... Read More
Uses electroless nickel plating. It became rust resistant. It does not use lead or chrome. It is RoHS compliant. In addition, the pin and O-ring are now one size for each insertion angle, making sorting easier.
Used with an impact wrench
Square Drive (mm[inch]) 12.7[1/2] Dimension D2 (mm) 25 Socket Shape Hexagon Suitable for Pin / P3020SO ring / RP20S
By adopting a new pin removal prevention mechanism, it prevents the pins from popping out. Pins and rings can be easily attached. The size is large and easy to see. The pins and rings are color-coded so you can see the combination at a glance. The drive angle has a shape that suppresses rattling ... Read More
A socket for attaching and detaching inner nuts for buses and trucks. We have prepared a size that can accommodate from medium-sized vehicles to large-sized vehicles.
A thin type of impact socket. It is a thin and lightweight design that is ideal for use in narrow spaces. The opening has a surface contact shape that does not easily damage bolts and nuts and has excellent transmission efficiency.
You can attach a tap (sold separately) to perform screw cleaning work. Excellent workability with little rattling after tapping. A wide variety of sizes are available, and special sizes are also available.
* Please use taps that conform to JIS standards. * JIS B44 30-meter screw hand tap (J type)... Read More
Material (Main Unit) Chrome molybdenum steel / black dyeing Set Contents Pin ring
Uses electroless nickel plating. It became rust resistant. It does not use lead or chrome. It is RoHS compliant. In addition, the pin and O-ring are now one size for each insertion angle, making sorting easier.
Used with an impact wrench
A thin type of impact socket. It is a thin and lightweight design that is ideal for use in narrow spaces. The opening has a surface contact shape that does not easily damage bolts and nuts and has excellent transmission efficiency.
Uses electroless nickel plating. It became rust resistant. It does not use lead or chrome. It is RoHS compliant. In addition, the pin and O-ring are now one size for each insertion angle, making sorting easier.
Used with an impact wrench
Uses electroless nickel plating. It became rust resistant. It does not use lead or chrome. It is RoHS compliant. In addition, the pin and O-ring are now one size for each insertion angle, making sorting easier.
Used with an impact wrench
Not only the opening that contacts the bolt / nut, but also the square drive on the insertion side is the first in Japan to use a flat drive with surface contact that reliably transmits high torque without damaging the corners. Not only does it not damage the corners of the bolt / nut, but it als... Read More
Not only the opening (hexagonal) that contacts the bolt / nut, but also the square drive on the insertion side uses a flat drive with surface contact that reliably transmits high torque without damaging the corners.
A thin type of impact socket. It is a thin and lightweight design that is ideal for use in narrow spaces. The opening has a surface contact shape that does not easily damage bolts and nuts and has excellent transmission efficiency.
Not only the opening that contacts the bolt / nut, but also the square drive on the insertion side is the first in Japan to use a flat drive with surface contact that reliably transmits high torque without damaging the corners. Not only does it not damage the corners of the bolt / nut, but it als... Read More
Not only the opening that contacts the bolt / nut, but also the square drive on the insertion side is the first in Japan to use a flat drive with surface contact that reliably transmits high torque without damaging the corners. Not only does it not damage the corners of the bolt / nut, but it als... Read More
Ultra-short impact socket ideal for work in narrow or deep spaces. Electroless plating specifications with improved appearance quality and rust prevention.