Wheel Nut Sockets
- KTC Wheel nut socket for impact wrenchNew design improves durability !! A socket for aluminum wheels only. Comes with a rubber cushion that is easy on plated nuts and painted nuts. Dedicated socket wrench used for tightening and loosening automobile wheel nuts. Compatible with impact wrenches. * Do not use for anything other than whe... Read MoreDimension L (mm) 100 Square Drive Size (Mm) 12.7 Dimension l (mm) 18 Dimension D2 (Φmm) 25 Type Long thin wall
- KTC Wheel Nut Socket Set For Impact WrenchNew design improves durability !! A socket for aluminum wheels only. Comes with a rubber cushion that is easy on plated nuts and painted nuts. Dedicated socket wrench used for tightening and loosening automobile wheel nuts. Compatible with impact wrenches. * Do not use for anything other than whe... Read MoreDimension L (mm) 100 Square Drive Size (Mm) 12.7 Dimension l (mm) 18 Dimension D2 (Φmm) 25 Mass (g) 560 Trusco Part No. 823-0850 Dimension H (mm) BP49-17/22、BP49-19/24、BP49-21/26 Dimension D1 (Φmm) BP49-17/24、BP49-19/26、BP49-21/27.5 Set Contents BP49-17、19、21 Type Long thin wall
- KTC 12.7sq.Wheel guard socket for impact wrench (long thin wall)Dedicated socket used for loosening and tightening automobile wheel nuts. Comes with a resin guard that prevents the wheels from being scratched. A lineup of 4 sizes for mini vehicles to SUVs. The size is easy to identify by color. The color of the guard is the same as the color of the socket bod... Read MoreDimension L2 (mm) 100 Dimension L1 (mm) 101.2 Dimension e (mm) 18 Dimension D3 (mm) 25from S$29.99Min. 2 days
- Pro-Auto Wheel socket dedicated impact socket 21mmOverall Length (mm) 100 Square Drive (mm) 12.7 Mass (g) 207 Width Across Flats (mm) 21 Dimension D2 (Φmm) 25.0 Dimension D1 (Φmm) 27.5 Dimension l (mm) 28.5 Trusco Part No. 853-2246 Material Chrome molybdenum steel
- Ko-Ken (Yamashita Industrial Lab) Square socket for wheel nutRoHS directive (corresponding to 10 substances) Correspondence Socket Shape Four corners
- TONE Thin foil nut for impact, plug corner 12. 7mmPlease use it exclusively for tightening and loosening wheel nuts for automobiles. A thin shape suitable for attaching and detaching wheel nuts. With a rubber cushion, it prevents damage to fragile decorative nuts (for aluminum wheels, etc.).Square Drive (mm) 12.7 Material Structural steel
- TONE Impact thin foil nut socket set with protector (with holder)A thin socket suitable for attaching and detaching wheel nuts for automobiles. The resin protector prevents the aluminum wheel from being scratched. Tightening and loosening of wheel nuts for automobiles.Square Drive (mm) 12.7 Set Contents 3(4AP-17N、19N、21N) Trusco Part No. 494-3341 Mass (g) 670 Material Structural steel, (protector) resin
- KTC 12.7sq.Wheel guard socket set for impact wrench (long thin wall)A set of dedicated sockets (BP49-17G, 19G, 21G) used for loosening and tightening automobile wheel nuts. Comes with a resin guard that prevents the wheels from being scratched. A set of 3 sizes, 17mm, 19mm, and 21mm, which are frequently used. The size is easy to identify by color. The color of t... Read MoreSet Contents BP49-17G、19G、21G
- KTC Short inner combination socket for impact wrenchA labor-saving tool that allows you to tighten and loosen inner nuts and outer nuts with a single wrench. Designed exclusively for genuine parts rear wheel nuts (JIS method 5 holes / 6 holes) for medium and light trucks (less than 1 to 4 tons) of Hino Motors (including OEM-supplied vehicles). Whe... Read MoreDimension H (mm) 13 Dimension S2 (mm) 20 (square) Dimension S1 (mm) 41 (hex) Dimension D2 (mm) 50 Dimension D1 (mm) 58 Socket shape Hexagonfrom S$78.99Min. 2 days
- SIGNET Impact socket long set for foil nutsThin-walled long type With resin color to reduce damage to wheels. Comes in a blow mold case. * Pins and rings are not included, so please purchase them separately. * For safety, please be sure to use the pin ring.Square Drive Size 1/2 Overall Length (mm) 150 Width Across Flats (mm) 17・19・21(23381・23382・23383) Dimension (mm) 17・19・21(23381・23382・23383)
- SIGNET Wheel nut impact socket longThin-walled long type With resin color to reduce damage to wheels. * Pins and rings are not included, so please purchase them separately. * For safety, please be sure to use the pin ring.Square Drive Size 1/2 Overall Length (mm) 150 Type Thin long
- FPC 12.7sq super slim socketMade of special alloy Super slim socket with a thin outer diameter compatible with impact wrenchesSquare Drive Size 12.7(1/2")from S$16.99Min. 2 days
- KTC 12.7sq. Wheel nut socket guard set for impact wrench12.7sq. Replacement spare parts for guard replacement of wheel guard socket for impact wrench. * The guard is a consumable item. If any abnormality such as wear is found, replace it with a new one.
- TONE Thin Foil for Nut Socket ProA protector for thin wheel nut sockets. For thin wheel nut sockets.Mass (g) 5 Specification Pin / O-ring
- Pro-Auto Wheel socket dedicated impact socket 19mmOverall Length (mm) 100 Square Drive (mm) 12.7 Width Across Flats (mm) 19 Dimension D2 (mm) 25 Dimension D1 (mm) 26 Trusco Part No. 853-2245from S$29.99Min. 2 days
- Pro-Auto Wheel socket dedicated impact socket 22mmOverall Length (mm) 100 Square Drive (mm) 12.7 Width Across Flats (mm) 22 Dimension D2 (mm) 25 Dimension D1 (mm) 29.5 Trusco Part No. 853-2247
- SIGNET Thin impact socket set for 1 / 2DR wheel nutSquare Drive Size 1/2 Set Contents 17 (blue), 19 (yellow), 21 (red) mmfrom S$73.99Min. 2 days
- Ko-Ken (Yamashita Industrial Lab) 1 / 2sq. 12 corner socket for Ducati rear wheel nutSquare Drive (mm) 1/2"(12.7mm)SQ Square Drive (mm[inch]) 12.7[1/2] RoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 2 days
- Ko-Ken (Yamashita Industrial Lab) Combination socket for wheel nutRoHS directive (corresponding to 10 substances) Correspondencefrom S$76.99Min. 5 days
- Ko-Ken (Yamashita Industrial Lab) 3 / 4sq. Rear wheel nut socket for MV AgustaSquare Drive (mm[inch]) 19.0[3/4] Dimension l (mm) 23 Square Drive (mm) 3/4"(19mm)SQ. Dimension L (mm) 52 Dimension D2 (mm) 53 Dimension D1 (mm) 74.6 Mass (g) 790 RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 5 days
- Ko-Ken (Yamashita Industrial Lab) Square socket for wheel nutRoHS directive (corresponding to 10 substances) Correspondence Socket Shape Four cornersfrom S$58.99Min. 5 days
- FPC 12.7sq slim parabola impact long socketIt does not easily damage bolts and nuts and can be used for short impact. Parabolic impact wrench compatible long socketfrom S$22.99Min. 7 days
- Pro-Auto Wheel nut socket 17mmWidth Across Flats (mm) 17 Trusco Part No. 853-2241from S$13.99Min. 5 days
- Ko-Ken (Yamashita Industrial Lab) Adapter socket for low head wheel nutDimension l (mm) 13 RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 5 days
- TONE Thin long foil nut socket set for impact (with holder)An easy-to-use set with an impact socket built into the holder. With a rust-resistant all-stainless steel socket holder, it can be stored neatly. * Pins and O-rings are sold separately.Mass (kg) 1.17 Square Drive (mm) 12.7 Set Contents 4(4A-17LLN、19LLN、21LLN、22LLN) Trusco Part No. 781-1195 Included Accessories Socket holder
- FPC Super slim spline shallow socketSince the diameter is shallow and the outer diameter is small, the socket does not come into contact with the wheel. The best socket for aluminum wheels. Spline plug super slim shallow socketfrom S$84.99Min. 7 days
- Pro-Auto Wheel nut socket 19mmWidth Across Flats (mm) 19 Trusco Part No. 853-2242
- ESCO 41x21mm 3 / 4sq rear wheel nut socketOverall Length (mm) 100 Dimension I (mm) 15 Square Drive (inch) 3/4 Dimension (mm) 41×21 Dimension D2 (mm) 44 Dimension D1 (mm) 59 Mass (g) 963 Esco Part No. EA164EE-41B Suitable for Pin: EA164AA-5.5A, O-ring: EA164A-36from S$109.90Min. 4 days
- Ko-Ken (Yamashita Industrial Lab) 1 / 2sq. Hexagon socket for Ducati rear wheel nutSquare Drive (mm) 1/2"(12.7mm)SQ Square Drive (mm[inch]) 12.7[1/2] Dimension l (mm) 15 Dimension L (mm) 28 RoHS directive (corresponding to 10 substances) Correspondencefrom S$78.99Min. 5 days
- Ko-Ken (Yamashita Industrial Lab) Thin impact socket setRoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 5 days
- TRUSCO Thin foil nut long socket for impact (hexagon type)It is a thin-walled design that can be used with aluminum wheels with narrow nut holes. It has a total length of 110 mm that can be used with wheels with deep rims. The intermediate shaft is color-coded so that you can check the size at a glance.Square Drive (mm) 12.7 Material Chrome molybdenum steelfrom S$28.99Min. 2 days
- Pro-Auto Wheel nut socket 21mmWidth Across Flats (mm) 21 Trusco Part No. 853-2243from S$16.99Min. 5 days
- Pro-Auto Wheel socket exclusive impact socket 3-piece setTrusco Part No. 853-2248from S$77.99Min. 4 days
- TONE Wheel nut combination socket for electric tire wrench 41X21mmSquare Drive (mm) 25.4 Width Across Flats (mm) 41×21 Dimension L (mm) 90from S$76.99Min. 5 days