Universal Joints
Other Related Pages
- MonotaRO Universal jointYou can work diagonally at an angle. For complicated places where straight line work is not possible * Please do not use it for any other purpose.Surface Treatment Chrome-plated Material Chromium vanadium steel
- MonotaRO Universal ball joint for impactYou can work diagonally at an angle * Pins and rings are not includedSquare Drive (mm) 12.7 Overall Length (mm) 65
- KTC Universal Joint* Be careful not to apply too much force as the joint part is vulnerable to impact and twisting.Specification 21st century version Type Joint
- TONE Ball jointIt is used in complicated places where straight line work is not possible.Type Joint
- JTC Universal joint for impactSquare Drive (mm) 12.7 Outer Diameter D (Φmm) 31 Overall Length (mm) 63 RoHS directive (corresponding to 10 substances) Correspondence
- TOP KOGYO Universal joint slide lock type for electric drillsThe maximum swing angle is 30 °. The short type with a total length of 87 mm makes it easy to work at corners and near walls. The slide lock type allows smooth attachment and detachment, and secures various bits safely and securely. Since the slide lock part spins idly, you can suppress the blurr... Read MoreOuter Diameter D (Φmm) (Body) 18 Angle of Flexible Head (°) 30 Square Drive (mm) 6.35 Mass (g) 73 Trusco Part No. 779-6552 Overall Length (mm) 87 Material SCM435from S$53.99Min. 2 days
- TONE Universal jointThe overall length is shortened by about 10% or more compared to the conventional product, the space between the socket and the handle is made more compact, and it is effective for angled diagonal work.
- TOP KOGYO Universal Joint L Type for Electric DrillIt can be used properly with a swing angle of 30 ° and a fixed (straight line) state. It is durable enough to transmit the impact impact to the connected driver bit. The hexagonal shank is 6.35 mm and can be quickly attached to an impact driver for use. The head of the impact driver can be releas... Read MoreDimension L (mm) 114.5 Dimension D (mm) 20 Insertion angle S (mm) 6.35 Hex Size across Flats (mm) 6.35 RoHS directive (corresponding to 10 substances) Correspondence Specification Impact response
- TONE Universal joint for impact (electroless nickel plating)Suitable for work in diagonal directions Used with an impact wrench Do not connect two or more attachments together (extension bar, universal joint, socket adapter, quick adapter)Angle of Flexible Head (°) About 20
- TRUSCO Universal joint short type for impactA universal joint for power tools with a swing angle of about 30 °.
- TOP KOGYO Universal joint for impactSquare Drive (mm) 12.7 Mass (g) 210 Trusco Part No. 431-0501
- TONE Impact ball joint (short type)A ball joint for power tools such as impact wrenches. For tightening and loosening bolts and nuts.
- TRUSCO Universal joint for impactA universal joint for power tools with a swing angle of about 30 degrees.
- TOP KOGYO Universal one-touch adapter for impact wrenchWith a swing angle of 30 °, ideal for walls and narrow spaces, etc. The impact wrench can be used without worrying about the socket wrench coming off. The impact wrench socket can be connected with a single touch without an O-ring or pin. * Be sure to attach the O-ring and tweezers to the impact ... Read MoreSquare Drive (mm) 12.7 Dimension D1 (mm) 28 Mass (g) 290 Dimension D2 (mm) 30 Trusco Part No. 483-4062 Overall Length (mm) 88
- MITLOY Universal jointVarious bits can be attached to the tip. With a collar (around the finger), work can be done easily even in narrow places such as corners.Dimension D (Φmm) 17.3 Angle of Flexible Head (°) 30 Suitable Bit 6.35 Mass (g) 90 Overall Length L (mm) 94 Specification Impact driver support
- Ko-Ken (Yamashita Industrial Lab) Z-EAL Universal JointIt is a compact design that can be used in narrow spaces. Excellent usability is achieved by pursuing the accuracy of each part. By adopting a new shape ball dimple, we have realized a joint without rattling.Square Drive (mm) 3/8"(9.5mm)SQ. Trusco Part No. 387-9488 Overall Length (mm) 42.5 Mass (g) 44 RoHS directive (corresponding to 10 substances) Correspondence
- MITLOY Universal joint for impact wrenchSuitable for (Pin) PP4-2 (Ring) PR4-3 Square Drive (mm[inch]) 12.7[1/2] Angle of Flexible Head (°) 30 Dimension D2 (Φmm) 30 Dimension D1 (Φmm) 30 Mass (g) 300 Dimension l (mm) 34 Dimension L (mm) 58from S$53.99Min. 2 days
- KTC 12.7SQ impact universal joint socketWith pin ring * Combine the black pin with the black ring and the silver pin with the gray ring. * Be careful not to apply too much force as the joint part is vulnerable to impact and twisting.Depth H (mm) 18 Overall Length L (mm) 194 Square Drive Size 12.7 Dimension D2 (Φmm) 29 (insertion part) Included Accessories Pin, ring PR-2026
- TRUSCO Universal joint plug corner irregularitiesIt can be connected between the socket and the handle for angled diagonal work. The surface treatment is trivalent chrome plating.Material Chromium vanadium steel Surface Treatment Trivalent chrome plating
- TONE Ball JointIt is used in complicated places where straight line work is not possible. It can be connected between the socket and the handle for angled diagonal work.Mass (g) 20 Overall Length (mm) 32 Trusco Part No. 359-7229 Square Drive (mm) 6.35 irregularities Type Joint
- Ko-Ken (Yamashita Industrial Lab) 1/2 "impact universal joint ball includedExtension bar for impact wrench. Normally, the impact model is fixed by inserting a ring to prevent it from falling off, but this model uses a lock ball like the one for hand tools. Therefore, it can be easily inserted and removed and has excellent workability. * Please note that it will be easie... Read MoreSquare Drive (mm) 1/2"(12.7mm)SQ RoHS directive (corresponding to 10 substances) Correspondencefrom S$73.99Min. 2 days
- SUPER TOOL Universal joint (insertion angle: 9.5mm)It can be connected between the socket and the handle for angled diagonal work. Parts for socket wrench setOverall Length (mm) 53 Mass (g) 60 Square Drive (mm) 9.5 irregularities Material Chromium vanadium steel
- NAC (NAGAHORI INDUSTRY) Universal joint with ball stopSince the head swings about 15 degrees, it is possible to work even in places where bolts and nuts cannot be tightened straight. Comes with a ball stopper that does not require a pin ring. * Securely fix the pins and rings to the tool. If any abnormality such as deformation, wear or deterioration... Read More
- Ko-Ken (Yamashita Industrial Lab) 12. 7mm insertion Z-EAL universal jointSquare Drive (mm) 1/2"(12.7mm)SQ Mass (g) 100 Overall Length (mm) 55.8 Trusco Part No. 786-3608 Material Chrome molybdenum steel (SCM435)from S$66.99Min. 2 days
- Pro-Auto 1/2 "DR. Impact universal joint socketConvenient for working in complex and tight spaces. Swing flex functionSquare Drive (mm) 12.7 Overall Length (mm) 66
- Ko-Ken (Yamashita Industrial Lab) Z-EAL Universal JointIt is a compact design that can be used in narrow spaces. Excellent usability is achieved by pursuing the accuracy of each part. By adopting a new shape ball dimple, joining with less rattling is realized. (PAT.)Square Drive (mm) 1/4"(6.35mm)SQ. Mass (g) 15 Overall Length (mm) 29.9 Trusco Part No. 481-9837 RoHS directive (corresponding to 10 substances) Correspondence
- Ko-Ken (Yamashita Industrial Lab) Universal nut setterRoHS directive (corresponding to 10 substances) Correspondence Square Drive (mm) DIN3126 E6.3
- TONE Universal JointIt is used in complicated places where straight line work is not possible.Type Joint
- TRUSCO Universal jointIt can be connected between the socket and the handle for angled diagonal work. It is non-chrome plated (nickel plated) and is environmentally friendly. (The surface treatment of the ball is hexavalent chromium plating) It can be used in places where straight line work is not possible.Material Chromium vanadium steelfrom S$19.99Min. 2 days
- Ko-Ken (Yamashita Industrial Lab) Impact double joint insertion angle 12.7mmA universal joint with two moving parts that allow access to narrow spaces.Square Drive (mm) 1/2"(12.7mm)SQ Mass (g) 220 Trusco Part No. 395-6911 Overall Length (mm) 90 Included Accessories C-ring Material Chrome molybdenum steel (SCM435) RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 2 days
- Ko-Ken (Yamashita Industrial Lab) 12.7sq universal jointSquare Drive (mm) 1/2"(12.7mm)SQ RoHS directive (corresponding to 10 substances) Correspondencefrom S$73.99Min. 4 days
- MITLOY Universal joint for impact wrenchSuitable for (Pin) PP6-2 (Ring) PR6-4 Square Drive (mm[inch]) 19.0[3/4] Angle of Flexible Head (°) 30 Dimension D2 (Φmm) 42 Dimension D1 (Φmm) 44 Dimension l (mm) 51 Mass (g) 760 Dimension L (mm) 86
- Ko-Ken (Yamashita Industrial Lab) 12.7sq universal jointSquare Drive (mm) 1/2"(12.7mm)SQ RoHS directive (corresponding to 10 substances) Correspondence
- SIGNET Universal jointA universal joint that facilitates work in intricate areas.Overall Length (mm) 51 Outer Diameter (Φmm) 19 Square Drive Size 3/8from S$18.99Min. 4 days
- TRUSCO Universal joint for impactSuitable for (Pin) TP3520, (Ring) TO4019 Trusco Part No. 116-1955 Square Drive (mm) 12.7 Mass (g) 220 Angle of Flexible Head (°) 60 Overall Length (mm) 90 Material Chrome molybdenum steel Included Accessories Pin / O-ringfrom S$84.99Min. 2 days