Socket Adaptors
Other Related Pages
- MonotaRO Socket AdapterAn adapter for connecting sockets and handles with different insertion angles. * The limit torque of the adapter is based on the smaller insertion angle.Surface Treatment Chrome-plated Material Chromium vanadium steel
- MonotaRO Conversion adapter with pin ring for impactAn attachment that connects sockets with different insertion angles and handles. If you have a conversion adapter, you can use your impact more widely. Fix the socket with the steel ball attached to the tip. * When using an adapter, if a large torque is applied with a wrench with a large insertio... Read MoreHardness HRc40-44 Included Accessories O-ring, pin Material SCM440 / Parker processing
- TONE Socket AdapterAn adapter that connects sockets with different insertion angles and handles.Type Socket adapter
- SUNDRY Socket adapter setA socket adapter set that allows you to connect sockets and handles with different insertion angles. By combining socket adapters of four sizes, it is possible to convert between 9.5 mm ⇔ 12.7 mm and 6.35 mm ⇔ 9.5 mm between the handle and socket.Material Chrome vanadium steel (chrome plating)
- TOP KOGYO One-Touch Adapter for Impact WrenchYou can use it without worrying about the socket for socket wrench falling off. The impact wrench socket can be connected with one touch without the О ring pin. For construction, civil engineering work, bicycle and mechanical equipment assembly and dismantling work.Material Special alloy steel
- TRUSCO Impact socket adapterAn adapter that converts the insertion angle of power tools such as impact wrenches.
- TRUSCO Socket AdapterAn adapter that connects sockets with different insertion angles and handles. The material is chrome vanadium steel.Material Chrome vanadium steel (Cr-V) Surface Treatment Trivalent chrome plating
- TONE Impact Socket Adapter (Electroless Nickel Plated)It is an adapter that changes the drive angle size. Used with an impact wrench
- KTC 9.5sq. Socket Adapter* Be careful not to put too much force.Dimension D (mm) 17 Square Drive Size 9.5
- KTC 12.7sq. Socket Adapter* Be careful not to put too much force.Square Drive Size 12.7
- TONE Ratchet eyeglass adapterSockets can be tightened simply by attaching it to a ratchet wrench.
- TOP KOGYO Impact socket adapterImpact socket frame insertion angle conversionRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Hexagon adapter for impact wrenchBits can be easily replaced with one-touch attachment / detachment. It can be attached to an impact wrench and sockets and driver bits of various sizes can be used.Material Chrome molybdenum steel (SCM435)
- TIPTOP Nut AdapterIt is used when using a nut of a different size from the in-vehicle tool or when extending it. Thin type compatible with 9.5 mm square wrench
- TIPTOP 19 angle ⇒ 12.7 angle conversion adapterThe drive angle of the impact wrench can be converted from 19 squares to 12.7 squares for use. It can be converted from 19 to 12.7 square with a 19 square impact wrench adapter. * If the limit torque is exceeded, it may crack depending on how it is used. Be careful not to apply too much torque.Square Drive (mm) 19 Size (mm) 19→12.7 Dimension D (Φmm) 44 Dimension L (mm) 56
- TONE Impact socket adapter for electric drillsAdapter for using sockets with electric tools Press-fit type for attaching and detaching various bolts and nuts, strong against shaft breakage and excellent durability! With ring 18V rechargeable impact wrench compatible (14.4V compatible) * Do not use if any abnormality such as cracking, chippin... Read More
- ANEX Offset adapter socket set S2It is possible to turn bolts and nuts in narrow spaces with an impact driver. You can use an offset adapter to quickly turn bolts and nuts in narrow spaces with an electric screwdriver. The output part of the main body is compatible with the hexagonal opposite side 19 mm, and the input part is co... Read MoreOverall Length (mm) 232 Width (mm) 46 Trusco Part No. 828-5034 Thickness (mm) 9.5 Mass (g) 802
- HAZET Socket adapterIt is a socket insertion angle conversion adapter. You can fully demonstrate the performance of the socket without rattling. The knurling around the socket reduces slippage caused by oil when turning by hand. For socket insertion angle conversion.Material / Finish Chrome Banadiumfrom S$43.99Min. 2 days
- KTC 6.3sq. Socket Adapter* Be careful not to put too much force.Dimension D (mm) 13 Mass (g) 15 Dimension L (mm) 22 Trusco Part No. 307-5711 Square Drive Size 6.3 Specification Power fit
21st century version Square Drive Size (Mm) Recess: 6.3
Convex part: 9.5 - Ko-Ken (Yamashita Industrial Lab) Impact locking adapterAn adapter that allows the impact socket to be fixed without using O-rings or pins. Ideal for work where socket replacement is frequent.Included Accessories C-ring Material Chrome molybdenum steel (SCM435) RoHS directive (corresponding to 10 substances) Correspondence
- GREAT TOOL Socket adapterWith coloring that you can see the size at a glance. Impact wrench (air impat wrench) cannot be used * Check for any abnormalities such as deformation or cracks before use. Use a socket adapter that matches the size of the socket. It cannot be used with an impact wrench (air impat wrench). Do not... Read MoreMaterial (Main Unit) CR-V
- TIPTOP 19 angle ⇒ 25.4 angle conversion adapterYou can use it by converting the drive angle of the impact wrench from 19 squares to 25.4 squares. It can be converted from 19 to 25.4 square with a 19 square impact wrench adapter. * If the limit torque is exceeded, it may crack depending on how it is used. Be careful not to apply too much torque.Square Drive (mm) 19 Size (mm) 19→25.4 Dimension D (Φmm) 44 Dimension L (mm) 63
- TRUSCO Adapter for gear wrenchBy attaching it to a gear wrench or ratchet wrench, it is possible to tighten the socket etc. as a ratchet.2018 Trusco page 4 0244 Material Chrome vanadium steel (Cr-V)
- TOP KOGYO One-touch adapter for impact wrenchThe slide type allows one-touch attachment / detachment of sockets. In addition to sockets for socket wrenches, sockets for impact wrenches do not require troublesome replacement of O-rings and pins. Comes with an O-ring pin.Dimension S1 (mm) 19.0(3/4”) Dimension S2 (mm) 19.0(3/4”) Dimension D1 (mm) 42 Dimension D2 (mm) 44 Trusco Part No. 483-4071 Mass (g) 510 Dimension L (mm) 75 Material SCM435
- ANEX Socket for offset adapter 19mmAttached to the offset adapter for tightening bolts and nuts in narrow gaps
- TIPTOP 12.7 square to 9.5 square conversion adapterYou can use it by converting the drive angle of the impact wrench from 12.7 square to 9.5 square. * If the limit torque is exceeded, it may crack depending on how it is used. Be careful not to apply too much torque.Dimension D (Φmm) 25 Dimension L (mm) 38.5
- Ko-Ken (Yamashita Industrial Lab) 12.7sq Adapter* When using an adapter, if a large torque is applied with a wrench with a large insertion angle, it will be damaged beyond the strength limit. Please use with the torque according to the insertion angle on the small side.Square Drive (mm) 1/2"(12.7mm)SQ RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Locking adapterAn adapter that allows the impact socket to be fixed without using O-rings or pins. Ideal for work where socket replacement is frequent.Material Chrome molybdenum steel (SCM435)
- MITLOY Universal socket adapterWork can be done easily even in narrow places such as adapter corners with sockets.Angle of Flexible Head (°) 30 Specification Impact driver support Type ball
- Ko-Ken (Yamashita Industrial Lab) 9.5sq AdapterIt is an adapter that connects sockets with different insertion angles with a handle with a 9.5 mm insertion angle. * When using an adapter, if you apply force to a socket with a small insertion angle with a handle with a large insertion angle, it may exceed the strength limit and be damaged. Alw... Read MoreSquare Drive (mm) 3/8"(9.5mm)SQ. RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 2 days
- TIPTOP 25.4 square to 19 square conversion adapterThe drive angle of the impact wrench can be converted from 25.4 to 19 and used. Can be used for 25.4 square impact wrenches. 25.4 ⇒ Can be converted to 19 squares. * If the limit torque is exceeded, it may crack depending on how it is used. Be careful not to apply too much torque.Dimension S (mm) 25.4→19 Dimension D (Φmm) 54 Dimension L (mm) 75from S$49.99Min. 2 days
- Ko-Ken (Yamashita Industrial Lab) 19.0sq adapterSquare Drive (mm) 3/4"(19mm)SQ. RoHS directive (corresponding to 10 substances) Correspondence
- TOP KOGYO One-touch adapter for impact wrench (conversion type)A conversion adapter that can connect a socket that is different from the insertion angle of the impact wrench. With a slide lock type, sockets can be attached and detached with one touch. Construction and civil engineering work. Car. Ideal for assembling and disassembling machinery and equipment... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$99.90Min. 2 days
- Ko-Ken (Yamashita Industrial Lab) 12.7sq AdapterIt is an adapter that connects sockets with different insertion angles with a handle with a 12.7 mm insertion angle. * When using an adapter, if you apply force to a socket with a small insertion angle with a handle with a large insertion angle, it may exceed the strength limit and be damaged. Pl... Read MoreSquare Drive (mm) 1/2"(12.7mm)SQfrom S$26.99Min. 2 days