Bit Adapters
Other Related Pages
- ANEX Super short L-shaped adapterIt is an ultra-short head 38mm (when a 15mm bit is attached) that fits in a narrow space. Lightweight and compact (main body 150g). Comes with a bit storage type fixed handle. For screwdriver and drilling work at corners and in narrow placesOverall Length (mm) 122 Mass (g) 185 Head width (mm) 38 Square Drive (mm) 6.35 Shank Diameter (mm) 6.35 Trusco Part No. 776-7226
- SIGNET Hexbit adapterBy attaching it to a 10mm gear wrench, it can be used like a ratchet handle for a 1/4 inch HEX bit. * Cannot be used with reversible gear wrench.
- ESCO 1/4 inch-1 / 4sq bit adapterSquare Drive (inch) 1/4 Esco Part No. EA611AX-2
- ANEX Bit for exclusive use of super short L type adapterA set of 3 bits dedicated to the Super Short L-type adapter. Bit for exclusive use of super short L type adapterSet Contents (+) 2 x 15 (single head bit) 3 Mass (g) 12 Overall Length (mm) 15 Square Drive (mm) 6.35 Shank Diameter (mm) 6.35 Trusco Part No. 776-7234 Material (Tool Bit) Special alloy steelfrom S$4.39Min. 2 days
- TRUSCO Bit adapter for TIDSAdapter for manual impact driver.Overall Length (mm) 39 Type Bit adapter Trusco Part No. 764-7654 Mass (g) 50.5from S$5.99Min. 2 days
- STAHLWILLE 1/4 ″ SQ bit adapterAn adapter that helps prevent the 1/4 "SQ sockets from falling. Use a 3/32" hex wrench to lock. (Attached)Overall Length (mm) 25 Outer Diameter (Φmm) 11.6 Mass (g) 15 Square Drive (inch) 1/4from S$66.99Min. 4 days
- SUNFLAG (SHINKI MFG) L grip slim PROOverall Length (mm) 138 Mass (g) 240 Trusco Part No. 494-2817 Maximum torque 500kgf.cm(49Nm) Head width (mm) 57 Square Drive (mm) 6.35 Shank diameter 6.35mm Set Contents Handle, 2 slystabits Material Special steelfrom S$68.99Min. 2 days
- TRUSCO Bit adapter for TMID-2SAdapter for manual impact driver.Mass (g) 18 Trusco Part No. 764-7662 Overall Length (mm) 31 Type Bit adapterfrom S$5.99Min. 3 days
- ESCO 5/16 "HEX-3 / 8" sq Quick adapterSquare Drive (inch) 3/8" Width across flats (inch) 5/16" Overall Length (mm) 50from S$73.99Min. 6 days
- ESCO 1/4 inch-1 / 4Sq bit adapterSquare Drive (inch) 1/4 Esco Part No. EA611AX-2Cfrom S$32.99Min. 4 days
- Mitsutomo Long speed lock chuckA convenient extension bar set that can completely lock the bit and can be easily attached and detached. The bit can be completely locked, and the hexagonal shaft tip tool can be easily attached and detached for quick work.Trusco Part No. 858-8588 Mass (g) 137from S$18.99Min. 5 days
- SUNFLAG (SHINKI MFG) Thyristor bit # 2X35 (exclusive replacement bit) 2 piecesMass (g) 10 Set Contents 2 slystabits # 2X35 Overall Length (mm) 35 Trusco Part No. 494-2825 Square Drive (mm) 6.35 Shank diameter 6.35mm Material Special steelfrom S$6.19Min. 3 days
- ESCO 1/4 "Hex / 57mm Rapid type bit holder (with magnet)Adsorb with a magnet and catch firmlyWidth across flats (inch) 1/4" Overall Length (mm) 57from S$58.99Min. 6 days
- ESCO 5/16 "HEX-3 / 8" sq Quick adapterSquare Drive (inch) 3/8" Overall Length (mm) 30 Width across flats (inch) 5/16"from S$36.99Min. 6 days
- SUNFLAG (SHINKI MFG) L grip slim PRO replacement typeOverall Length (mm) 134 Mass (g) 220 maximum torque (kgf ・ cm) 500(49Nm) Head width (mm) 57 Square Drive (mm) 6.35 Shank diameter 6.35mm Trusco Part No. 776-8516 Set Contents Handle, Thristor bit, Replaceable bitDiscontinued
- Mitsutomo L type narrow screwdriver lock typeConvenient for screwing, removing, and drilling corners, narrow spaces, and gaps. It is a cushion grip specification that can be firmly gripped and does not slip. It can also be used for 75 mm long coat red. Compatible with electric screwdrivers and impact drivers.Overall Length (mm) 146 Mass (g) 230 Square Drive (mm) 6.35 Shank Diameter (Φmm) 6.35 Head width (mm) 60 Trusco Part No. 798-3301 Suitable Power Tool Impact driver / electric screwdriverDiscontinued