Sockets for Electric Drills
The power drill socket is a socket that is used when attaching or removing nuts and bolts to the power drill. By attaching it to an electric drill, it becomes possible to work with a stronger force than manual operation. Compact sockets are easy to handle and work efficiently, and are ideal for assembly and disassembly work such as building hardware. A socket with a flower-shaped caliber capable of high-accuracy torque transmission can be inserted into a bolt and nut more smoothly than a hexagonal caliber. Various adapters are also available for mounting sockets on drills.
Other Related Pages
- MITLOY Bit socket long 24mm (hanger)Width Across Flats (mm) 24 Trusco Part No. 817-5526from S$35.99Min. 7 days
- TOP KOGYO Compact socket for electric drills (impact compatible)Work efficiency is improved with a length that is easy to handle. TOP original streamlined shape (outer shape) that absorbs impact and weight reduction. The socket part is a hexagonal surface type that does not damage the corners of bolts and nuts. It is a deep socket that takes into consideratio... Read MoreOverall Length L (mm) 88
- TRUSCO Socket bit (S) for electric screwdriverBolts and nuts are not damaged due to surface contact. The flower-shaped caliber enables highly accurate torque transmission. It can be inserted into bolts and nuts more smoothly than the hexagonal diameter. The hexagonal shank (6.35 mm) is press-fit type and strong.Overall Length L (mm) 75 Shank Diameter (Φmm) 6.35
- TOP KOGYO Alpha socketDouble durability (compared to the manufacturer) Strong against shaft breakage! Since it is color-coded by size, you can see at a glance the size you want to use. Suitable for power tool models with strong power. For attaching and detaching various industrial bolts and nutsDimension l (mm) 45 Overall Length (mm) 95 Material Elastomer resin Torque (Nm) [Warranty] 75
- MonotaRO Socket for Power Drills 9 for Impact SetA socket set for electric drills that supports impact (18V compatible). Suitable for assembling and disassembling formwork hardware and building metal fittings. * Do not use for any purpose other than its intended purpose.Hex Width Across (mm) 6.35 Set Contents 8、10、12、13、14、17、19、21、24 Material Chromium vanadium steel
- TOP KOGYO Electric drill socket (impact compatible)Charging tool 18V compatibleOverall Length L (mm) 105 Dimension l (mm) 62
- TOP KOGYO Compact socket for electric drill (Charging tool: 18V compatible)Ideal for construction / civil engineering work, scaffolding assembly, and demolition work. Work efficiency is improved with a length that is easy to handle. The main body and hexagonal shank are made of a material with excellent wear resistance and impact resistance that has been completely heat... Read MoreTrusco Part No. 469-9572 Mass (g) 1050 Dimensions, Width W x Depth D x Height H (mm) 215×118×60 Set Contents EDS-8C、10C、12C、13C、14C、17C、19C、21C、24C
- MonotaRO Socket for electric drillsA socket for electric drills that supports impact (18V compatible). Suitable for assembling and disassembling formwork hardware and building metal fittings. * Do not use for any purpose other than its intended purpose.Overall Length (mm) 110 Material Cr-V
- Tajima (TJM DESIGN) SD Impact SocketRegular type. Compatible with 18V impact drivers. Impact driver socket * This product is conductive. Please be careful about electric shock.Shank (mm) 6.35 Type Hexagon
- TOP KOGYO Short socket for electric drills (impact compatible)For attaching and detaching various hexagon screws.Width Across Flats (mm) 6.35
- VESSEL Forged Semi-Long Socket SLIt is a semi-long specification with a total length of 90 mm and a socket depth of 50 mm, making it suitable for nut work. 35% lighter than conventional deep hole sockets. The shaft press-fitting type is adopted. By using different materials and different hardness for the socket and shaft, it is ... Read MoreSuitable for 18V impact compatible Width Across Flats (mm) 6.35 Overall Length (mm) 90
- MITLOY Bit socket hyper shortHexagonal socket stress dispersion shape resistant to impact fractureDimension L (mm) 65 Shape Hexagon Specification Impact driver support
- TRUSCO Electric Screwdriver SocketBolts and nuts are not damaged due to surface contact. The flower-shaped caliber enables highly accurate torque transmission. It can be inserted into bolts and nuts more smoothly than the hexagonal diameter. The hexagonal shank (6.35 mm) is press-fit type and strong. Ideal for construction work, ... Read MoreShank Diameter (Φmm) 6.35
- Tajima (TJM DESIGN) Tajima durable socketImpact driver socket. A long-life socket with improved shaft breakage durability. 5 times more durable. Impact driver socket * This product is conductive. Please be careful about electric shock. Product specifications are subject to change without notice. Please note.Number of corners Hexagon
- KTC Impact Driver Socket Bit + Impregnable + (Hexagonal)Achieves high durability with a unique structure that has a torsion effect with a long internal bit part. A socket bit with a fall prevention function for safe work in high places. A standard type that is easy to handle. It can be used for the KTC cordless impact driver (JTAE115) and other cordle... Read MoreSquare Drive (mm) 6.35 Shape Hexagon Type Standardfrom S$14.99Min. 2 days
- Tajima (TJM DESIGN) SD Impact Socket Long (6-Points)Long type. Compatible with 18V impact drivers. A long type that reaches the back. Ideal for tightening nuts when bolts such as hanging bolts come out for a long time. Abrasion resistant twin coat. Impact driver socket * This product is conductive. Please be careful about electric shock.Shank (mm) 6.35 Material (Main Unit) Chrome vanadium steel Type Hexagon Socket Shape Hexagon
- TOP KOGYO Thumbscrew socket for electric drillIt can be attached to an electric drill with a single touch using a hexagonal shaft shank. Power tool and manual combined type. A convenient tool that can be used as a manual tool by connecting to a 13 mm product. The most suitable tip tool for turning thumbscrews. For assembling and disassemblin... Read MoreShank (mm) 6.35 RoHS directive (corresponding to 10 substances) Correspondence Material SCM435
- TOP KOGYO Universal socket for electric drillIt can be attached to an electric drill with a single touch using a hexagonal shaft shank. A universal type with a swing angle of 30 °. It also supports 14.4V. It is a universal type that makes it easy to work in narrow places such as corners. Ideal for narrow spaces such as corners. * Please use... Read MoreDepth (mm) (Nut receiving part) 40 Shank (mm) 6.35 Specification Impact compatible, shank press-fit type Material Special alloy steel
- Tajima (TJM DESIGN) Tajima SD socket 12 cornerRegular type 18V impact driver compatible Impact driver socket * This product is conductive. Please be careful about electric shock.Type 12 corners Socket Shape 12 corners Dimension E (mm) 20 Shank (mm) 6.35 Material (Main Unit) Chrome vanadium steel
- VESSEL Tsuyoshi Forge swing short socket WSA2017Hex Size, Across Flats (mm) 17 Outer Diameter (Φmm) 23 Shaft Length (mm) 6.35 Mass (g) 70 Overall Length (mm) 75 Trusco Part No. 835-6446 Suitable Screw Metric screw
- TOP KOGYO Compact socket for electric drillQuickly temporarily tighten with an electric drill and firmly tighten with a box wrench "Depth 45 mm" This length is the new standard * Use with an impact driver is for temporary tightening only. Please manually tighten the glasses with a wrench.Dimension H (mm) 30
- TOP KOGYO Compact Socket for Electric Drill 8 pc setIdeal for construction / civil engineering work, scaffolding assembly, and demolition work. Suitable for hook bolts, coach screws, etc. The socket depth is 45 mm. Work efficiency is improved with a length that is easy to handle. The main body and hexagonal shank are made of a material with excell... Read MoreDimensions, Width W x Depth D x Height H (mm) 200×153×40 Trusco Part No. 405-2099 Mass (g) 800 Material Chrome molybdenum steel RoHS directive (corresponding to 10 substances) Correspondence Set Contents EDS-7C・8C・10C・12C・13C・14C・17C・19C
- ANEX Strong Magnet HolderA convenient item that allows you to replace the short bit while attached to various electric screwdrivers. Width across flats 6.35 Hexagonal shaft short bits can be set.Holder Diameter (mm) 10 Mass (g) 44 Trusco Part No. 493-5870 Outlet 6.35mm across flats Overall Length (mm) 80 RoHS directive (corresponding to 10 substances) Correspondence Specification Detachable magnet
- REMORA Semi-long socket with hexagon shaftCharging impact driver, charging driver, electric screwdriver, air driver For construction, civil engineering, electrical equipment, equipment, etc. Semi-long rust-resistant chrome-plated finish that is easy to attach and detach to bolts and nuts.Shank Diameter (Φmm) (Hex) 6.35 Overall Length (mm) 80
- Tajima (TJM DESIGN) Tajima SD socket shortShort type. Compatible with 18V impact drivers. Because it is short, it is firmly fixed in a narrow space. Ideal for tightening bolts and working in tight spaces. Abrasion resistant twin coat. Impact driver socket * This product is conductive. Please be careful about electric shock.Shank (mm) 6.35 Material (Main Unit) Chrome vanadium steel Type Hexagon
- VESSEL Tsuyoshi forge swing short socket WSA2013Hex Size, Across Flats (mm) 13 Outer Diameter (Φmm) 19 Mass (g) 58 Shaft Length (mm) 6.35 Overall Length (mm) 75 Trusco Part No. 835-6444 Suitable Screw Metric screw
- VESSEL Tsuyoshi Forge swing short socket WSA2019Hex Size, Across Flats (mm) 19 Outer Diameter (Φmm) 25 Shaft Length (mm) 6.35 Overall Length (mm) 75 Trusco Part No. 835-6447 Mass (g) 86 Suitable Screw Metric screw
- TRUSCO Electric Screwdriver Socket (Charging Tool: 18V Compatible)Compatible with rechargeable impact driver 18V. It is a long-life type. Due to the stress distribution shape, the durability (life) is 5 times longer than that of the electric screwdriver socket (existing type). Ideal for construction work, electrical construction work, and woodworking work.Overall Length (mm) 111 Hex Size across Flats (mm) 6.35
- TOP KOGYO Alpha socket long type for electric drillsRelieves torsional stress, doubles durability (compared to our company), and is compatible with 18V models. Color coding by size using elastomer resin allows you to see at a glance the size you want to use. The hexagonal shank is 6.35mm, making it an impact driver. The socket part is a hexagonal ... Read MoreOverall Length (mm) 160 Material Chrome molybdenum steel (SCM435) RoHS directive (corresponding to 10 substances) Correspondence
- DOGYU Fire shutter + detachable + winding socketEfficient shutter hoisting after fire prevention equipment inspection. Since the bit is removable, it can be attached to an electric tool and wound up. Winding of the shutter after checking the fire shutter. * The shutter axis is based on a general-purpose size. Please check before purchasing.from S$139.90Min. 2 days
- TOP KOGYO Electric DRill Hex Setter with magnetSince it has a magnet, it quickly catches screws and screws to improve work efficiency. Comes with a ball. Optimal tip tool for attaching and detaching hexagon bolts and tex screws. * Please use the electric drill with a la clutch or with an impact. Do not hang diagonally on bolts and nuts, do no... Read MoreOverall Length (mm) 55 Shank (mm) 6.35 RoHS directive (corresponding to 10 substances) Correspondence Material Special alloy steel Type With magnet Cutting Edge Magnet Yes
- NAC (NAGAHORI INDUSTRY) Impact Socket MP (Magnet Type)Using strong magnet rare earth elements, bolts and nuts can be prevented from falling off, greatly improving work efficiency. It is a magnet rare earth element. The magnet is fixed to the driver socket, and the bolt-only type uses highly durable special steel (quenched), and the price is reasonab... Read MoreWidth Across Flats (mm) 6.35
- VESSEL Tsuyoshi Forge swing short socket WSA2010Hex Size, Across Flats (mm) 10 Outer Diameter (Φmm) 16 Mass (g) 58 Shaft Length (mm) 6.35 Overall Length (mm) 75 Trusco Part No. 835-6442 Suitable Screw Metric screw
- TOP KOGYO All screw socket for electric drillFor attaching / detaching hanging bolts and peacon, assembling and disassembling formworkDimension L (mm) 65 Specification Impact compatible, shank press-fit type
- SUPER TOOL Socket bit for electric drillCompatible with 18V electric and impact drivers. The dodecagonal flower socket allows you to insert it smoothly into the nut. Since the bit is removable, it can be used for the life of the socket. It can be used with a commercially available driver bit. It is convenient because the color differs ... Read MoreIncluded Accessories Driver bit (DB2S65) x 1
- Tajima (TJM DESIGN) SD socketUses 12-sided shaft bending strength 1.5 times easier to match. Easy-to-use compact type.Hex Size across Flats (mm) 6.35
- MITLOY Bit socket longDimension L (mm) 155 Shape Flower shape Specification Impact driver support
- TOP KOGYO Universal short socket for electric drillsIdeal for assembly and dismantling work in narrow construction sites / Improved work efficiency in narrow places with a swing angle of 30 degrees / Short type with a short overall length For tightening bolts and nuts in narrow places, near walls, etc.
- VESSEL Tsuyoshi forge swing short socket WSA2024Mass (g) 144 Hex Size, Across Flats (mm) 24 Outer Diameter (Φmm) 32 Shaft Length (mm) 6.35 Trusco Part No. 835-6449 Overall Length (mm) 85 Suitable Screw Metric screwfrom S$27.99Min. 2 days
- MITLOY Bit Socket Short StabiShorter, lighter and smoother work than Bit Socket Short (EF-S)Dimension l2 (mm) 20 Dimension L (mm) 55 Specification Impact driver support