There are 5 pins and 5 rings each, and a protrusion is provided on the outside of the ring so that the hole position can be seen even on the upper body where the ring is set.
* Never use it for anything other than conformity, as it is dangerous. * Combine the black pin with the black ring and the... Read More
By attaching it to the socket, you can work while holding the bolts and nuts with magnetic force !! Since it is a penetration type, it can be used even with long protruding bolts. It can be used with any type of drive angle size, hexagon / twelve, standard / long / deep. Since the magnet does not... Read More
It is a consumable part of the impact socket. The O-ring and pin are integrated and can be set with a single touch.
For fixing the impact wrench and impact socket.
It is convenient for fast-turning work that is attached together with the ratchet handle and turned lightly with your fingertips.
For tightening and loosening bolts and nuts, attach to the ratchet handle as a fast-moving tool
Mass (g) 10 Thickness (mm) 3 Outer Diameter (Φmm) 34 Trusco Part No. 853-1844 Material Chrome vanadium steel Square Drive (mm) For 9.5
It is convenient for fast-turning work that is attached together with the ratchet handle and turned lightly with your fingertips.
For tightening and loosening bolts and nuts, attach to the ratchet handle as a fast-moving tool
Outer Diameter (Φmm) 25 Thickness (mm) 3 Mass (g) 6 Trusco Part No. 853-1843 Material Chrome vanadium steel Square Drive (mm) For 6.35
It is a consumable part of the impact socket. The O-ring and pin are integrated and can be set with a single touch.
For fixing the impact wrench and impact socket.