Socket Wrench Sets
A socket wrench set is a product with a ratchet handle and various sockets set in a case. The size of the set ranges from a set that accommodates most bolts and nuts to a set of sockets that are specialized for automobile maintenance, etc., and there are sockets that are frequently used in that field and special sockets. A set of bits compatible with small screws can be used in the bobby field. Socket dimensions are made in mm and in inches.
- MonotaRO Socket Wrench Set 40PCSA set of 6.35 mm and 9.5 mm drive sockets, ideal for maintenance of automobiles, bicycles and motorcycles. The ratchet has 24 gears and a feed angle of 15 degrees. * Use the tool for the correct purpose. Incorrect use may damage the tool or cause injury. * Do not use for items with electricity. *... Read MoreCase Dimensions (mm) 247×126×39 Mass (kg) 1.1 Item Quantity per Set 40
- MonotaRO Socket wrench set 46PCSA complete socket set that uses chrome vanadium steel, can handle a wide range of 4 mm to 19 mm bolts and nuts, and can handle 20 types of screws. * Use the tool for the correct purpose. Incorrect use may damage the tool or cause injury. * Do not use for items with electricity. * Use a tool that ... Read MoreCase Dimensions (mm) 242×160×50 Item Quantity per Set 46 Mass (kg) 2
- M&M Socket Wrench Set 30pcs6.35mm + 9.5mm drive angle socket. Set up a size with many turns! Comes with a hard case for convenient storage. T-shaped driver handle that gives power. Hand-friendly rubber grip ratchet handle. Heat-treated and emphasizes durability.Item Quantity per Set 30 Square Drive (mm) 9.5
- MonotaRO Socket wrench push type setMini type 1/4 size socket wrench set. The shape of the socket is a universal shape that is different from the conventional hexagonal and dodecagonal shapes, improving workability. Since the ratchet wrench is a push type, it can be easily attached and detached with the push of a button. Forward an... Read MoreItem Quantity per Set 15 Case Dimensions, Length L x Width W x Height H (mm) 168×89×36 Mass (g) 430 Feed Angle (°) 5 Square Drive (mm[inch]) 6.35[1/4] Material Chrome vanadium steel
- MonotaRO Short Bit & Ratchet Wrench SetA set of short bit and thin ratchet wrench. It is a set content that selects the bits that are frequently used. For screw tightening and loosening work * Do not use for any purpose other than its intended purpose.Bit Total Length (mm) (Extension) 60, (Ratchet) 73 Case dimensions (width x depth x height) (mm) 113×75×43 Mass (g/set) 220
- TONE Socket wrench set 1570MIt uses a new metal case, a sturdy satin tray, and a handle of the "Next Generation Tool Series" that won the Good Design Award. A set of carefully selected tools required for maintenance of industrial machinery, automobiles, etc.Trusco Part No. 116-5518 Item Quantity per Set 17 Mass (kg) 2.2 Square Drive (mm) 9.5
- TONE Socket wrench set 200MISOThis set is ideal for large machine maintenance, civil engineering maintenance, and plant maintenance work.Mass (kg) 11.5 Trusco Part No. 116-2381 Item Quantity per Set 12 Square Drive (mm) 19
- TONE Socket wrench set 260MISOIt uses a new metal case, a sturdy satin tray, and a handle of the "Next Generation Tool Series" that won the Good Design Award. A set of carefully selected tools required for maintenance of industrial machinery, automobiles, etc.Trusco Part No. 116-1717 Square Drive (mm) 12.7 Item Quantity per Set 20 Mass (kg) 5.0from S$299.90Min. 2 days
- KTC 9.5sq.socket wrench setWith resin molding traySpecification Power fit
21st century version tool Square Drive Size 9.5from S$269.90Min. 2 days - KTC Socket wrench setWith resin molding trayMass (kg) 1.7 Item Quantity per Set 12 Case Dimensions, Length L x Width W x Height H (mm) 270×145×50 Trusco Part No. 307-3394 Square Drive (mm[inch]) 9.5 Specification Power fit
21st century version tool Dimensions (Length L x Width W x Height H) (mm) Resin molding tray: 265 x 145 x 38from S$249.90Min. 2 days - TONE Socket wrench set 1560MSIt uses a new metal case, a sturdy satin tray, and a handle of the "Next Generation Tool Series" that won the Good Design Award. A set of carefully selected tools required for maintenance of industrial machinery, automobiles, etc.Trusco Part No. 116-5500 Item Quantity per Set 17 Mass (kg) 2.2 Square Drive (mm) 9.5from S$229.90Min. 2 days
- SUPER TOOL Socket wrench set (1/2 ")Square Drive (mm[inch]) 12.7[1/2] Item Quantity per Set 16 Mass per Pair (kg) 3.35 Mass (kg) 3.35 Trusco Part No. 409-3330 Case Dimensions (mm) 447×150×55
- NOGA Noga Gripper SetAlmost all bolts, nuts, hook screws, etc. can be easily tightened or loosened. The 54 steel pins inside the socket firmly grip tanned bolts and inch screws, as well as triangular, square, and hexagon nuts, Torx screws, and eyebolts. It is a tool that can be easily used for DIY, automobiles, motor... Read MoreTrusco Part No. 125-1988 Outer Diameter (Φmm) 26 Overall Length (mm) 52 Mass (g) 540 Range to Use (mm) 7~19 Jaw Depth (mm) 9.5 Square Drive (mm) 9.5 (3/8 inch)
- SIGNET 3 / 4DR MM socket wrench setComes in a blow mold case.Square Drive (inch) 3/4 Item Quantity per Set 21from S$589.90Min. 4 days
- TONE Socket wrench set 1570MSA set of carefully selected tools required for maintenance of industrial machinery, automobiles, etc.Mass (kg) 1.6 Item Quantity per Set 17 Trusco Part No. 810-9204 Square Drive (mm) 9.5from S$229.90Min. 5 days
- HIT 1/2 inch square socket wrench setA 12.7 mm (1 / 2 inch) socket and handle are available in a special case. For tightening and loosening bolts and nuts.Square Drive (mm) 12.7 RoHS directive (corresponding to 10 substances) Correspondencefrom S$499.90Min. 6 days
- ESCO 3/8 ”sq socket wrench setRatchet Wrench Handle 193mm tray size, width x length x height (mm) 175(W)×350(D)×45(H)mm Square Drive (inch) 3/8 Item Quantity per Set 20 pointsfrom S$869.90Min. 4 days
- MonotaRO Socket Wrench SetA set of ratchet wrench and socket. It is also convenient to carry. Various maintenance such as brake pad replacement and battery replacement for automobiles, motorcycles and bicycles, assembly of machinery and furniture, etc. * Do not use for any other purpose.Square Drive (mm) 12.7 Item Quantity per Set 13 Material Chrome vanadium steel
- MonotaRO Socket wrench set 65PCSA full-scale socket wrench 65-piece set with 6.35 mm, 9.5 mm, and 12.7 mm drive angles. It is easy to identify because it is color-coded according to the insertion angle. * Use the tool for the correct purpose. Incorrect use may damage the tool or cause injury. * Do not use for items with electri... Read MoreCase Dimensions (mm) 380×285×75 Mass (kg) 6.3 Item Quantity per Set 65
- MonotaRO Universal Socket Wrench SetYou can easily tighten and loosen various bolts, nuts, hooks, etc. * Do not use for anything other than its intended purpose.Range to Use (mm) 6~21 Square Drive (mm[inch]) 9.5[3/8] Material (Extension Bar) Carbon steel Material (Ratchet Handle) Carbon steel Material (Universal Socket) Chrome vanadium steel
- M&M Socket Wrench Set 40pcs6.3mm + 9.5mm drive angle socket. Set up a size with many turns! Comes with a hard case for convenient storage.Item Quantity per Set 40
- MonotaRO Stabilachet Bit & Socket Set 28pcsA 28-piece set that includes a 1/4 size stabilizer ratchet driver, bit, and socket bit. The stabilizer ratchet driver is made of aluminum and is lightweight. It is possible to switch between forward rotation, fixed rotation, and reverse rotation. Since it uses a gear with 72 teeth, it can be used... Read MoreCase Dimensions, Length L x Width W x Height H (mm) 125×85×34 Item Quantity per Set 28 Mass (g) 280 Square Drive (mm[inch]) 6.35[1/4]
- ENGINEER Socket Wrench SetA complete set that incorporates various frequently used bits. For tightening and loosening hexagon bolts and nuts. Convenient for hard-to-reach work areas.RoHS directive (corresponding to 10 substances) Correspondence
- Pro-Auto Mini Reverse Gear Ratchet SetThe mini reverse gear ratchet has achieved an ultra-mini size and the best-in-class compact head. Narrow places where you cannot work with a normal wrenchItem Quantity per Set 31 Case dimensions (width x depth x height) (mm) 98×65×32 Mass (g) 300 Trusco Part No. 320-7412
- BAHCO 26PCS. Miniature Bit Ratchet SetLightweight and compact, this set is ideal for detailed work and work in tight spaces. Tightening and loosening bolts, nuts, screws, etc.Mass (g) 300 Trusco Part No. 384-9562 Item Quantity per Set 26
- ENGINEER Socket Wrench Set (inch Size)Full socket wrench set (inch size) incorporating various frequently used bitsMass (kg) 0.7 Item Quantity per Set 16 Square Drive (mm) 6.35 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Bit wrench setA bargain set full of various bits from plus / minus to Torx / tamper-proof type. A ratchet handle with 72 gear teeth that can be manually fed and a quick release extension bar with a magnet are very convenient. * Do not use for anything other than its intended purpose.Case dimensions (width x depth x height) (mm) 166×85×31 Item Quantity per Set 38 Mass (g) 380 Square Drive (mm[inch]) 6.35[1/4]
- BAL OHASHI 40PCS. Socket Wrench SetSurface finish Chrome plating finish Item Quantity per Set 40
- JTC Clawfoot wrench setIt comes in a case and is convenient to carry.RoHS directive (corresponding to 10 substances) Correspondencefrom S$76.99Min. 2 days
- TRUSCO Socket wrench set (insertion angle 12.7mm)Environmentally friendly with non-chrome plating (nickel plating) treatment. (Push button on ratchet handle, surface treatment of each ball is hexavalent chrome plating) It is the best set for automobile maintenance and industrial machine maintenance. The material is chrome vanadium steel.Square Drive (mm) 12.7 Material Chromium vanadium steel
- SIGNET Mini Ratchet SetIdeal for DIY and bicycle in-vehicle tools. A mini ratchet set is now available in pop colors. Compact size that fits in the palm of your hand. Bits can also be attached to the handle.Thickness (mm) (Head) 70 Overall Length (mm) (Mini ratchet) 93 Case Dimensions (mm) 119×40×15 Head width (mm) 15 Bit Total Length (mm) 25 Number of Gear Teeth 52
- BAL OHASHI 21PCS. Socket Wrench SetSurface finish Chrome plating finish Item Quantity per Set 21
- TONE Socket wrench set 770MIt uses a new metal case, a sturdy satin tray, and a handle of the "Next Generation Tool Series" that won the Good Design Award. A set of carefully selected tools required for maintenance of industrial machinery, automobiles, etc.Trusco Part No. 116-1733 Square Drive (mm) 12.7 Item Quantity per Set 16 Mass (kg) 3.5
- PROMOTE Socket & Bit Set 20PCSEasy work in a narrow place! For tightening and loosening screws and boltsItem Quantity per Set 20
- HARD HEAD 23PCS.Socket Wrench SetFully integrated with extreme functionality! Almighty socket! Compatible with 5 types of bolts and nuts used all over the world.Item Quantity per Set 23 Square Drive (mm) 9.5
- Pro-Auto Mini Reverse Gear & Spline Socket SetThe spline socket can handle various screws in one size. (Hex metric inch, hex with rounded corners, Torx, spline) The mini reverse gear ratchet has achieved an ultra-mini size and the best-in-class compact head. The built-in gear with a comfortable feeling has 52 mountains and is excellent in wo... Read MoreMass (g) 250 Trusco Part No. 381-3517 Outer Dimensions (Frontage x Depth x Height) (mm) 98×65×32
- trad Socket Wrench Set 39pcThe socket is a flank drive system that holds the socket so that it is wrapped around the surface instead of the corner, and torque can be increased without damaging the bolts and nuts. Ideal for car, motorcycle and bicycle maintenance.Dimensions, Width W x Depth D x Height H (mm) 280×50×185 Item Quantity per Set 39 Square Drive (mm) 6.3 + 9.5 Drive Finish Chrome plating
- MonotaRO Ratchet bit & socket set 27pcsA 27-piece set that includes a 1/4 size ratchet handle, bit, and socket bit. The ratchet handle is made of aluminum and is lightweight. It is possible to switch between forward rotation, fixed rotation, and reverse rotation. Various maintenance such as brake pad replacement and battery replacemen... Read MoreCase Dimensions, Length L x Width W x Height H (mm) 125×85×34 Item Quantity per Set 27 Mass (g) 300 Square Drive (mm[inch]) 6.35[1/4]
- KTC 12.7sq. Socket Wrench SetWith resin molding trayItem Quantity per Set 26 Specification Power fit
21st century version tool Dimensions (Length L x Width W x Height H) (mm) Resin molding tray: 445 x 190 x 60 Trusco Part No. 307-3521 Mass (kg) 5.8 Square Drive Size 12.7