All Category

Wire Strippers

View : Grid List
Filter

Items 1 - 40 of 391

Set Ascending Direction
  1. Wire Stripper Screw Cutter (Single Wire / Stranded Wire)
    VESSEL Wire Stripper Screw Cutter (Single Wire / Stranded Wire)
    The blade achieves high-precision peeling by polishing with a diamond precision grindstone. The grip comes with a conversion table for AWG, mm, and mm 2.
    Mass (g)  100  Overall Length (mm)  155 
    Rating:
    94%
    from S$31.99
    Min. 2 days
  2. VVF stripper
    HOZAN (HOZAN TOOL INDUSTRIAL) VVF stripper
    Compatible with VVF cable 2.0 mm x 3 cores "Measure", "Peel", "Cut", and "Bend" can be done with this single tool. Strip scale with spring for strip assist that does not easily damage the core wire coating even for unfamiliar people. With Cable exterior str... Read More
    Mass (g)  210  Trusco Part No.  775-7573  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    98%
    from S$59.99
    Min. 2 days
  3. Wire stripper with stopper
    MonotaRO Wire stripper with stopper
    The coating can be peeled off without damaging the wire. Comes with a stopper. (Adjustable strip length) For wiring work such as maintenance of machines and automobiles * The blade is sharp, so do not touch it directly with your fingers.
    Mass (g)  240  Overall Length (mm)  170  Type  IV line 
    from S$33.99
    Min. 2 days
  4. Wire Stripper
    VESSEL Wire Stripper
    A tool used to strip the vinyl coating of vinyl wires. The coating can be peeled off without damaging the wire, which is convenient and efficient.
    Overall Length (mm)  170  Mass (g)  350 
    Rating:
    97%
    from S$48.99
    Min. 2 days
  5. Wire Stripper
    HOZAN (HOZAN TOOL INDUSTRIAL) Wire Stripper
    A wire stripper for professionals by professionals that has evolved further in pursuit of "ease of use". It is slender and fits women's hands. The stopper with a click feeling using a spring can be operated at hand and locks securely. Since the tip is pliers, it can be used for bend... Read More
    Overall Length (mm)  163  Mass (g)  80  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$46.99
    Min. 2 days
  6. Multipurpose Wire Stripper
    MonotaRO Multipurpose Wire Stripper
    A high-performance wire stripper that can strip, cut, and crimp cables. You can easily strip from 26 to 10 AWG (0.13 to 6 mm 2 ) just by grasping the handle, so you can work continuously without stopping your hands. You can use up to 30 AWG ( 0.05 mm 2 or 8 mm 2 ) with the fine adjustment knob. F... Read More
    Compatible cable (mm2 0.13~6  Overall Length (mm)  210  Mass (g)  370  Cutting Capacity (mm)  Electric wire: 0.05 ~ 6 (30-10AWG) 
    Rating:
    88%
    from S$31.99
    Min. 2 days
  7. Wire Stripper
    MonotaRO Wire Stripper
    If you insert a blade into the wire coating, only the coating can be cut and removed. The coating can be removed without damaging the core wire. * The blade is sharp, so do not touch it directly with your fingers.
    Mass (g)  360  Overall Length (mm)  160 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  8. Wire stripper
    MonotaRO Wire stripper
    The coating can be peeled off without damaging the wire. * The blade is sharp, so do not touch it directly with your fingers.
    Mass (g)  106  Overall Length (mm)  153 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  9. Auto Multi Stripper
    FUJIYA Auto Multi Stripper
    You can perform crimping work of various insulated terminals and bare terminals, stripping of electric wires, and cutting work with one. For wiring work such as maintenance of machines and automobiles
    Compatible cable (mm2 0.13~6  Overall Length (mm)  200  Mass (g)  340  Trusco Part No.  447-0672 
    Rating:
    90%
    from S$55.99
    Min. 2 days
  10. Wire stripper
    Marvel Wire stripper
    Fast, easy, durable and long-lasting without damaging the core. 100% new ingot material is used for the main body. Excellent sharpness. Uses special steel for cutlery. Appropriate quenching is applied.
    Overall Length (mm)  180 
    Rating:
    85%
    from S$48.99
    Min. 2 days
  11. Multi Wire Stripper
    ENGINEER Multi Wire Stripper
    The thin tip design allows easy stripping even in narrow spaces. Corresponding wire size 0.2 to 6 mm 2 (AWG24 to 10). With a compact head, it can be used even in narrow places where electric wires are complicated. You can process intermediate strips of electric wires and strip multiple electric w... Read More
    Rating:
    93%
    from S$43.99
    Min. 2 days
  12. Wire Stripper
    HOZAN (HOZAN TOOL INDUSTRIAL) Wire Stripper
    Quickly responds to any wire strip. With strip gauge (not included with P-90-F). Strip length can be set from 4 to 25 mm (P-90-A / B / C). It is a RoHS standard product. VCTFK (oval cord / oval cord) sheath and insulator can be stripped cleanly (P-90-F). * The outer diameter of the stranded wire ... Read More
    Overall Length (mm)  165  Mass (g)  350  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$53.99
    Min. 2 days
  13. Wire Stripper
    LOBSTER (LOBTEX) Wire Stripper
    You can easily make a peeling strip that matches the size of the vinyl wire by turning the adjusting screw with the indicator. With a sharp cutter. For stripping vinyl coating of IV, KV, and KIV wires.
    Trusco Part No.  123-8248  Suitable Cables (mm2 0.1~5.5  Overall Length (mm)  170  Mass (g)  220 
    Rating:
    97%
    from S$73.99
    Min. 2 days
  14. Wire Stripper Cutter
    MonotaRO Wire Stripper Cutter
    Wires with a core diameter of 0.2 to 5 mm 2 can be stripped. You can peel off the skin according to the size of the vinyl wire with the adjusting screw. You can cut the wire with a sharp sharpness by inserting the wire into the blade of the cutter and grasping the handle. For peeling off the wire... Read More
    Overall Length (mm)  175  Mass (g)  185  Suitable Cables (mm2 0.2~5 
    Rating:
    63%
    from S$16.99
    Min. 2 days
  15. VVF stripper
    HOZAN (HOZAN TOOL INDUSTRIAL) VVF stripper
    Compatible with 1.6 / 2.0 mm x 2 core and 1.6 / 2.0 mm x 3 core cable exterior strips and core wire coating strips. From cutting the coating to stripping it, you can do it with one action by grasping the handle. You can adjust the cutting depth of the blade in 5 steps. The larger the number, the ... Read More
    Mass (g)  367  Trusco Part No.  494-3074 
    Rating:
    68%
    from S$139.90
    Min. 2 days
  16. Wire Stripper STRIPAX
    Weidmuller Wire Stripper STRIPAX
    The unique vertically arranged self-adjusting blades that slide without the need to adjust the wire size slide according to the roundness of the core wire and can be stripped without damaging the core wire. An intermediate strip that leaves the stripped coating on the tip of the wire is also poss... Read More
    Mass (g)  175  Trusco Part No.  449-6019  Overall Length (mm)  190  Cutting Capacity  0.08~6(10)mm2(AWG28-7) 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  17. Wire stripper
    JEFCOM (DENSAN) Wire stripper
    World-class! High-quality wire stripper sturdy !! High durability !! If you are a professional, this one !! It covers up to the base of the grip, making it easier to grip. With stopper (adjust strip length). The "blade holding plate" that covers the entire surface firmly guards the blad... Read More
    Overall Length (mm)  165  Mass (g)  350 
    Rating:
    77%
    from S$86.99
    Min. 2 days
  18. VA line stripper (Eco)
    MCC VA line stripper (Eco)
    No skill required! Anyone can make a quick, easy and clean cut. It's OK to cover the core wire of 3 hearts in one shot! With this one, you can perform various tasks such as "cutting", "measuring", "peeling the sheath / insulator", and "grabbing with the tip ... Read More
    Mass (g)  220  Overall Length (mm)  232  Trusco Part No.  758-7473  Fit JIS standard  JIS C 3342、JIS C 3605 
    Rating:
    94%
    from S$67.99
    Min. 2 days
  19. Strip Master
    TOKYO IDEAL Strip Master
    A standard wire stripper with a knife blade suitable for general vinyl wires. The blade, which is precisely made of cemented carbide, is not only durable but also excellent in sharpness.
    Overall Length (mm)  180  Mass (g)  370 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  20. Wire stripper gun type
    MonotaRO Wire stripper gun type
    Supports single wire, composite wire, and stranded wire from 0.2 to 6 mm 2. With a stopper whose length can be adjusted in the range of 8 to 12 mm. Comes with a wire cutter that can cut copper and aluminum wires up to 2 mm 2. For peeling the coating * Do not use for any other purpose. * Never cut... Read More
    Suitable Cables (mm2 0.2~6  Suitable Cable Size Range (AWG)  10~24  Overall Length (mm)  115 
    Rating:
    75%
    from S$33.99
    Min. 2 days
  21. VA line stripper
    MCC VA line stripper
    The industry's first left and right handed model. Corresponds to variations in material hardness & does not require adjustment when replacing blades.
    Mass (g)  390  Fit JIS standard  JIS C 3342、JIS C 3605 
    Rating:
    95%
    from S$139.90
    Min. 2 days
  22. Wire Stripper
    ENGINEER Wire Stripper
    A high-performance stripper that maintains outstanding sharpness. The strip holes are designed to fit both single and stranded wires. Since the main body uses high carbon steel, it has excellent wear resistance. Bare terminals can be crimped (0.5 to 2 mm squared) and connected terminals can be cr... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$55.99
    Min. 2 days
  23. Wire stripper
    FUJIYA Wire stripper
    Lightweight and compact handy type. The coating can be easily peeled off without damaging the core wire of the wire. The grip is made of soft molded resin and is thick, so it fits in your hand when you hold it. Effective for continuous work. AWG and mm are displayed on the surface of the main bod... Read More
    Mass (g)  140  Dimension (mm)  165 
    Rating:
    85%
    from S$29.99
    Min. 2 days
  24. Muki Chopper
    Tajima (TJM DESIGN) Muki Chopper
    It is a tool that can remove the coating of cables more safely and speedily than ever before. You can easily peel off the branch intermediate coating (T-shaped sleeve) of the cable. Compatible with cables from 14 to 200 mm 2. Stripping the CV / CVT cable
    Mass (g)  163  Trusco Part No.  438-6591  Type  Body 
    Rating:
    87%
    from S$49.99
    Min. 2 days
  25. Standard T-type stripper
    TOKYO IDEAL Standard T-type stripper
    The grip has an embossed design that fits comfortably in your hand. Supports accurate strips with leopard spots. Comes with a hook hole for convenient storage. Comes with a simple scale (scales up to 20 mm are expressed in millimeters and inches). For rubber-based electric wires, vinyl-based elec... Read More
    Overall Length (mm)  160  Mass (g)  115 
    Rating:
    70%
    from S$48.99
    Min. 2 days
  26. stripper
    ENGINEER stripper
    You can easily strip flat cables with a width of 12 mm or less with one action just by grasping the grip. Comes with a stopper that allows you to freely adjust the strip length from 2 to 20 mm. Turn the adjusting screw to the right to hold the coated vinyl strongly, and turn it to the left to hol... Read More
    Conductor Cross Section Area (mm2 0.5~5.5  Trusco Part No.  321-9976  Mass (g)  206 
    Rating:
    75%
    from S$33.99
    Min. 2 days
  27. T type stripper T-7
    TOKYO IDEAL T type stripper T-7
    Ease of use and mobility. A T-type stripper that promises reliable work quality.
    Overall Length (mm)  160  Mass (g)  115 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  28. Automatic wire stripper
    KNIPEX Automatic wire stripper
    The price is reasonable and it is ideal for stripping (peeling) general cables. Supports general single wire, composite wire, and stranded wire from 0.2 to 6 mm 2. The depth of cut is automatically adjusted according to the thickness of the coating without damaging the core wire. The lightweight ... Read More
    Suitable Cables (mm2 0.2-6.0  Suitable Cable Size Range (AWG)  24-10  Mass (g)  151  Trusco Part No.  496-6864 
    Rating:
    45%
    from S$119.90
    Min. 2 days
  29. Wire Stripper
    ESCO Wire Stripper
    Overall Length (mm)  153 
    Rating:
    63%
    from S$26.99
    Min. 2 days
  30. Wire stripper
    ESCO Wire stripper
    Suitable Cables (mm2 (Stranded wire) 0.2-6.0  Overall Length (mm)  175  Esco Part No.  EA580F 
    Rating:
    91%
    from S$53.99
    Min. 2 days
  31. Wire Stripper Small
    MonotaRO Wire Stripper Small
    A palm-sized wire stripper. The resin body is lightweight, compact and not bulky. You can easily and cleanly peel off the coating of the wiring cable. For wiring work such as maintenance of machines and automobiles * The blade is sharp, so do not touch it directly with your fingers.
    Overall Length (mm)  118  Mass (g)  96 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  32. Rapid Stripper
    ENGINEER Rapid Stripper
    The four sides of the V-shape sandwich the cable and realize a reliable and beautiful strip. With the automatic adjustment function, you can strip without worrying about the wire size. A long life has been achieved with a high carbon steel blade. Because it is small and lightweight, it reduces th... Read More
    Mass (g)  125  Overall Length (mm)  190  Suitable Cable Size Range (AWG)  28-10 (cut only copper wire)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  33. Wire stripper
    JEFCOM (DENSAN) Wire stripper
    Suitable for all electric wires and display sizes in the world.
    Rating:
    100%
    from S$46.99
    Min. 2 days
  34. VA line stripper (Ultimate)
    VICTOR (Hanazono Tool) VA line stripper (Ultimate)
    The wire coating can be stripped beautifully and easily. With a convenient guide gauge. A must-have tool for the electrician proficiency test.
    Grip Diameter (Φmm)  114  Trusco Part No.  814-4737  Overall Length (mm)  185  Mass (g)  350 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  35. Wire stripper & cutter
    Strong Tool Wire stripper & cutter
    You can strip single or compound lines at once with one action. For electrical work such as indoor wiring, cutting and stripping of all covered wires such as automobiles and electric appliances, for sharp cutting and stripping of wiring wires
    Cross-sectional Area (mm 2 (Strip possible) 0.2-5.5  Length (mm)  (Strip possible) 3 ~ 25  Overall Length (mm)  170  Trusco Part No.  859-2169 
    Rating:
    72%
    from S$29.99
    Min. 2 days
  36. T type stripper T-5
    TOKYO IDEAL T type stripper T-5
    The name of the T-type stripper, it is the most popular wire stripper used all over the world. Pocket size and convenient to carry.
    Trusco Part No.  759-8157  Overall Length (mm)  160  Mass (g)  115 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  37. Wire stripper (AWG compatible)
    ENGINEER Wire stripper (AWG compatible)
    A wire stripper that can be stripped precisely with one action. The high-precision processing strip blade enables high-precision strips without damaging the core wire. It can be easily stripped just by grasping it, reducing the burden during use. With a strip gauge, you can set the length of the ... Read More
    Overall Length (mm)  165  Applicable Wire Range AWG (#)  26,24,22,20,18,16,14  Mass (g)  350 
    from S$67.99
    Min. 2 days
  38. Easy Wire Stripper
    Pro-Auto Easy Wire Stripper
    Convenient and easy stripping work. Simply plug in the cable and grab the grip to strip the coating without damaging the core. It is also possible to peel off the coating on the middle part of the cable. Used for stripping the coating in the middle of the cable. Used for cutting copper wire and a... Read More
    Compatible cable (mm2 0.2~6  Overall Length (mm)  210  Mass (g)  275  Trusco Part No.  439-1977 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  39. Wire stripper
    HOZAN (HOZAN TOOL INDUSTRIAL) Wire stripper
    A new shape wire stripper for thin wires. The structure of the cutter, strip blade, and pliers from the tip.
    Applicable Wire Range Twisted Wire (mm 2 0.3~2.0  Overall Length (mm)  137  Mass (g)  75  RoHS directive (corresponding to 10 substances)  Correspondence  ESD protection  Rg<1×10^12Ω  Applicable wire range Single wire (mm)  Φ0.65~2.0 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  40. Professional wire stripper
    SUN UP Professional wire stripper
    No matter what the wire diameter, just hold it! Easy to peel off the coating !! Auto type wire strip, strip length adjustment, wire cutting, crimping of insulated crimp terminals, crimping of bare crimp terminals can be done with this one. Stripping the wire, cutting the wire, attaching the crimp... Read More
    Crimping function (mm 2 0.5~6.0  Material (Clip)  ABS  Material (Handle)  ABS、TPR  Material (Main Unit)  High carbon steel S50C  Material (Tip)  Sintered alloy  Material (Spring)  Spring steel  Material (Bolt)  Steel  Material  [Caulking] Steel 
    Rating:
    80%
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 391

Set Ascending Direction