Crimping Tools
Other Related Pages
- ESCO 0.5-6mm2 Crimping Pliers (For Ferrule Terminals)Esco Part No. EA682JC-1from S$149.90Min. 2 days
- KNIPEX Crimping pliers for plugsProfessional tool for cutting and stripping telephone ribbon cables. Since the force is applied in parallel, it can be securely crimped. Equipped with a cutter for cutting 6 mm and 12 mm in length and a knife for disassembling the cable. For Western plug crimpingfrom S$119.90Min. 34 days
- MonotaRO Crimping Tool MiniFor mounting bare terminals and PB sleeves. For mounting bare terminals and PB sleeves * Please do not use it for any other purpose. * 0.5 / 1.25 / 2 / 3.5 / 5.5 is a Japanese standard. * 0.5 / 1.5 / 2.5 / 4.0 / 6.0 is a German standard.Mass (g) 310 Overall Length (mm) 180 Material Carbon steel Suitable Cables (mm2) 0.5/1.25/2/3.5/5.5
- LOBSTER (LOBTEX) Crimping Tool (Bare Crimp Terminal / Bare Crimp Sleeve (B / P))The steering wheel operation is also extremely light. The molding confirmation mechanism is built into the main body, and the collar is refreshing. The handle is narrower than the conventional product. Therefore, it is easy to temporarily hold the terminal with one hand. For bare crimp terminals ... Read More
- LOBSTER (LOBTEX) Mini Crimping Tool (for Crimping Bare Terminal / Bare Sleeve)A pocket size that fits softly in your hand with a lightweight and compact design. Powerful crimping with a small body. Handle load reduced by about 50%. (2mm 2 compared to conventional) Erimoto is refreshing. Molding confirmation mechanism built into the main body. For bare crimp terminals and b... Read MoreColor (Pattern) Red
- MonotaRO Bare Terminal, Crimping Tool for PB SleeveIt is a tool that can smoothly crimp without damaging the terminal when installing the crimp terminal. After crimping, the size of the die used is stamped on the terminal. For electrical work and wiring work * The size of JIS standard and DIN standard is written on the main body.
- ENGINEER Precision Crimping PlierThe die has a high precision and thin finish comparable to that of a special tool, making it ideal for crimping extremely small pins. High-precision crimping is possible for both the core wire and coating. The grip uses an eco-friendly elastomer. Has excellent oil resistance. With a strap hole th... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material S55C
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Plier (For Insulated Closed Terminal)CE1 / CE2 and CE5 can be crimped. In addition, it is very compact and can be crimped with a light grip. An elastic, soft-touch, hand-friendly elastomer grip. You won't get tired of continuous work.Overall Length (mm) 198 Trusco Part No. 261-7421 Mass (g) 300 Range of Application CE1/CE2/CE5 RoHS directive (corresponding to 10 substances) Correspondence
- Marvel Hand press (for insulation coated crimp terminal / sleeve)Lightweight, compact and robust Crimping terminal with insulation coating. sleeve * Do not perform live-line work. * Check the compatible size with the electric wire. * Apply load until the handle opens.
- Marvel Hand Press (for Crimping Bare Terminal / Sleeve)Lightweight, compact and robust Bare crimp terminal sleeve * Do not perform live-line work. * Check the compatible size with the electric wire. * Apply load until the handle opens.Suitable Terminal For bare crimp terminals / sleeves
- ARM SANGYO Arm SwagerArm swager is a crimping tool for arm and oval sleeves. Description: With cutter
- MonotaRO Crimping Tool for Insulated TerminalsSince it is a small and lightweight type, you can easily perform crimping work with one hand. For terminals and sleeves with insulation coating * Please do not use it for any other purpose. * Please use the correct wire connector and wire. * Do not crimp live wires or work in the vicinity as ther... Read More
- LOBSTER (LOBTEX) Crimping Tool (for Ring Sleeve)A must-have tool for the electrician skill test !! The handle is narrower than the conventional product. About 20 cm when opened For ring sleeve (E)
- MonotaRO Crimping tool For insulated closed terminalsFor insulated closed terminals. CE1, CE2 and CE5 can be crimped. For insulated closed terminals * Please do not use it for any other purpose.Mass (g) 600 Material SCM440 (blade) Overall Length (mm) 270 Range of Application CE1/CE2/CE5 Blade strength HRC38~45
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Tool (for Crimping Terminals with Insulation Coating)Die shape that firmly holds the wire coating. The handle opening amount adjustment mechanism enables work with a small opening width. * Notes for J.S.T.Crimping Terminal Manufacturing and Fuji Terminal Industry When the terminal name is 0.5 and the wire size is 0.2 to 0.3mm 2 , select the die acc... Read MoreSuitable for 0.3/0.5/1.25/2 Overall Length (mm) 207 Mass (g) 350 Trusco Part No. 367-8326 RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Plier (for Open Barrel Terminal / Simple Type)Suitable for processing small contact pins (The die part is stepped and thinly finished)Mass (g) 200 Overall Length (mm) 208 Trusco Part No. 321-9992 Applicable Wire Size AWG#28~#16・#14 RoHS directive (corresponding to 10 substances) Correspondence Specification Double-sided engraving Material S50C
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Plier (for Bare Crimping Terminal / Bare Crimping Sleeves (B / P) )By improving the toggle mechanism, the required grip strength per unit stroke is suppressed and female-friendly operability is realized.Suitable Cables (mm2) 1.25/2.0 Trusco Part No. 120-4513 Overall Length (mm) 182 Maximum Load (N) 255 (handle) Mass (g) 270 RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Tool (for Ring Sleeve)With molding confirmation mechanism JIS C 9711 compliant product Recommended product for electrician proficiency test After crimping, the size of the die used is marked on the terminal. For ring sleeve onlyRoHS directive (corresponding to 10 substances) Correspondence
- LOBSTER (LOBTEX) Mini Crimping Tool (for Crimping Terminals and Sleeves with Insulation Coating)Trusco Part No. 356-7800 Suitable Cables (mm2) 0.3、0.5、1.25、2、3.5、5.5 Color (Pattern) Blue Mass (g) 365 Overall Length (mm) 218
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Tool for Open Barrel Type for ContactWith 15 types of dies, this one supports a wide range of terminals. By adopting a toggle mechanism, reliable crimping with a light force. Elastomer grip is used to prevent fatigue. Crimping tool for open barrel type contacts
- Marvel Hand press (for closed-end connectors with insulation coating)Lightweight, compact and robust Closed end connector with insulation coating * Do not perform live-line work. * Check the compatible size with the electric wire. * Apply load until the handle opens.
- JEFCOM (DENSAN) Crimping toolApproximately 15% lighter! Grip width approximately 25% slimmer and easier to use! (Compared to conventional manufacturers) Targeting quality that exceeds JIS! Replaceable ratchet gear adopted (PAT.P) 1 can support 4 sizes of terminals with hanging holes For bare terminals and PB sleevesOverall Length (mm) 340 Mass (g) 680 Suitable Cables (mm2) 8、14、22、38 Specification For bare terminals and PB sleeves
- MonotaRO Crimp pliers multifunctionalA multifunctional crimping plier that can handle 6 types of work with one. Cutting wires, crimping open barrel terminals, crimping bare terminals, cutting machine screws, crimping insulated terminals, stripping wire coatings * Please do not use for any other purpose.Mass (g) 253 Overall Length (mm) 236
- HIT Aluminum sleeve crimping machineThe caulked part is a forged product of special steel and heat-treated to pursue durability. There is no gap in the ridge of the crimping part so that it can be crimped securely on the left and right crimping parts. The handle can be securely crimped with a toggle mechanism. It also has a wire ro... Read More
- KNIPEX Crimping PliersYou can cut cables, strip wires, and crimp insulated terminals. There are holes for cutting M2.6, 3, 3.5, 4, 5 copper and brass screws. The screw type joint enables high stability and even movement. The handle has a plastic cover made of multiple materials. * The comfort handle (this product) is ... Read MoreMaterial Reinforced special steel
- LOBSTER (LOBTEX) Mini Crimping Tool for Closed-End Connectors with Insulation CoatingLightweight and compact design, it is a pocket size that fits softly in your hand. Built-in molding confirmation mechanism. Crimping of closed terminals with insulation coating.Trusco Part No. 274-6344 Overall Length (mm) 194 Mass (g) 285
- JEFCOM (DENSAN) Mini crimping toolThe grip extends to the top for easy grip and easy to use with one hand! (JIS standard product) Lightweight, compact, and easy crimping with a small force! Crimping mark For E-type ring sleeve (VA sleeve)Overall Length (mm) 195 Mass (g) 290 Range of Use Extra small (1.6 × 2), small, medium JIS Standard JISC9711
- NICHIFU Crimping tool for waterproof terminalFor waterproof crimp detection (SR) and waterproof crimp connector (SB) only
- Izumi Products Company Manual crimping tool for bare crimping terminal / sleeveA connection tool that crimps and connects wires using bare crimp terminals for copper wires and wire connectors for bare crimp sleeves for copper wires. * Please use "3.5" for 214A and 5N18 at "5.5" (the product does not have 3.5).JIS Standard JIS C 9711
- NICHIFU Crimping Tool (Manual)A pressure regulation device (ratchet) is attached to prevent insufficient crimping. For connecting crimp terminals to electric wiresfrom S$229.90Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping tool (for BNC connector)The center contact and sleeve (retaining ring) can be crimped. With molding confirmation mechanism. (With release lever) A crimping tool for BNC / TNC / BNCC connectors used for measuring instruments and computer LANs.
- NICHIFU Waterproof Pin Terminal Waterproof Crimp Sleep Special ToolCrimping work can be done even in narrow places. It is a short handle with a total length of 200 mm. Crimping tool for waterproof pin terminals and waterproof B sleeves (TMNB, PC type).Trusco Part No. 276-1602 Mass (g) 250 Overall Length (mm) 200
- Marvel Hand PressA must-have tool for the electrician skill test !! Uses lost wax (precision casting). A light, robust and easy-to-use tool. Reliable, easy and speedy crimping! For ring sleeveMass (g) 400 Overall Length (mm) 242 JIS Standard JIS C 9711 Suitable Sleeve Small, Medium, Large
- JEFCOM (DENSAN) Mini crimping toolFor bare terminals and PB sleevesRange of Use -
- LOBSTER (LOBTEX) Crimping Tool (for Closed End Connector with Insulation Coating)Corresponding to the establishment of JIS standard for insulated closed terminals (CE type), the energization performance of JIS terminals can be fully demonstrated. For closed-end connector with insulation coating
- LOBSTER (LOBTEX) Powerful crimp toolFor bare crimp terminals and bare crimp sleeves (P, B) for copper wire
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping toolFor bare crimp terminals and bare crimp sleeves (B / P). Compact type that also supports small terminals. A crimping tool with a molding confirmation mechanism and three applicable sizes.Suitable Size 0.3/0.5、1.25、2 Mass (g) 290 RoHS directive (corresponding to 10 substances) Correspondence Specification [Crimp mark] 0, 1, 2
- HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Tools (for Bare Crimp Terminal / Bare Crimp Sleeve (B / P))Comes with a molding confirmation mechanism. For bare crimp sleeves and bare terminals.Applicable size (mm 2 ) 1.25、2、5.5、8 Overall Length (mm) 270 Trusco Part No. 322-0010 Mass (g) 390 RoHS directive (corresponding to 10 substances) Correspondence