Cable Cutters
A cable cutter is a good tool for cutting cables. Main applications include general electrical work, power transmission line work, substation equipment work, and communication line laying work. There are many types of cable cutters. For example, there are replaceable blade types, and unique shapes that match the shape of the object to be cut (=cable), smooth cut edges, and easy post-processing. Some of the rare ones are ergonomically designed to reduce the load on the handle, and because they are light and short, you can work with one hand, which is convenient for working in high places or narrow places.
Other Related Pages
- TSUNODA Cable CutterCut cables (VCT, IV wire, etc.) that are difficult to cut into a round shape with a light force!Pattern Width (mm) 47
- Marvel Cable cutterA cutter for copper wire cables. It is light, can be worked with one hand, and can be cut cleanly without deformation of the cut surface. The cable cutter's induction hardened blade is hard, has a sharp blade, and maintains excellent sharpness. * For copper wire only
- MonotaRO Cable Cutter Ratchet TypeIt is convenient because it is a ratchet type. It is used for general electrical work, substation equipment work, communication line laying work, etc. Suitable for work such as CV / IV / SV (VVR). * Do not cut the live line. There is a risk of electric shock. * The handle is not an insulator. The... Read MoreMass (kg) 0.7 Blade strength HRC51~55 Material SKD61 Cutting capacity (mm 2 ) 240 Overall Length (mm) 250
- MCC Cable cutter replacement blade* Wires with iron cores cannot be cut.Type Spare blade
- FUJIYA Cable Handy CutterA tool dedicated to cutting cable lines for telephone work, etc. It can also be used for cutting rubber, urethane, etc. rods and pipes.
- HOZAN (HOZAN TOOL INDUSTRIAL) Wire CutterEven IV22mm 2 can be cut lightly and cleanly with one hand.
- MCC Cable cutter (replacement blade type)Reliable quality produced by an integrated production method that uses special-purpose steel and performs everything from forging materials to processing, heat treatment, and assembly in-house. The blade has a unique shape that matches the material (cable) to be cut, and the clean cut makes it ea... Read MoreType cutter
- Tajima (TJM DESIGN) Barit scissorsUses a serrated blade that prevents the cable from escaping. A groove dedicated to deburring is provided on the back of the blade to remove curved and straight burrs. Elastomer grip that is hard to slip and gives power. With a stopper that can be locked with one hand. High carbon cutlery steel ca... Read MoreSurface Treatment (Blade) Hard chrome plating Cutting Capacity, Steel (mm) (Mild iron) 0.5 thickness or less Cutting Ability, Plastic (Φmm) 1.0 thickness or less Mass of Main Unit (g) 128 Mass (g) 128 Overall Length (mm) 185 Cutting capacity (Φmm) VA / VVF wire (3-core) 2 Cutting capacity (Φmm) VCT line 3.5 x 3 cores Trusco Part No. 438-6582 Material (Grip) Elastomer resin Material (Main Unit) Steel
- Marvel Cable cutter (for copper wire only)The blade uses precision forged special steel for blades. The triangular cutting method has been further improved to make it easier to cut thick wires, and the roundness of the cable is not changed. Since a special aluminum alloy is used for the handle, the total mass is very light. Therefore, no... Read More
- JEFCOM (DENSAN) Powerful Mini CutterSmall cable cutter (for copper wire), IV-60sqOK !! Excellent sharpness !! Can be easily stored in a pliers sack (ND-941) * Pinch sack is sold separately.Overall Length (mm) 237 Mass (g) 426 Cutting capacity (mm 2 ) IV-60
- Izumi Products Company Ratchet Cable CutterIt is small and lightweight. Forged blade is used. The movable blade can be reversed. Cutting cross-linked polyethylene power cables, vinyl insulated wires, etc.Overall Length (mm) 252 Trusco Part No. 243-5748 Mass (g) 610
- HIT Cable cutterIt can be used with a light force and a small handle opening by adopting a booster structure. For cutting work in general electrical work, power transmission line work, substation equipment work, and communication work.Overall Length (mm) 465 Cutable dimensions (mm) 20 Mass (g) 1500
- Marvel Cable cutter (for copper wire) Small and lightweight typeErgonomic design reduces handle load! Light and short, you can work with one hand, which is convenient for work in high places and narrow places. It cuts cleanly without deforming the cut surface of the cable, and maintains excellent sharpness. Cutting the copper wire cable * For copper wire onlyOverall Length (mm) 240 Mass (g) 380
- JEFCOM (DENSAN) Ratchet cable cutterSharpness is improved with a special steel blade. Excellent durability. Sharpness 30% UP (compared to conventional manufacturers) Easy cutting with ratchet type. Uses an elastomer molded grip that is easy to grip and operate. * For copper wire only.Overall Length (mm) 280 Mass (g) 720from S$249.90Min. 2 days
- KNIPEX Cable cutterIt can cut single and composite wires of copper and aluminum. The blades are precision polished and hardened. It can be cut cleanly without deforming the cable. With a design that makes the best use of the principle of leverage, it demonstrates high cutting ability with less force. The screw join... Read Morefrom S$58.99Min. 2 days
- TSUNODA KingTTC cable cutterCables (VCT, IV wire, etc.) and stranded wires can be cut with a light force. For cutting cables (VCT, IV wire, etc.). * It is a non-insulated tool. Please turn off the power before use. Please do not use it for any purpose other than its intended purpose.from S$27.99Min. 2 days
- TSUNODA One hand cable cutterYou can cut the communication 20mm cable with one hand. At the beginning of cutting, the fulcrum is separated from the blade to cut the soft coating, and a thick cable is sandwiched between them. During cutting, the fulcrum approaches the blade, so the copper core can be cut powerfully.Mass (g) 380 Head Thickness (mm) 21 Cutting Capacity, Cable with Steel Core (Φmm) 20 Head Width (mm) 37 Pattern Width (mm) 53 Overall Length (mm) 240 Trusco Part No. 828-3548 Nominal Size (mm) 250
- Three Peaks Giken Cable cutterStrongly cuts cable wires with a sharp blade. It is a beautiful cut.Blade Hardness (HRC)50~55 Material Iron (S58C) Handle: Vinyl grip
- HIT Cable cutterIt can be used with a light force and a small handle opening by adopting a booster structure. For cutting work in general electrical work, power transmission line work, substation equipment work, and communication work.
- JEFCOM (DENSAN) Cable cutter (with stripper)Cuts quickly! Cuts 14mm 2 IV wires easily! VVF2.0 × 3C can also be disconnected With 3 size strip function () Compact size that is easy to store with a spring that does not tire your hands even during continuous work For copper wire onlyMass (g) 160 Overall Length (mm) 170 Cutting Capacity IV-14mm2、VVF-2.0×3Cfrom S$66.99Min. 2 days
- FUJIYA Aluminum cable cutterLightweight using aluminum pipe for the handle. In addition, it is anodized and very beautiful. The blade uses precision-made special steel for blades. Chromium molybdenum steel is used for the blade bolts, so the center nut does not loosen and there is no play. Cutting IV wire, VVR wire, rubber,... Read MoreTrusco Part No. 298-4962 Overall Length (mm) 500 Mass (g) 1045
- TRUSCO Cable handy cutterExcellent sharpness and durability due to the use of special steel. For cable line cutting work such as electrical work. For cutting small diameter resin pipes.Overall Length (mm) 240 Cutting Capacity, IV Wire (mm2) 60 (diameter 13.6) Trusco Part No. 381-7644 Mass (g) 360from S$44.99Min. 2 days
- Marvel Cable cutterIt can be cut cleanly without deforming the cut surface. For copper wire onlyCutting Capacity IV / CV line 38, VVF2.0mm × 3 cores Overall Length (mm) 160 Mass (g) 155from S$58.99Min. 2 days
- TRUSCO Cable cutterMaterial / Finish SUS420 J2 Trusco Part No. 261-8877 Blade Thickness (mm) 2.8 Mass (g) 160 Overall Length (mm) 160 Blade Length (mm) 20from S$28.99Min. 2 days
- KNIPEX Plastic / Rubber CutterYou can cut plastic, rubber, soft wood, and ribbon cables up to 56 mm wide without crushing the cut surface. The cut guide allows you to cut the cable at angles of 45 °, 60 °, 75 °, and 90 °. Replaceable trapezoidal blade. With an open spring that is convenient for repetitive work and a lock that... Read MoreCutting Capacity (mm) (Width) 56 Mass (g) 397from S$159.90Min. 2 days
- MCC Hot wire cable cutter No.1 replacement bladeTrusco Part No. 367-4029 Suitable for ZCC0201from S$86.99Min. 2 days
- ENGINEER Cable cutterCut the wires cleanly with a light force without letting them escape! It can be cut cleanly with a light force. For cutting VCT line, IV line, VVF line, coaxial cable, etc.from S$29.99Min. 2 days
- MCC Midget cable cutterOverall Length (mm) 215 Trusco Part No. 367-2531 Mass (kg) 0.26 Type cutter
- TSUNODA Lightweight aluminum handle Large cable cutterAchieves weight reduction with an aluminum handle! Excellent mobility and supports electrical construction work!
- TSUNODA Cable cutter with stripperYou can cut and peel the cable with one.Cutting Capacity, IV Wire (mm2) 22 Overall Length (mm) 165 Nominal Size (mm) 150 Mass (g) 160 Head Thickness (mm) 10 Pattern Width (mm) 43 Head Width (mm) 25 Cutting Capacity, Cable with Steel Core (Φmm) 9.0
- KNIPEX Cable cutterIt can cut single and composite wires of copper and aluminum. The blades are precision polished and hardened. The screw joint is adjustable. Very sturdy due to the forged body. For cutting single and composite wires of copper and aluminum. * Steel wire cannot be cut.Cutting capacity (mm 2 ) Copper / aluminum cable: 50 Cutting Capacity (Φmm) Copper and aluminum cable: 15 Material Oil-quenched and tempered vanadium steel Handle Soft plasticfrom S$129.90Min. 32 days
- TSUNODA VVF cable cutterSince the shape of the blade is lengthened to match the flat WF, 2.6 mm x 3 cores can be cut with a light force.Cutting Capacity (mm) (VVF) 2.6 x 3 cores (copper wire) Φ3.2 Head Thickness (mm) 12 Nominal Size (mm) 200 Overall Length (mm) 210 Mass (g) 285 Tip Length (mm) 33 Head Width (mm) 34 Pattern Width (mm) 45 Trusco Part No. 852-0396
- KNIPEX Cable duct cutterThe power is transmitted to the maximum by the principle of leverage. Newly developed efficient blade shape. It can cut cable ducts and plastics up to 4.0 mm thick.Mass (g) 535 Cutting Capacity (mm) Up to 4.0from S$339.90Min. 2 days
- KNIPEX Ribbon cable cutter 56MMRibbon cables up to 56 mm wide can be cut without crushing the cut surface. The cut guide allows you to cut the cable at a right angle. Replaceable trapezoidal blade. With an open spring that is convenient for repetitive work and a lock that allows you to keep your mouth closed when storing. Hand... Read MoreCutting Capacity (mm) (Width) 56 Overall Length (mm) 215 Trusco Part No. 446-9534 Mass (g) 346
- HIT Cable cutter replacement bladeA spare blade for CC20.Suitable Model CC20 RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 6 days
- SIGNET Compact cable cutterOverall Length (mm) 235 Mass (g) 410 Width (mm) [Spanner part] 21.3, [Glasses part] 17.2from S$36.99Min. 2 days
- KNIPEX Cable cutter (with spring)It can cut single and composite wires of copper and aluminum. The blades are precision polished and hardened. It can be cut cleanly without deforming the cable. You can easily work with one hand. The screw joint is adjustable. With open spring. Very sturdy due to the forged body. The material of ... Read MoreCutting Capacity (Φmm) (Copper / Aluminum cable) 15 Cutting capacity (mm 2 ) (Copper / Aluminum cable) 50 Suitable Cable Size Range (AWG) 1/0from S$109.90Min. 4 days
- KNIPEX Small clipperHardness HRC (Blade) About 64 Handle Plastic coating
- HIT Cable cutterRecycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Cable IV linefrom S$44.99Min. 4 days
Filter by categories