Screwdrivers & Bits
A screwdriver / bit is a work tool used to tighten and remove screws. There are various types of drivers (screwdrivers), such as precision screwdrivers that are used when turning small screws, and ratchet drivers that can be turned only by turning in one direction. A resin grip that has a comfortable grip or a product that has a magnet in the blade and sticks the screws will be useful. Bits are parts attached to the tip of an electric screwdriver. When selecting, it is important to check the appropriate size and shape and select a high-performance product that can withstand wear.
Other Related Pages
- VESSEL Ball Grip ScrewdriverTightening force with a margin for screws. Cushion grip, color coded with (+) (-). The cutting edge is processed with high-precision black point. * Do not disassemble or modify. * Please check the correct usage, size, and usage before use. * Be careful of short circuits and electric shocks during... Read MoreType Grip screwdriver Material (Grip) Soft resin Set Contents Single item Tip Size (#) - Cutting Edge Magnet Yes Shaft Penetration None
- MonotaRO Screwdriver Power GripA ball grip that is easy to turn quickly and easy to put effort into at hand. The shaft is made of chrome vanadium steel and hardened throughout the body to improve durability. The cutting edge is a magnet, which is convenient. For tightening and loosening screws * Do not use for any purpose othe... Read MoreType Grip screwdriver Surface Treatment Chrome-plated matte finish Material (Shaft) Chrome vanadium Blade Hardness HRC50 Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration None
- MonotaRO Screwdriver SetA 6-piece screwdriver set that is convenient for maintenance, general use, electrical work, and various other sites. The shaft is hardened with chrome vanadium steel and has a matte finish. With cutting edge magnet * Do not use for anything other than its intended purpose.Mass (g) 390 Type Set product Material (Shaft) Chrome vanadium steel Material (Grip) Resin (soft) / Rubber Tip Shape Plus or minus Set Contents Set product Cutting Edge Magnet Yes Shaft Penetration None
- MonotaRO Bit socket setA convenient set for tightening screws and bolts. A hexagonal shaft drill, double-headed bit, and socket are included in 29 types of cases, making it convenient to carry. Various maintenance such as brake pad replacement and battery replacement for automobiles, motorcycles and bicycles, assembly ... Read MoreDouble-headed function Both heads, one head
- MonotaRO Precision Screwdriver Set, 11 pcsFor attaching / detaching, assembling, and repairing machine screws for precision equipment, etc. * Do not use for any other purpose.Mass (g) 170 Type Set product Material (Shaft) Molybdenum alloy steel (SAE866) Material (Grip) Steel Tip Shape Plus or minus Set Contents Set product Cutting Edge Magnet None
- ANEX Power Bit, with MagnetIncreased durability. Double-headed bit for impact drivers (with magnet)Material Special alloy steel Quantity per Set (pieces) 10 Cutting Edge Magnet Yes Double-headed function Both heads
- VESSEL MEGADORA Thru ScrewdriverThe plus cutting edge is a jaws fit. Cutting edge tip shape that prevents the driver's lifting phenomenon <come out> peculiar to cross screws as much as possible. The grip is Japan's first triple molding. A soft and hard grip composed of smooth lines and surfaces with few irregulari... Read MoreType Grip screwdriver Material (Grip) Resin Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration Yes
- MonotaRO Hexagon Bit SetColor-coded by size makes it easy to distinguish. For tightening hexagon socket screws (cap screws, set screws, etc.). * Do not use for any other purpose.Material S2 Double-headed function One head
- ANEX Box DriverThe handle has a square cross-sectional shape that makes it easy to apply force, and is double-molded with an elastomer resin that fits comfortably in your hand. The shaft part can be retightened by sandwiching it with a monkey wrench and turning it.Type Nut driver Material (Shaft) Chrome, molybdenum, vanadium steel Material (Grip) PP、TPE Tip Shape Socket (box) Set Contents Single item Cutting Edge Magnet None Shaft Penetration None
- VESSEL MEGADORA Through ScrewdriverThe grip is Japan's first triple molding. A soft and hard grip composed of smooth lines and surfaces with little unevenness. The Megadora penetrating driver has a bolster where a spanner can be applied. Minus cutting edge is black point finish. The minus cutting edge of the Megadora normal sc... Read MoreType Grip screwdriver Material (Grip) Resin Tip Shape Minus Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration Yes
- VESSEL Ball Grip Thru ScrewdriverAmple tightening force for screws. Cushion grips are color coded +/-. Chrome vanadium steel, fully hardened. With blade magnet.Type Grip screwdriver Material (Grip) Resin Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration Yes
- ANEX RYUJIN BitAmazing durability and long life! Strong against chipping! Suppress come-out! Rust-resistant glossy surface finish! Special heat treatment for maximum durability. Ideal for hard tightening work on iron plates, aluminum, stainless steel, and woodTip Shape Plus (+) Cutting Edge Magnet Yes Double-headed function Both heads
- MonotaRO Precision Screwdriver SetA pocket-sized precision screwdriver set. For attaching / detaching, assembling, and repairing machine screws for precision equipment, etc. * Do not use for any other purpose.Set Contents Set product Mass (g) 124 Material (Shaft) S45C Material (Grip) Steel Tip Shape Plus or minus Quantity per Set (pieces) 6 Cutting Edge Magnet None
- ANEX Worn Out Screw Removal BitYou can easily remove the tanned screws! Any screw that can be drilled can be used. Added spare screws and spare drills. Since the tip can be replaced, it can be replaced even if the screw part or drill part should break. You can use it again. * Drill screws, course threads, tapping screws, and h... Read More
- MonotaRO Thin Ratchet Handle and Bit Set, Tamper-ProofSix types of short bits, hexagonal bits, and hex lobe bits (with tamper-proof) are included to support all types of screw tightening and loosening work. Color-coded by size makes it easy to distinguish. For screw tightening and loosening work. * Do not use for any purpose other than its intended ... Read MoreMaterial (Grip) S2 Set Contents Set product
- VESSEL Super Cushion Driver (Stubby Type)Super cushion grip with excellent fit in the hand. The shaft is chrome vanadium steel, which is tough and has excellent durability, and is hardened throughout the body. Rust-resistant black chrome-plated finish. A stubby type that demonstrates its power in a limited space.Shank Diameter (Φmm) 6 Mass (g) 35 Type Stubby driver Handle Diameter (Φmm) 35 Material (Grip) Resin Tip Shape Plus Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration None
- VESSEL Precision Screwdriver 6pcs SetComes in a clear case that is convenient to carry. If you cut off the header, it will have a square shape, making it easy to store in a tool box or maintenance bag.Type Set product Set Contents Set product Cutting Edge Magnet None Shaft Penetration None
- MonotaRO Magnetizer / DemagnetizerYou can easily magnetize and demagnetize the tip of a screwdriver or hexagon wrench. * Please note that some metals cannot be magnetized due to their nature. * Since it is a simple tool, it may not be possible to completely demagnetize it. * Since this product uses permanent magnets, do not use i... Read MoreMaterial (Body) PP, (Internal) permanent magnet
- VESSEL MEGADORA Standard ScrewdriverThe plus cutting edge is a jaws fit. Cutting edge tip shape that prevents the driver's lifting phenomenon <come out> peculiar to cross screws as much as possible. The minus cutting edge has a black point finish. The grip is Japan's first triple molding. A soft and hard grip composed... Read MoreType Grip screwdriver Material (Grip) Resin Tip Shape Plus Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration None
- VESSEL Super Cushion ScrewdriverSuper cushion grip with excellent fit in the hand. It is soft when grasped, and the torque is transmitted with the feeling that it snaps into the palm of the hand the moment it is twisted. The shaft is chrome vanadium steel, which is tough and has excellent durability, and is hardened throughout ... Read MoreType Grip screwdriver Material (Grip) Resin Tip Shape Minus Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration None
- TOP KOGYO Screwdriver Bit Set for Electric Drill, 10 Pieces/SetUses special alloy steel (hardness H) and has excellent durability. For tightening and loosening screws with electric and charging drills and impact driversSet Contents 45mm x 2, 65mm x 6, 110mm x 2 Material Special alloy steel Tip Size (+)2 RoHS directive (corresponding to 10 substances) Correspondence Cutting Edge Magnet Yes Double-headed function Both heads
- ANEX Screwdrivers with Electric Work Grip, 8 Pieces/SetAn electrician grip that is powerful and easy to use. Non-slip special rubber grip. With heaton turning. Professional use, using chrome vanadium steel.Type Set product Material (Grip) PP、TPE Tip Shape Plus or minus Set Contents Set product RoHS directive (corresponding to 10 substances) Correspondence Cutting Edge Magnet Yes Shaft Penetration None
- VESSEL Cushioned Grip ScrewdriverIdeal for screw tightening in the precision field. The minus cutting edge is a straight cut that does not get caught even in narrow places. Chromium vanadium steel, whole body hardened. The cutting edge is black point processed, which is not affected by the thickness of the plating layer.Shank Diameter (Φmm) 4 Type Precision screwdriver Handle Diameter (Φmm) 20.5 Material (Grip) Resin Set Contents Single item Cutting Edge Magnet None Shaft Penetration None
- HOZAN (HOZAN TOOL INDUSTRIAL) Slotted ScrewdriverSince it uses a shaft that is slightly thinner than a general screwdriver, it is ideal for screws in deep places that are often found in home appliances. * Drivers are made for the purpose of turning screws. Please do not use it for any purpose other than this purpose. *Do not use in places where... Read MoreType Grip screwdriver Material (Grip) Resin (soft) / Rubber Tip Shape Minus Set Contents Single item RoHS directive (corresponding to 10 substances) Correspondence Cutting Edge Magnet None Shaft Penetration None
- TRUSCO Long Hexagon Bit SetIt can be used for screwdrivers such as hexagon socket head screws, cap screws, and set screws. Suitable for partitioning, furniture assembly, NC machine assembly, maintenance, interior work, etc.Mass (g) 232 Cutting Edge Magnet Yes Double-headed function One head
- ANEX Hexagon Wrench Color Bits, 5 Pieces/SetYou can identify the size by color. Both ends are unpainted so that the painted parts do not get in the way when the electric screwdriver is installed.Material Chromium molybdenum vanadium steel Double-headed function One head
- HOZAN (HOZAN TOOL INDUSTRIAL) Phillips DriverSince it uses a shaft that is slightly thinner than a general screwdriver, it is ideal for screws in deep places that are often found in home appliances. * Drivers are made for the purpose of turning screws. Please do not use it for any purpose other than this purpose. *Do not use in places where... Read MoreType Grip screwdriver Set Contents Single item Cutting Edge Magnet None Shaft Penetration None
- ANEX Color Bit & Extension Holder SetMaterial Chromium molybdenum vanadium steel Shank Diameter (Φmm) 6.35 Mass (g) 190 Cutting Edge Magnet Yes Double-headed function Both heads, one head
- TRUSCO Damaged Screw Extractor BitYou can remove the tanned Phillips screw. Corresponds to (+) No.1 and (+) No.2 screws. Easy-to-identify color paint. * Cannot be used for hardened screws. TNH-66N comes with stainless steel processing oil.Specification Compatible with M2.5 to M5 screws Shank Diameter (Φmm) 6.35
- ANEX Ball Point Color Bit, 5 pieces/SetYou can identify the size by color. Both ends are unpainted so that the painted parts do not get in the way when the electric screwdriver is installed. For turning hexagon socket head screws and hexagon socket head boltsTip Size 3、4、5、6、8 Material (Tool Bit) Chromium molybdenum vanadium steel Cutting Edge Magnet Yes Double-headed function One head
- ANEX Super Rubber Grip 8pcs Driver SetReplacement grip that can be used properly for straight type and L type. Elastomer resin that does not hurt your hands. Professional use, using chrome vanadium steel. With magnet (cutting edge)Type Set product Material (Grip) CA、TPE Tip Shape Plus or minus Set Contents Set product Cutting Edge Magnet Yes Shaft Penetration None
- VESSEL Power Grip ScrewdriverThe grip is designed by carefully considering the shape of the palm. It is a penetrating type with a plastic handle and is resistant to abuse. With a hexagonal part that can be strongly tightened with a spanner or the like. Whole body hardened with chrome vanadium steel. With tip magnet.Type Grip screwdriver Material (Grip) plastic Tip Shape Minus Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration Yes
- VESSEL Power Grip ScrewdriverThe grip is designed by carefully considering the shape of the palm. It is a penetrating type with a plastic handle and is resistant to abuse. With a hexagonal part that can be strongly tightened with a spanner or the like. Whole body hardened with chrome vanadium steel. With tip magnet.Type Grip screwdriver Material (Grip) plastic Tip Shape Plus Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration Yes
- ENGINEER Neji-Saurus Bazooka Screw Extractor Bit SetA set of 4 screwdriver bits that can remove crushed Phillips screws and hexagon socket head cap screws. For removing crushed Phillips screws and hexagon socket head cap screws. The unique tip shape allows you to remove crushed screws. The mild bit can be removed without hitting the crushed screw.... Read MoreSet Contents 4 bits set (DBZ-57 ・ 51 ・ 52 ・ 53) Mass (g) 125from S$49.99Min. 2 days
- VESSEL Replacement Bit SetExchange bit set.Double-headed function One head
- TONE MagnetizerThe tip of a screwdriver, hexagon wrench, etc. can be magnetized and demagnetized. Easy to use. Just insert the tip into the main body and rub it.Mass (g) 70
- TRUSCO Offset Screwdriver, ThinIt can be used in various situations such as factory work, machine maintenance, and vehicle maintenance. A commercially available bit can be used in the hexagonal hole at the rear of the handle, and by attaching a long bit, it can be used for deep screw tightening.Mass (g) 40 Type Offset driver Material (Grip) Steel Set Contents Single item Cutting Edge Magnet None
- ENGINEER Adjustment DriverFor adjusting variable resistors, semi-fixed resistors and trimmer capacitors. With a clip that is convenient when carrying. Ideal for circuit adjustment of electronic boards.Shank Diameter (Φmm) 3、4 Mass (g) 4 Type Dedicated driver Handle Diameter (Φmm) 6.4 Material (Shaft) Iron Material (Grip) ABS resin Tip Shape Minus Set Contents Single item RoHS directive (corresponding to 10 substances) Correspondence Cutting Edge Magnet None Shaft Penetration None Tip Size (Blade Width x Thickness) (mm) 2×0.5
- iFixit Screwdriver Kit with 64 Pieces BitsA 64-bit driver kit based on thousands of repair manuals and data obtained from disassembly by iFixit. This driver kit includes standard driver bits such as plus / minus and special driver bits such as pentalobe (star) to support a wide range of devices. Standard bits are compatible with most con... Read MoreDouble-headed function One head
- TRUSCO Screw Extractor Exclusive Screw PartSpecification With fixing screw Mass (g) 1
Filter by categories