Bit Sets
Other Related Pages
- MonotaRO Bit socket setA convenient set for tightening screws and bolts. A hexagonal shaft drill, double-headed bit, and socket are included in 29 types of cases, making it convenient to carry. Various maintenance such as brake pad replacement and battery replacement for automobiles, motorcycles and bicycles, assembly ... Read MoreHex Size across Flats (mm) 6.35 Double-headed function Both heads, one head
- MonotaRO Hexagon Bit SetColor-coded by size makes it easy to distinguish. For tightening hexagon socket screws (cap screws, set screws, etc.). * Do not use for any other purpose.Hex Size across Flats (mm) 6.35 Double-headed function One head Material S2
- TOP KOGYO Screwdriver Bit Set for Electric Drill, 10 Pieces/SetUses special alloy steel (hardness H) and has excellent durability. For tightening and loosening screws with electric and charging drills and impact driversTip Size (+)2 Set Contents 45mm x 2, 65mm x 6, 110mm x 2 Hex Size across Flats (mm) 6.35 Double-headed function Both heads RoHS directive (corresponding to 10 substances) Correspondence Material Special alloy steel Cutting Edge Magnet Yes
- TRUSCO Long Hexagon Bit SetIt can be used for screwdrivers such as hexagon socket head screws, cap screws, and set screws. Suitable for partitioning, furniture assembly, NC machine assembly, maintenance, interior work, etc.Overall Length (mm) 150 Mass (g) 232 Trusco Part No. 352-3748 Hex Size across Flats (mm) 6.35 Double-headed function One head Cutting Edge Magnet Yes
- ANEX Hexagon Wrench Color Bits, 5 Pieces/SetYou can identify the size by color. Both ends are unpainted so that the painted parts do not get in the way when the electric screwdriver is installed.Material Chromium molybdenum vanadium steel Double-headed function One head
- ANEX Color Bit & Extension Holder SetMass (g) 190 Trusco Part No. 470-1411 Shank Diameter (Φmm) 6.35 Overall Length (mm) 65 Double-headed function Both heads, one head Material Chromium molybdenum vanadium steel Cutting Edge Magnet Yes
- ANEX Ball Point Color Bit, 5 pieces/SetYou can identify the size by color. Both ends are unpainted so that the painted parts do not get in the way when the electric screwdriver is installed. For turning hexagon socket head screws and hexagon socket head boltsTip Size 3、4、5、6、8 Material (Tool Bit) Chromium molybdenum vanadium steel Double-headed function One head Cutting Edge Magnet Yes
- VESSEL Replacement Bit SetExchange bit set.Double-headed function One head
- iFixit Screwdriver Kit with 64 Pieces BitsA 64-bit driver kit based on thousands of repair manuals and data obtained from disassembly by iFixit. This driver kit includes standard driver bits such as plus / minus and special driver bits such as pentalobe (star) to support a wide range of devices. Standard bits are compatible with most con... Read MoreDouble-headed function One head
- trad Driver Bit 6pcs Set (Short 30mm)You can distinguish the bit count by color and size notation. With a bit holder that is convenient for storage. A set of 6 according to the application. We have each size.Set Contents #0/#1/#2/#3/-4/-6mm Overall Length (mm) 30 Hex Size across Flats (mm) 6.35 Material Bit / S2, Holder / PE Double-headed function One head
- VESSEL Flat-Shaped Ratchet Replacement BitMass (g) 28 Double-headed function One head
- JTC 5PCS 12square Bit setHex Size across Flats (mm) 12.7 Bit Total Length (mm) 30 Overall Length (mm) 37 Number of Tools, per Set 5 RoHS directive (corresponding to 10 substances) Correspondence Set Contents M5、M6、M8、M10、M12 Double-headed function One headfrom S$16.99Min. 2 days
- ANEX Extra Short Bit, with Retaining GrooveHexrobe ultra-short bit for manual screwdriver. With a groove that makes it easy to remove the bit.Mass (g) 32 Trusco Part No. 803-6966 Double-headed function One headfrom S$24.99Min. 2 days
- SUNFLAG (SHINKI MFG) Ball point BitEasily catch the screw holes and rotate them smoothly from an angle. For hexagon socket screws. With magnet. For factory work, vehicle maintenance, machine assembly, furniture assembly, etc.Trusco Part No. 853-5783 RoHS directive (corresponding to 10 substances) Correspondence Set Contents HEX、3.0、4.0、5.0、6.0、#0×85mm、#1×100mm Double-headed function One head
- JTC Socket Bit setIt comes in a case and is convenient to carry.RoHS directive (corresponding to 10 substances) Correspondence Double-headed function One headfrom S$189.90Min. 6 days
- ESCO 50mm Screw Driver Bits [Phillips/Slottee/Pozidrive] 6 Pieces/SetDouble-headed function One headfrom S$24.99Min. 4 days
- MonotaRO Hexlobe Bit SetColor-coded by size makes it easy to distinguish. For tightening hexagon bolts and nuts * Do not use for any other purpose.Hex Size across Flats (mm) 6.35 Double-headed function One head Material S2 Type With tamper-proof holes
- MonotaRO Socket Bit setA set of socket bits and screwdriver bits that are often used in electric screwdrivers. Comes with a holder that is convenient to carry. Various maintenance such as brake pad replacement and battery replacement for automobiles, motorcycles and bicycles, assembly of machinery and furniture, etc. *... Read MoreHex Size across Flats (mm) 6.35 Double-headed function One head
- TRUSCO hexagon Bit setIdeal for tightening hexagon socket screws (cap screws, set screws, etc.).Mass (g) 146 Trusco Part No. 330-4019 Hex Size across Flats (mm) 6.35 Overall Length (mm) 65 Double-headed function One head
- ANEX Hexagon Wrench Color Bits, 9pcs SetYou can identify the size by color. Both ends are unpainted so that the painted parts do not get in the way when the electric screwdriver is installed. For turning hexagon socket head screws and hexagon socket head boltsMass (g) 173 Hex Size across Flats (mm) 6.35 Overall Length (mm) 65 Trusco Part No. 764-7603 Material Chromium molybdenum vanadium steel Cutting Edge Magnet None Double-headed function One head
- MonotaRO Ball point Bit setIt is a set product containing 6 sizes of ball points and 1 bit. With magnet 18V impact compatible For turning hexagon socket head bolts, etc. * Do not use for any other purpose.Shank Diameter (Φmm) 6.35 (hex) Overall Length (mm) 65 Double-headed function One head Material (Tool Bit) Special steel
- VESSEL GOUSAI Assorted Bits, 5 PIeces/SetAchieves high mating performance with precise cutting edge processing. Die-hard steel (highest hardness HRC62) is used for the bit material. Strong, supple and extremely durable.Material Die hard steel
- JEFCOM (DENSAN) Waist Bit Set6-piece screwdriver bit with magnet Hard double-headed bit (for impact drivers) Convenient with a belt clip!Hex Size across Flats (mm) 6.35 Double-headed function Both heads Cutting Edge Magnet Yes
- VESSEL Gold Bit Belt HolderA set containing electric and rechargeable screwdriver bits in a holder. The holder can also be hung from the belt, so the bit you want to use can be easily taken out from the holder at any time. Bit change during work is also smooth. It can be stored compactly after use.Included Accessories 1 holder case Hex Size across Flats (mm) 6.35
- trad 6pcs.Ball Point Bit SetEasy to distinguish by color and size display! Impact supportHex Size across Flats (mm) 6.35 Overall Length (mm) 75 RoHS directive (corresponding to 10 substances) Correspondence Double-headed function One head Material (Tip Holder) PE Material (Tool Bit) S2 Cutting Edge Magnet Yes
- VESSEL Bit Belt Holder Socket BitIt can be used by attaching it to most electric / charging screwdrivers / air screwdrivers on the market in Japan. The socket part has a mirror-plated finish. Color code the size by coloring. It is a shaft press-fit type and is resistant to shaft breakage. Hex screws, nutsHex Size across Flats (mm) 6.35 RoHS directive (corresponding to 10 substances) Correspondence Double-headed function One headfrom S$39.99Min. 2 days
- EARTH MAN hexagon axis Ball point Bit setThe screw can be turned even from an angle. The size is easy to understand with coloring. For turning hexagon socket head bolts.Double-headed function Both heads, one head
- TONE Hexagon Bit SetIt is a hexagon bit set with a drive angle of 6.35 mm.Overall Length (mm) 25 Trusco Part No. 405-7449 Hex Size across Flats (mm) 6.35 Mass (g) 60 Included Accessories Bit holder Cutting Edge Magnet None Double-headed function One head
- VESSEL One-End GOUSAI [Hex] Bit Assorted Set, 5 Pieces/SetMaterial Die hard steel Double-headed function One head
- trad Both-Ends Bit Assorted setYou can distinguish the bit count by color and size notation. With a bit holder that is convenient for storage. It is an assorted product with bits of various sizes.Hex Size across Flats (mm) 6.35 Material Bit / S2, Holder / PE Double-headed function Both heads Cutting Edge Magnet Yes
- VESSEL One-End GOUSAI [Ball-Point] Bit Assorted Set, 5 Pieces/SetDouble-headed function One head
- TOP KOGYO Screwdriver Bit Set for Electric Drill, 10 Pieces/SetUses special alloy steel (hardness H) and has excellent durability. For tightening and loosening screws with electric and charging drills and impact driversHex Size across Flats (mm) 6.35 Double-headed function Both heads RoHS directive (corresponding to 10 substances) Correspondence Tip Size Double-ended bit (+) NO.2 × 65mm Material Special alloy steel Cutting Edge Magnet Yes
- PLOT Shock Screwdriver Bit SetA shock driver that loosens a fixed bolt by hitting it with a hammer while giving an impact. Easy to stick + 12 carefully selected bits for bolts and Torx are included. Convenient storage with a steel case Bit holder (3/8 inch drive angle), bits (# 1, 2, 3), long + bits ( # 2, 3),-bit (8mm), hex ... Read MoreOverall Length (mm) 200×70×47 Double-headed function One head Color Red box Type Shock driver bit set
- TOP KOGYO Screwdriver Bit Set for Electric Drill, 6 Pieces/SetUses special alloy steel (hardness H) and has excellent durability. For tightening and loosening screws with electric and charging drills and impact driversHex Size across Flats (mm) 6.35 Double-headed function Both heads RoHS directive (corresponding to 10 substances) Correspondence Material Special alloy steel Cutting Edge Magnet Yes
- SUN UP Driver Bit set combination10-piece set with various sizes selected. Uses tough, high-quality S2 material. Magnetic force is applied to reliably catch screws.Overall Length (mm) 110 Mass (g) 175 Hex Size across Flats (mm) 6.35 Double-headed function Both heads, one head Tip Shape hexagonal
- ANEX Color Bit, Precision, 5 Pieces/SetA set of 5 bits for precision screws. For precision screwdriverSet Contents (+)00、(+)0、(+)1、(-)3、(-)4 Mass (g) 56 Hex Size across Flats (mm) 6.35 Overall Length (mm) 65 Trusco Part No. 753-6496 Material Chromium molybdenum vanadium steel Double-headed function One head
- GREAT TOOL hexagon Bit Driver setColor bits that can be seen at a glance. Supports 18V. * Check the contents of the set before use to check for any abnormalities such as deformation or cracks. For your safety, please wear protective goggles and a mask while working. Also, do not wear gloves such as work gloves as they may get ca... Read MoreHex Size across Flats (mm) 6.35 Material Bit: S2H, Holder: PE Double-headed function Both heads, one head
- SUNFLAG (SHINKI MFG) Hexagon BitImpact compatible bit. Good bite on screws and strong impact resistance and wear resistance. Please use for hexagon socket screws, cap screws, set screws, etc. With magnet. Suitable for partitioning, furniture assembly, NC machine assembly, maintenance, interior work, etc. * Please wear protectiv... Read MoreHex Size across Flats (mm) 6.35 Trusco Part No. 853-5804 RoHS directive (corresponding to 10 substances) Correspondence Set Contents HEX2.0、2.5、3.0、4.0、5.0、6.0×65mm Double-headed function One head Cutting Edge Magnet Yesfrom S$14.99Min. 2 days
- GREAT TOOL Driver Bit setThe tip is slim and the screw holes are easy to see. The stepped bit is suitable for work in narrow spaces. With magnet. Supports 18V. * Check the contents of the set before use to check for any abnormalities such as deformation or cracks. For your safety, please wear protective goggles and a mas... Read MoreHex Size across Flats (mm) 6.35 Material Bit: TIWAN S-2, Holder: PE Double-headed function Both heads, one head
- SUNFLAG (SHINKI MFG) Assorted Bit Set for ProfessionalDue to the special surface treatment with excellent precision, the biting of screws is outstanding. Impact compatible bit. Durability UP! Construction-related, sheet metal work, interior-related. * Please do not modify it unnecessarily. Do not use it for any purpose other than its intended purpos... Read MoreHex Size across Flats (mm) 6.35 Double-headed function Both heads, one head RoHS directive (corresponding to 10 substances) Correspondence Material Special steel Cutting Edge Magnet Yesfrom S$22.99Min. 2 days