The tanned Phillips screw can be removed! A friction enhancer that prevents slipping. The sharp particles engage and bite into the screw. It increases the friction between the screwdriver and the screw and prevents the screw from being licked. It can also be used as an emergency measure when the ... Read More
Acidic / Alkaline neutral Trusco Part No. 469-7651 Ingredient Thickener, alumina mineral, water
Craftsman spirit "Procon"! You can use it as a familiar ball grip driver by inserting a bit for an electric screwdriver (opposite side 6.35 mm).
For electrical work
* Bits are not included.
Mass (g) 64 Overall Length (mm) 100 Handle Diameter (Φmm) 41 Trusco Part No. 448-7125
Bending angle up to 60 degrees is OK. A variety of 6.35 mm axis tip tools can be used. Since the flexible part is double-coated, you can work while firmly holding the shaft part. Great for wall and ceiling work Ideal for wall and ceiling work. Since the flexible part is double-coated, you can wor... Read More
Shank (mm) 6.35 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Plus # 2 × 45mm double-ended bit 1
Super lightweight! Strong magnet to prevent screws from falling. You can also demagnetize without dropping the screws!
Attach it to the driver bit.
* Please use with an electric screwdriver bit
RoHS directive (corresponding to 10 substances) Correspondence
You can drill holes with the bit attached. It can be attached and detached with one touch. It is a lightweight type.
It can be used for hexagonal shaft pilot hole drills and ironworking drills (up to 6 mm diameter).
* Please wear protective glasses and a dust mask while working. * If the core is ... Read More
Please use it in places where scaffolding such as sheet metal, light sky, interior work cannot be assembled and is out of reach, or where it is narrow and out of reach. Since the tip is replaceable, various bits can be used.
Easy to install and remove the tip tool (opposite side 6.35 mm axis). Can be used with most chuck type electric drills. Lightweight type with good workability. When you move the main body guide and insert the tip tool, the guide automatically returns and installation is complete.
Mass (g) 40 Trusco Part No. 212-2367 Size (mm) 6.35
Powerful type (impact compatible). You can hold the main body firmly and perform stable work. Smooth torque transmission Uses high-precision bearings Commercially available bits can be used.
Please use it as an auxiliary tool for electric screwdrivers and electric drills.
Minimum Distance from the Corner to Use (mm) 15mm / 360 ° direction free Overall Length (mm) 168 Maximum Rotation Speed (min -1 [rpm]) 2500 Maximum Allowable Torque (Nm [kgfm]) 29.4 Trusco Part No. 396-1346 Mass (g) 400 Connector Diameter 6.35 (hex) RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Iron
By attaching it to the tip of a screwdriver, the two arms hold the screw when tightening or loosening the screw. The screw will not come off from the screwdriver when tightening the screw in a deep hole or when working upward such as on the ceiling.
For tightening long screws.
Mass (g) 12 Material Elastomer Suitable Screwdriver Shaft diameter Φ4.5-6.0mm Trusco Part No. 483-9200
You can use an electric screwdriver to tighten hanging bolts related to electrical equipment and air conditioning. Work efficiency is dramatically improved compared to conventional manual work.
For tightening nuts of hanging bolts related to electrical equipment and air conditioning.
Hex Width Across (mm) 17 Trusco Part No. 439-1985 Mass (g) 478 Square Drive (mm) 6.35 (Hex axis)
Various hexagonal shaft tip tools can be easily attached without removing the bit, improving work efficiency! Pilot hole drill / woodwork drill / iron drill / concrete drill One-touch lock type Easy attachment / detachment! + The pilot hole cone can be easily attached and detached with one touch ... Read More
It has a double groove structure that is hard to break and high speed steel (HSS) for excellent durability. You can see the size by color.
Work Material: Wood, Bamboo, Plastic, Gypsum Board, Particle Board
Overall Length (mm) 100/110/115 Drill Diameter (Φmm) 2/2.5/3 Mass (g) 33 Shank Diameter (mm) 6.35 Trusco Part No. 777-7779 Set Contents ACK-020、025、030 Paint Color Blue-violet / red-purple / red Suitable Model Electric drill
Even long screws can be driven stably without wobbling. Ultra lightweight type. With a convenient scale that allows you to check how much the screw is inserted with your own eyes. It can be used for bits with a total length of 110 mm or more. It can be used for all charging driver models.
Ideal f... Read More
Overall Length (mm) 110 Tip Size (#) 2 Mass (g) 50 Trusco Part No. 776-8125 RoHS directive (corresponding to 10 substances) Correspondence
By attaching it to the tip of a screwdriver, the two arms hold the screw when tightening or loosening the screw. The screw will not come off from the screwdriver when tightening the screw in a deep hole or when working upward such as on the ceiling.
Material Elastomer 2018 Trusco page 4 0720 Mass (g) 16 Trusco Part No. 837-0634
A 3-piece set that is convenient for construction work. Bis adjuster: You can drive a screw to a certain depth. Adjustable depth. Ideal for screwing ceiling boards and gypsum boards. With stop position confirmation mark. Vispita: A strong magnet can reliably stabilize machine screws and long scre... Read More
RoHS directive (corresponding to 10 substances) Correspondence
Prevents over-driving of screws during installation, such as cloth pasting or painted base plates (plasterboard / control panel). You can freely adjust the depth of the screw. Compatible with all screws. The completion of work can be confirmed at a glance, preventing damage to screws and bits. Ul... Read More
When attached to a bit or driver, it can be magnetized with a strong magnetic force. The strong magnet catches long course threads firmly. It can be magnetized and demagnetized. Even if it is removed from the bit, the magnetic force remains. If you are concerned about the adhesion of chips, you c... Read More
Ideal for architectural course thread screws. Because it is an ultra-lightweight type, there is no burden on rotation work. The strength of sinking varies depending on how much the body is pushed. It can be used with a commercially available electric screwdriver or a sun flag replacement screwdri... Read More
Trusco Part No. 212-2375 Mass (g) 32 Mass of Main Unit (g) 32 Included Accessories Plus # 2 x 65mm 1 bit
With SDS Plus Shank, a tip tool with a hexagonal axis opposite side of 6.35 mm can be attached to the tip. Compatible with SDS plus hammer drills.
For extension of tip tool of SDS plus hammer drill
* Please use the SDS hammer drill in rotation mode.
Strong magnet to prevent screws from falling. The super magnetic force reliably catches the screws! The screws will not fall even if you touch them.
Insert it into the bit of the hexagonal axis.
Dimension (mm) 24×15 Mass (g) 8 Trusco Part No. 853-2476 RoHS directive (corresponding to 10 substances) Correspondence Specification For hexagon shaft
You can use an electric screwdriver to tighten the nuts of the body inserts in the conventional method. Work efficiency is dramatically improved compared to conventional manual work.
For tightening body inserts, double pull bolts, wing plate bolts, etc.
A ratchet mechanism that allows you to work with one hand. It rotates smoothly with 60 gears, has little rotation loss, and has excellent workability. It can be used for electric screwdriver bits with an opposite side of 6.35 mm.
Overall Length (mm) 95 Trusco Part No. 494-2604 Mass (g) 125
It can be used as a driver by inserting a bit with a shank diameter of 6.35 mm. A ball grip that fits comfortably in your hand. Charging bit can be used Heaton can be turned.
Handle Diameter (Φmm) 41 Trusco Part No. 765-2411 Overall Length (mm) 100 Mass (g) 60 Outer Diameter (Φmm) 100
Securely fix the screw with a strong magnet Can be used for most bits Ideal for architectural course thread screws Because it is an ultra-lightweight type, diagonal striking that does not impose a burden on rotating work is also OK Any bit made of aluminum alloy with a total length of 65 mm or mo... Read More
Width Across Flats (mm) 6.35 (axis) Mass of Main Unit (g) 8