Tester Screwdrivers
Other Related Pages
- VESSEL LED Voltage Detection Driver for Low VoltageFor electrical and continuity tests for general households. Battery replaceable. Bright, long-life LED. Pencil type convenient to carry. For checking the electrical wiring, energization of outlets, determining the polarity of the AC live line side / ground side, and checking the continuity of the... Read MoreMass (g) 10 Overall Length (mm) 130 Handle Diameter (Φmm) 17.5 Shaft Length (mm) 20 Tip Size (Blade Width x Thickness) (mm) 4×0.45 Trusco Part No. 776-0442 Electricity Detection Range (V) AC 100-250 Power Supply LR41 x 2 Tip Shape Minus Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- FUJIYA Electricity Checker ScrewdriverNeon tube type that does not use batteries. For checking the energization of electrical wiring.Overall Length (mm) 140 Mass (g) 20 Tip Size (Blade Width x Thickness) (mm) 3×0.7 Trusco Part No. 447-0524 Electricity Detection Range (V) AC100~380 Material (Grip) Acetate resin Material (Shaft) Chromium molybdenum vanadium steel Tip Shape Minus Cutting Edge Magnet None Set Contents Single item Type Voltage detection driver
- SUNFLAG (SHINKI MFG) Voltage Detection DriverFor checking the presence or absence of current in electric wires, such as checking the positive side of outlets and wiring. AC 80-250V DC 120-350V. For checking the presence or absence of current in electric wires.Shaft Diameter (inch) - Material (Shaft) - Overall Length (mm) 120 Handle Diameter (Φmm) 15 Shaft Length (mm) 20 Mass (g) 30 Tip Size (Blade Width x Thickness) (mm) 3×0.4 Trusco Part No. 853-2718 Electricity Detection Range (V) AC: 80-250v DC: 120-350v RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- ENGINEER Voltage Detection DriverA bright neon tube. A pencil type that is convenient to carry. For continuity test and transmission test of wireless communication equipment For low voltage detection (AC80-250V / DC100-300V)Overall Length (mm) 129 Handle Diameter (Φmm) 14 Mass (g) 20 Shaft Length (mm) 28 Tip Size (Blade Width x Thickness) (mm) 4×0.5 Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- VESSEL Voltage Detection Replacement 6pcs Driver Set (for Low Voltage)A set of voltage detection drivers for low voltage. You can check the energization of the power supply of electrical products in general homes and factories. The neon inside the handle glows to confirm that the power is on. The chuck type handle is easy to replace, and the size of the cutting edg... Read MoreSet Contents Set product Mass (g) 178 Overall Length (mm) 195 Handle Diameter (Φmm) 26.5 Shank Diameter (Φmm) 5 Shaft Length (mm) 70 Trusco Part No. 777-1428 Material (Grip) ABS、PP Electricity Detection Range (V) AC 100-250 Cutting Edge Magnet None Shaft Penetration None Material (Case) PVC Type Set product Material (Shaft) Special steel
- ANEX LED Electricity Check Screwdriver, Pencil TypeFor general households and factories. A bright LED voltage detection driver. You can check the energization and continuity. The battery can be replaced.Mass (g) 20 Trusco Part No. 309-7544 Range of Use AC100-240V Tip Shape Minus Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- SUNFLAG (SHINKI MFG) Spare Bulb for Auto TesterUses 6V to 25V dual-purpose balls, applicable to small to large vehicles. It can be used as a tester for disconnection tests and timing lights of internal heat engines such as automobiles and motorcycles, tail lights, turn signals, fuses, sockets, etc. Parts for auto tester.RoHS directive (corresponding to 10 substances) Correspondence Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- ENGINEER LED Voltage Detection DriverFor checking the continuity of home appliance wiring. If the tip touches the stopcock side of the outlet in general households and factories, the high-brightness LED inside the grip will light up. Comes with a tip protection cap. For low voltage detection (AC100-250V) Pencil type Ideal for checki... Read MoreOverall Length (mm) 120 Mass (g) 30 Tip Size (Blade Width x Thickness) (mm) 3×0.4 Trusco Part No. 406-6413 RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- SUNFLAG (SHINKI MFG) Double Voltage Detection DriverYou can check the current identification in general household and factory wiring. To confirm the single-phase 100V electrification test, only the 100V part lights up at the + pole, and to confirm the single-phase 200V electrification test, if the neon tubes of the 100V part light up in two places... Read MoreOverall Length (mm) 158 Tip Size (Blade Width x Thickness) (mm) 3×0.5 Mass (g) 42 Trusco Part No. 853-2716 RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Minus Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- ANEX Electricity Check Screwdriver (Pencil Type)The presence or absence of electricity in electric wires in general households and factories can be easily determined by touching the tip of the screwdriver to the + (HOT) side because the internal neon tube of the handle emits light.AC Voltage (V) 100~220 Overall Length (mm) 140 Shaft Length (mm) 17 Tip Size (Blade Width x Thickness) (mm) 2.5×0.7 Mass (g) 20 Trusco Part No. 275-9993 Specification HOT grounding judgment, Dentsu check Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- PB SWISS TOOLS Voltage Detection DriverA voltage detection driver with a pocket clip. * Do not use in wet places.Material (Shaft) - Shaft Diameter (inch) - Operating Temperature Range (℃) -10~59 Range of Use 110~250V 50~500Hz Electricity Detection Range (V) 110~250V/50~500Hz Overall Length (mm) 125 Mass (g) 17 Tip Size (Blade Width x Thickness) (mm) 2.5×0.5 Shank Diameter (Φmm) 3 Shaft Length (mm) 50 Suitable Screw M1.6 Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- SUNFLAG (SHINKI MFG) Current Detection Driver LEDYou can check the continuity of current in general household and factory wiring. Comes with easy-to-read high-brightness LED light emission. Comes with a safety protection cap. Check for cracks in the wiring coating and inspect the plug.AC Voltage (V) 100~250 Overall Length (mm) 120 Handle Diameter (Φmm) 15 Shaft Length (mm) 20 Tip Width (mm) 3.0 Mass (g) 30 Trusco Part No. 395-4030 Electricity Detection Range (V) AC/100-250V RoHS directive (corresponding to 10 substances) Correspondence Material (Shaft) Industrial special steel Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- HOZAN (HOZAN TOOL INDUSTRIAL) LED Voltage Detection DriverLED type with good visibility. Battery exchange type (LR41 x 2 required)AC Voltage (V) 100~240 Overall Length (mm) 139 Handle Diameter (Φmm) 16 Shaft Length (mm) 17 Shank Diameter (Φmm) 2.5 Tip Size (Blade Width x Thickness) (mm) 2.5×0.6 Mass (g) 23 Trusco Part No. 474-3032 Electricity Detection Range (V) AC100~240V Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driverfrom S$13.99Min. 2 days
- ANEX Electricity Check Screwdriver Set (for Low Voltage)Low voltage (household) voltage detection driver set. Comes in a convenient storage case.Set Contents Set product Range of Use (AC) AC100-220V, (DC) DC100-350V Mass (g) 255 Trusco Part No. 493-7007 Cutting Edge Magnet None Shaft Penetration None Tip Shape Plus or minus Material (Grip) Resin Type Set productfrom S$16.99Min. 2 days
- TRUSCO Electricity Check Screwdriver (Pencil Type)A neon tube is built in so you can check the energization. A pencil type that is convenient to carry.AC Voltage (V) 100~250 DC Voltage (V) 100~300 Overall Length (mm) 145 Mass (g) 34 Shaft Length (mm) 70 Trusco Part No. 763-0077 Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Set Contents Single item Type Voltage detection driver Material (Grip) acrylic resinfrom S$5.89Min. 2 days
- VESSEL Electricity Checker Screwdriver Set (for Low Voltage) with Changeable Bits, 5 Pieces/SetIdeal for energization check and board work! Resin chuck with easy shaft replacement. The neon tube emits light when you touch the energized part! For maintenance of PC peripherals, electrical appliances, and switchboards. * Please check the correct usage, size, and usage before use. * Be careful... Read MoreSet Contents Set product Mass (g) 162 Trusco Part No. 835-6426 Electricity Detection Range (V) AC 100-250 Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Type Set productfrom S$29.99Min. 32 days
- ESCO 145mm Screwdriver for Electricity CheckTip Size (Blade Width x Thickness) (mm) 3×0.6 Esco Part No. EA688DA-1 Tip Shape Minus Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driver
- ANEX Electricity Check Screwdriver Set (for High Voltage)High voltage (for automobiles) voltage detection driver set. Comes in a convenient storage case.Set Contents Set product Mass (g) 250 Trusco Part No. 774-0450 Shaft Penetration None Cutting Edge Magnet None Tip Shape Plus or minus Material (Grip) Resin Type Set product Range of Use Spark plug tester 2500-19000Vfrom S$16.99Min. 4 days
- TRUSCO Screwdriver with Electricity CheckerWhen you touch the tip of the screwdriver to an outlet and press the rear end of the grip with your finger, the neon tube inside the grip emits light and you can see the current flow. For checking the presence or absence of current in electric wires. * Never work with wet hands.Set Contents Set product DC Voltage (V) 100~300 Case Dimensions (mm) 150×67 Mass (g) 200 Trusco Part No. 285-3582 AC Voltage (V) 80~250 Shaft Penetration None Cutting Edge Magnet None Type Set product Material (Grip) acrylic resinfrom S$14.99Min. 2 days
- PB SWISS TOOLS Electricity Checker ScrewdriverStandard voltage detection driver. * Do not use in wet places.Operating Temperature Range (℃) -10~59 Range of Use 110~250V 50~500Hz Shank Diameter (Φmm) 3.5 Tip Size (Blade Width x Thickness) (mm) 3×0.5 Suitable Screw M2 Tip Shape Minus Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Set Contents Single item Type Voltage detection driverfrom S$43.99Min. 4 days
- PB SWISS TOOLS Electricity Checker Screwdriver, Packed on CardboardA voltage detection driver with a pocket clip. * Do not use in wet places.Operating Temperature Range (℃) -10~59 Range of Use 110~250V 50~500Hz Overall Length (mm) 125 Mass (g) 17 Tip Size (Blade Width x Thickness) (mm) 2.5×0.5 Shank Diameter (Φmm) 3 Shaft Length (mm) 50 Suitable Screw M1.6 Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single item Type Voltage detection driverfrom S$29.99Min. 4 days
- BROWN (Hirai Tool) Electricity Check Screwdriver Set (for Low Voltage)A driver set with a voltage detector for low voltage (AC80-300V / DC100-250V). Frequently used +2 is included as a spare. For attaching and detaching screws, as a voltage detectorSet Contents Set product Mass (g) 200 Trusco Part No. 838-5133 Shaft Penetration None Cutting Edge Magnet None Type Set product Material (Shaft) Special tool steelfrom S$15.99Min. 13 days
- ESCO 2.5x50mm [-] Driver (voltage detection)Blade Tip Thickness (mm) 0.5 Overall Length (mm) 125 Mass (g) 17 Tip Width (mm) 2.5 Shank Diameter (Φmm) 3 Shaft Length (mm) 50 Tip Shape Minus Set Contents Single itemfrom S$29.99Min. 6 days
- PB SWISS TOOLS Electricity Checker Screwdriver, Packed on CardboardStandard voltage detection driver. * Do not use in wet places.Operating Temperature Range (℃) -10~59 Range of Use 110~250V 50~500Hz Shank Diameter (Φmm) 3.5 Tip Size (Blade Width x Thickness) (mm) 3×0.5 Suitable Screw M2 Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Set Contents Single item Type Voltage detection driver Shaft Diameter (inch) - Material (Shaft) -from S$46.99Min. 4 days
- ESCO 3.0x50mm [-] Driver (voltage detection)Operating Temperature Range (℃) -10~59 Blade Tip Thickness (mm) 0.5 Overall Length (mm) 150 Tip Width (mm) 3.5 Shank Diameter (Φmm) 3.5 Mass (g) 34 Shaft Length (mm) 50 Tip Shape Minus Set Contents Single itemfrom S$43.99Min. 6 days
- SUNFLAG (SHINKI MFG) Voltage detection driverEasy one-touch bit replacement !, alternating current (AC) / 80-250 volts, direct current (DC) / 120-350 volts. For voltage detection of low voltage bolts.Mass (g) 240Discontinued
- JEFCOM (DENSAN) Voltage detection driverDriver-type voltage detector that can be seen by light The LED emits light when the tip touches the live wire side of the electrical wiring. The presence or absence of electric current in a general household or factory can be easily determined by the LED inside the handle emitting light when the ... Read MoreMass (g) About 20 Overall Length (mm) 120 / (with cap) 125 Size (?)3.0×20Discontinued
- ANEX Safety detection driver set Low pressureSafety-oriented voltage detection driver set. Insulation cover and insulation chuck made of plastic. A square handle that is easy to grip and easy to apply force.Range of Use (AC) AC100-220V, (DC) DC100-350V Set Contents Set product Trusco Part No. 774-1511Discontinued
- Tokyo Glass Kikai (TGK) Electric detection driver set 2095LThe shaft is made of chrome vanadium steel and is hardened throughout. Since it has a voltage detection function, you can check for the presence or absence of current. Insulation is applied to each part.Type 2095L TGK Part No. 528-54-54-02 Trusco Part No. 774-1511 Content Replacement 7-piece set Set Contents Set productDiscontinued
- VESSEL Electric detection 6-unit driver (for high pressure)The handle is easy to replace with a chuck. Since it has a built-in neon tube, you can test the continuity of electricity. (Tactile allowable voltage 2500-15000V, but only internal combustion engine secondary high voltage current)Set Contents Set product Blade Shape +/- Trusco Part No. 124-3071 Overall Length (mm) 225 Handle Diameter (Φmm) 25Discontinued
- VESSEL Electric detection 6-unit driver (for low pressure)The handle is easy to replace with a chuck. Since it has a built-in neon tube, you can test the continuity of electricity. *Before use, be sure to check the lighting. Be careful of short circuits and electric shocks. Use within the voltage detection range of each product. Do not use the product w... Read MoreSet Contents Set product Blade Shape + /-/ Socket / pyramid AC Voltage (V) 100~220 DC Voltage (V) 100~350 Trusco Part No. 124-2971 Overall Length (mm) 225 Handle Diameter (Φmm) 25Discontinued