Non Sparking Screwdrivers
Explosion-proof drivers are tools for safely tightening and tightening screws in a work environment where fire is strictly prohibited. It is used in environments where flammable gases are highly likely to vaporize, such as chemical factories, gas factories, and gas stations. Since there is no spark even if friction or impact occurs due to the tightening of screws, there is no risk of flammable gas or dust being ignited. As the material of the screw head, beryllium copper alloy, which is non-magnetic and excellent in corrosion resistance, is generally used. There are many products that have been certified by certification bodies.
Other Related Pages
- HAMACO (Hamada Industry) plus DriverA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreMaterial (Shaft) Beryllium copper alloy Tip Shape Plus Set Contents Single item
- WAGO JAPAN Driver (Small) Tip2. 5x0. 4mm Mini SizeCompliant with DIN 5264 standard. A screwdriver for Wago spring type terminal blocks.Tip Width (mm) 2.5 Mass (g) 7 Tip Shape Minus Set Contents Single itemfrom S$18.99Min. 2 days
- HAMACO (Hamada Industry) [Slotted] ScrewdriverA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreMaterial (Shaft) Beryllium copper alloy Tip Shape Minus Set Contents Single itemfrom S$46.99Min. 2 days
- WAGO JAPAN Screwdriver (Small), with 3.5x0.5mm TipCompliant with DIN 5264 standard. A screwdriver for Wago spring type terminal blocks.Mass (g) 10 Tip Width (mm) 3.5 Tip Shape Minus Set Contents Single itemfrom S$18.99Min. 2 days
- NGK INSULATORS (BEALON) Explosion-proof [Phillips] Stubby ScrewdriverExplosion-proof product made of beryllium alloy For work where sparks and other fires are strictly prohibitedSet Contents Single item Shaft Diameter (inch) -from S$86.99Min. 4 days
- BAHCO ERGO [Phillips] Non-Sparking ScrewdriverManufactured according to international standards DIN and ISO. Compliant with ISO8764. Certified by BAM (German Federal Materials Laboratory). There is a chamfered part on the handle part, so it is difficult to roll even if it is placed on a workbench. A non-magnetic, corrosion-resistant tool tha... Read MoreMaterial (Shaft) Beryllium copper Tip Shape Plus Set Contents Single itemfrom S$68.99Min. 2 days
- NGK INSULATORS (BEALON) Explosion-proof [Slotted] ScrewdriverExplosion-proof product made of beryllium alloy For work where sparks and other fires are strictly prohibitedShaft Diameter (inch) - Set Contents Single itemfrom S$64.99Min. 4 days
- PROMOTE Explosion-proof [Slotted] ScrewdriverUsed for attaching and detaching various screws. Used for work in places where there is a danger of explosion due to sparks or where magnetism is dislikedShaft Diameter (inch) - Material (Shaft) Beryllium copper alloy Tip Shape Minus Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Set Contents Single itemfrom S$35.99Min. 3 days
- Yamato Gokin Non Spark DriverUsed for tightening and removing various screws.Set Contents Single item
- Ampco Explosion-proof [Slotted] ScrewdriverUsed for tightening and removing various screws. It is used in places where sparks are averse, such as petrochemical factories, oil refineries, smelters, ships, gas factories, paint factories, and chemical factories. It is accredited by FMRC, an American certification body.Tip Shape Minus Set Contents Single item approvals U.S. Accreditation Body FMRCfrom S$58.99Min. 32 days
- PROMOTE Explosion-proof plus DriverUsed for attaching and detaching various screws. Used for work in places where there is a danger of explosion due to sparks or where magnetism is dislikedMaterial (Shaft) Beryllium copper alloy Tip Shape Plus Set Contents Single itemfrom S$33.99Min. 3 days
- Ampco Explosion-proof Screwdriver Set, 6 Pieces/SetTrusco Part No. 498-5931 Mass (g) 850 Specification Obtained FMRC certification from U.S.A. Set Contents Set product approvals U.S. Accreditation Body FMRCfrom S$589.90Min. 3 days
- BAXNO Non Sparking Screwdriver Slotted HeadUsed for tightening and removing various screws. Gasoline chemical industry, oil and gas industry, explosives manufacturing plant, shipyard, aviation industry, etc.Material (Shaft) Beryllium copper alloy Tip Shape Minus Set Contents Single itemfrom S$56.99Min. 27 days
- NGK INSULATORS (BEALON) Explosion-proof plus DriverExplosion-proof product made of beryllium alloy For work where sparks and other fires are strictly prohibitedShaft Diameter (inch) - Material (Shaft) Made of beryllium alloy Cutting Edge Magnet None Shaft Penetration None Tip Shape Plus Material (Grip) Resin Set Contents Single itemfrom S$86.99Min. 4 days
- BAHCO ERGO [Slotted] Non-Sparking ScrewdriverManufactured according to international standards DIN and ISO. Compliant with ISO2380. Certified by BAM (German Federal Materials Laboratory). There is a chamfered part on the handle part, so it is difficult to roll even if it is placed on a workbench. A non-magnetic, corrosion-resistant tool tha... Read MoreMaterial (Shaft) Beryllium copper Tip Shape Minus Set Contents Single itemfrom S$77.99Min. 3 days
- ESCO 3.0x0.5mm/150mm [Slotted] Screwdriver (Non-Sparking)Overall Length (mm) 240 Tip Size (Blade Width x Thickness) (mm) 3.0×0.5 Esco Part No. EA642HT-3B Tip Shape Minus Set Contents Single itemfrom S$64.99Min. 4 days
- Ampco Explosion-proof plus DriverOverall Length (mm) 150 Mass (g) 35 Shaft Length (mm) 60 Trusco Part No. 813-2361 Material (Shaft) Beryllium copper alloy Specification Cutting edge PH0 Tip Shape Plus Set Contents Single itemfrom S$109.90Min. 6 days
- ESCO [Explosion-proof ] Driver setSet Contents Set product Esco Part No. EA642HSfrom S$159.90Min. 4 days
- Ampco Explosion-proof plus DriverUsed for tightening and removing various screws. It is used in places where sparks are averse, such as petrochemical factories, oil refineries, smelters, ships, gas factories, paint factories, and chemical factories. It is accredited by FMRC, an American certification body.Tip Shape Plus Set Contents Single item approvals U.S. Accreditation Body FMRCfrom S$46.99Min. 32 days
- ESCO 10x1.5mm/300mm [Slotted] Screw Driver (Non-Sparking)Tip Size (Blade Width x Thickness) (mm) 10×1.5 Overall Length (mm) 300 Esco Part No. EA642HT-10B Tip Shape Minus Set Contents Single itemfrom S$189.90Min. 4 days
- ESCO 6.0x1.2mm / 150mm [-] Driver (non-sparking)Explosion-proof, non-magnetic and excellent in corrosion resistanceShaft Length (mm) 150 Tip Size (Blade Width x Thickness) (mm) 6×1.2 Material (Shaft) Aluminum bronze Tip Shape Minus Set Contents Single itemfrom S$109.90Min. 6 days
- BAHCO ERGO [Pozidriv] Non-Sparking ScrewdriverMaterial (Shaft) Beryllium copper Tip Shape Positive drive Set Contents Single itemfrom S$75.99Min. 3 days
- ESCO 6.0x1.2mm/100mm [Slotted] Screwdriver (Non-Sparking)Overall Length (mm) 100 Tip Size (Blade Width x Thickness) (mm) 6.0×1.2 Esco Part No. EA642HT-6B Tip Shape Minus Set Contents Single itemfrom S$89.99Min. 4 days
- ESCO 5.0x1.2mm/80mm [Slotted] Screwdriver (Non-Sparking)Tip Size (Blade Width x Thickness) (mm) 5.0×1.2 Overall Length (mm) 80 Esco Part No. EA642HT-5A Tip Shape Minus Set Contents Single itemfrom S$63.99Min. 4 days
- ESCO 5.0x1.2mm/100mm [Slotted] Screwdriver (Non-Sparking)Overall Length (mm) 100 Tip Size (Blade Width x Thickness) (mm) 5.0×1.2 Esco Part No. EA642HT-5B Tip Shape Minus Set Contents Single itemfrom S$67.99Min. 4 days
- Ampco Explosion-proof [Phillips] ScrewdriverShaft Length (mm) 105 Mass (g) 135 Overall Length (mm) 210 Trusco Part No. 813-2342 Tip Shape Plus Set Contents Single itemfrom S$299.90Min. 6 days
- ESCO 3.0x0.5mm / 60mm [-] Driver (Non-sparking)Overall Length (mm) 140 Tip Size (Blade Width x Thickness) (mm) 3.0×0.5 Esco Part No. EA642HT-3A Tip Shape Minus Set Contents Single itemfrom S$59.99Min. 5 days
- ESCO 4.0x1.0mm/70mm Screwdriver [Slotted] (Non-Sparking)Tip Size (Blade Width x Thickness) (mm) 4.0×1.0 Overall Length (mm) 70 Esco Part No. EA642HT-4A Tip Shape Minus Set Contents Single itemfrom S$58.99Min. 4 days
- ESCO Screwdriver Set, Insulated, Explosion-proof [Phillips / Slotted Head]Esco Part No. EA642ZB Tip Shape Plus or minus Set Contents Set productfrom S$399.90Min. 4 days
- Ampco Explosion-proof Screw Driver plus DriverMaterial (Shaft) Beryllium copper alloy Tip Shape Plus Set Contents Single itemfrom S$53.99Min. 3 days
- Ampco Explosion-proof [Slotted] ScrewdriverShaft Length (mm) 150 Mass (g) 180 Overall Length (mm) 260 Tip Width (mm) 8 Trusco Part No. 813-2343 Tip Shape Minus Set Contents Single itemfrom S$369.90Min. 6 days
- ESCO 12 x130mm Nut driver (non-sparking)Width Across Flats (mm) 12 Shaft Length (mm) 130 Mass (g) 135 Overall Length (mm) 230 Material (Shaft) Aluminum bronze Tip Shape Nut Set Contents Single itemfrom S$349.90Min. 6 days
- ESCO No.2x105mm [Phillips] Insulated Explosion-proof ScrewdriverEsco Part No. EA642ZB-2 Tip Size (#) No.2 Tip Shape Plus Set Contents Single itemfrom S$249.90Min. 4 days
- ESCO 8.0x1.2mm/80mm [Slotted] Screwdriver (Non-Sparking )Tip Size (Blade Width x Thickness) (mm) 8.0×1.2 Overall Length (mm) 80 Esco Part No. EA642HT-8A Tip Shape Minus Set Contents Single itemfrom S$69.99Min. 4 days
- ESCO 8.0x150mm [Slotted] Insulated Explosion-proof ScrewdriverTip Width (mm) 8 Esco Part No. EA642ZB-8 Tip Shape Minus Set Contents Single itemfrom S$289.90Min. 4 days
- Ampco Explosion-proof [Slotted] ScrewdriverMaterial (Shaft) Beryllium copper alloy Tip Shape Minus Set Contents Single itemfrom S$55.99Min. 3 days
- BAHCO ERGO [Pozidriv] Non-Sparking ScrewdriverManufactured according to international standards DIN and ISO. Compliant with ISO8764. Certified by BAM (German Federal Materials Laboratory). There is a chamfered part on the handle part, so it is difficult to roll even if it is placed on a workbench. A non-magnetic, corrosion-resistant tool tha... Read MoreOverall Length (mm) 170 Mass (g) 35 Shaft Length (mm) 50 Trusco Part No. 818-3101 Material (Shaft) Beryllium copper Tip Size PZ0 Tip Shape Positive drive Set Contents Single itemfrom S$66.99Min. 32 days
- ESCO 13 x130mm Nut driver (non-sparking)Width Across Flats (mm) 13 Shaft Length (mm) 130 Mass (g) 135 Overall Length (mm) 230 Material (Shaft) Aluminum bronze Tip Shape Nut Set Contents Single itemfrom S$349.90Min. 6 days
- BAXNO Non Sparking Screwdriver Phillips HeadUsed for tightening and removing various screws. Gasoline chemical industry, oil and gas industry, explosives manufacturing plant, shipyard, aviation industry, etc.Material (Shaft) Beryllium copper alloy Tip Shape Plus Set Contents Single itemfrom S$49.99Min. 8 days
- FACOM Explosion-proof screwdriver 8 × 150mm AN8X150SRA special non-spark and anti-magnetic copper-beryllium alloy. For safety reasons, FACOM uses wooden handles to prevent the risk of sparks. screwdriverMass (g) 120 Set Contents Single itemfrom S$159.90Min. 9 days