Pipe Cutter Replacment
Other Related Pages
- Rex Industries Cutter Replacement Blade for Stainless Steel TubeSpare blade for Rex pipe machine For stainless steel pipeTrusco Part No. 122-9222 Mass (g) 50
- MonotaRO Spare blade tube cutter for pipeAs a replacement blade for tube cutters * Please note that the tip of the spare blade is sharp, so there is a risk of damage if it comes into direct contact with your fingers. * Do not use for any other purpose. Please note that incorrect use may cause an accident.Outer Diameter (Φmm) 18.5
- SUPER TOOL Replacement Blade for Tube CutterThe material of the cutter foil is special alloy steel, and the optimum heat treatment realizes sharpness and tough durability.
- SK (Niigata Seiki) Pipe Cutter Replacement BladeExcellent sharpness Please use according to the main bodyThickness (mm) 6
- SUPER TOOL Bearing Tube Cutter Replacement BladeStainless steel, steel, copper, aluminum, brass, hard PVC pipe
- GISUKE (Takagi) Pipe cutter spare blade HSSFor cutting stainless steel, steel, copper, brass, aluminum and PVC pipes.Type For Stainless steel Material (Blade) HSS
- DeniMan DM single tube cutter spare bladeTC-50C is a genuine TC-50 blade. TC-50CH is a high-speed steel blade recommended for those who cut a lot of stainless steel.
- Imperial Spare blade for tube cutterSuitable Model Tube cutter Dimension b (mm) 5 Dimension a (mm) 17.1 Dimension c (mm) 6
- GISUKE (Takagi) Replacement blade for pipe cutter TPC-100Stainless steel cuts For cutting stainless steel, steel, copper, brass, aluminum and PVC pipes.Maximum Cutting Capacity (mm) (Thickness) 4 Material (Blade) HSSfrom S$22.99Min. 2 days
- LOBSTER (LOBTEX) Cutter Replacement Round BladeSpecification For stainless steel pipes Trusco Part No. 342-6416 Suitable Model TC32S、TC45、TC60 Mass (g) 5
- MonotaRO Spare blade tube cutter for miniFor replacement blades of mini tube cutters * Please note that the tip of the spare blade is sharp, so there is a risk of damage if it comes into direct contact with your fingers. * Do not use for any other purpose. Please note that incorrect use may cause an accident.Outer Diameter (Φmm) 18.5 Thickness (mm) 4.3 Mass (g) About 3 Suitable for For 218-N
- MCC Resin tube cutter 37 bladesTrusco Part No. 351-5630 Suitable Model JTC-37 Mass (g) 30
- GISUKE (Takagi) Pipe cutter spare bladeFor cutting steel, copper, brass, aluminum and PVC pipes. * Cannot be used for stainless steel or some steel materials.Type For general cuttingfrom S$6.19Min. 2 days
- Rex Industries Replacement Blade for Pipe CutterFor steel pipeRemark For steel pipe
- LOBSTER (LOBTEX) Cutter Replacement Round BladeTrusco Part No. 342-6424 Suitable Model TC32、TC45、TC60 Specification For copper tube Mass (g) 5from S$18.99Min. 2 days
- TRUSCO Pipe cutter for threading machine Replacement blade (for rex and asada)Mass (g) 30 Flange Diameter (Φmm) 16 Blade Diameter (Φmm) 38 Surface Treatment Black dyeing treatment Hole Diameter (Φmm) 9 Flange Thickness (mm) 19
- TRUSCO Replacement blade for tube cutter GFC-15NCutting copper pipes, aluminum pipes, brass pipes, and hard PVC pipesMass (g) 3
- Rex Industries Cutter replacement blade for machine (for steel pipe)Excellent sharpness. For steel pipes.Suitable for For 40A-150A pipe machines Mass (g) 50 Trusco Part No. 122-9214
- SUPER TOOL Frepoly Cutter Replacement BladeMass (g) 20 Trusco Part No. 321-6497 Suitable Model PC38
- MCC For pipe cutter spare blade 1-2Trusco Part No. 367-2972 Suitable for PC-0101・PC-0102 Mass (g) 30
- MITLOY Envi pipe cutter replacement bladeSuitable Model SVC-42 Mass (g) 42 Trusco Part No. 288-1390from S$21.99Min. 2 days
- MCC Pipe Cutter Replacement Blade for Thread Cutting MachineBlade Diameter (Φmm) 38 Mass (g) 40 Hole Diameter (Φmm) 9 Suitable Model Nejipro 40/50/80from S$35.99Min. 2 days
- RIDGID (Emerson Japan) Tube cutter spare blade E-3469Fast size adjustment with one push of the knob. Currently the most advanced tube cutter for work efficiency. It can be used for both copper pipes and plastics by replacing the blade.Mass (kg) 0.0091 Trusco Part No. 122-9427 Type For aluminum and copper pipes Thickness (mm) 3.0 Diameter (Φmm) 18.5 Mass (g) 10 Blade Width (mm) 3.5 Hole Diameter (Φmm) 5.0from S$26.99Min. 2 days
- MUROMOTO TEKKO ENBI PIPE CUTTER WITH EXTERNAL TRIPA replacement blade for the "Merry PVC Pipe Cutter" that makes it easy to cut hard vinyl chloride pipes with one hand.Mass (g) 70 Type Spare blade Trusco Part No. 111-1329 Suitable Spare Blade / Cutter PIP19、 PIP18ZRfrom S$29.99Min. 2 days
- RIDGID (Emerson Japan) Tube cutter spare blade E-4546Fast size adjustment with one push of the knob. Currently the most advanced tube cutter for work efficiency. It can be used for both copper pipes and plastics by replacing the blade.Thickness (mm) 3.0 Blade Width (mm) 3.5 Diameter (Φmm) 18.5 Mass (kg) 0.0045 Hole Diameter (Φmm) 5.0 Trusco Part No. 122-9443 Mass (g) 10
- ROTHENBERGER Spare blade for tube cutterIt is a thin blade strong type and has outstanding sharpness.Outer Diameter (Φmm) 16 Mass (g) 2
- Strong Tool Spare blade for pipe cutterSuitable Model 66098 Trusco Part No. 859-2933 Material Carbon steel (SK-2)
- Imperial Tube cutter replacement bladeDimension a (mm) 18.5 Trusco Part No. 123-6580 Specification Spare blade for stainless steel pipe Mass (g) 50 Suitable for For tube cutter (206-FB) Dimension b (mm) 5 Dimension c (mm) 6from S$22.99Min. 2 days
- Rex Industries RB tube cutter spare blade (stainless steelLight and sharp sharpness. For thin-walled stainless steel pipesSuitable Model RB67、RB67S、RB67PE Mass (g) 40 Trusco Part No. 809-4476from S$43.99Min. 2 days
- MCC Resin cutter bladeIt is a replacement blade for the resin cutter JPC-37. * The blade can be inverted and used twice.Suitable Model JPC-37from S$15.99Min. 2 days