Pipe Clamping / Pipe Inserting
Pipe crimping machines and pipe insertion machines are tools for water supply that are used for temporary water stoppages in the construction work, shortening the construction period, reducing construction costs, and repairing leaked water. For the type with automatic pipe lead out function, the pump and head rotate freely, so that twisting of the hydraulic hose can be prevented. The pipe insertion machine can be inserted easily without damaging the pipe. Bending fittings can also be inserted. The pipe crimping machine with an excessive crimp prevention device is a movable head, so it is extremely easy to use.
Other Related Pages
- IKURA SEIKI Pipe crimping machineIt is a manual screw feed type. For shortening the construction period of waterworks and reducing construction costs.Pipe Size Can Stop Water Poly tube / PVC tube 13-30A Trusco Part No. 404-2620 Mass (kg) 2.2
- Kamekura Seiki Pipe water breaker2-speed hydraulic pump for quick water stoppage (all models) Equipped with a pipe centering device (SS-30) to prevent water leakage due to misalignment of crimped pipes when water is stopped Cartridge-type parts that can quickly respond to failure in an emergency (all model)Included Accessories Storage case Specification Manual hydraulic
- IKURA SEIKI Pipe crimping machineEquipped with an automatic pipe core extraction function. The pump and head rotate freely to prevent the hydraulic hose from twisting. By adopting the smallest and lightest aluminum head, workability in narrow spaces has been improved. For temporary water stoppage of emergency repair work for eac... Read MoreMass (kg) 4.2 Trusco Part No. 404-2611 Pipe Size Can Stop Water Poly tube / PVC tube 13-30A
- MCC PVC Pipe Inserting MachineEasy insert by adopting a highly rigid support rod / rack system. You can easily return by flipping the handle. Target pipes: VP pipe (VPW pipe), HIVP pipe (HIVPW pipe), VU pipe, rubber ring joint (rubber ring socket), TS joint (adhesive socket)from S$1,099.00Min. 6 days
- HIT Pipe insertion machine (with rubber pad)Insertion work with a pipe diameter of 200 to 300 can be performed lightly and easily. For inserting enviroment pipes and T-type ductile cast iron pipes.Suitable Pipe Diameter (Φmm) 200、250、300 Mass (g) 21 Overall Length (mm) 780 RoHS directive (corresponding to 10 substances) Correspondencefrom S$2,699.00Min. 5 days
- HIT Pipe insertion machineYou can easily insert it by yourself without damaging the pipe. It is a type that can be used for multiple sizes of pipes, and bent pipe joints can be inserted, and the detent mechanism can hold the adhesive until it dries. Replace the pipe holder when making it compatible with each nominal diame... Read MoreMass (kg) 16 Overall Height (mm) 170 Trusco Part No. 254-2528 Width (mm) 270 Overall Length (mm) 600 Applicable Pipe Outer Diameter (Φmm) 89~216from S$1,499.00Min. 2 days
- Kamekura Seiki Pipe water breaker-It was developed for the purpose of temporary water stoppage in water leakage repair work, water supply and distribution pipe, water stopcock, and fire hydrant replacement work. With metal caseHigh Pressure Hose (m) 2
Pump setting (kg / cm2): 700 Mass (kg) 18 Pipe Closing Force Poly tube / PVC tube 13-50Discontinued - MCC PVC pipe insertion machineIt can be easily inserted with a highly rigid support rod / rack method. You can also return by flipping the handle. For inserting PVC pipes.Discontinued